Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy

20 Inch Rack mount  Monitor
Model  LCDR8U20-08

SiriusView 8U Rack mount  20" Wide Format  TFT  LCD Monitor Panel
Made in USA
TAA & NDAA Compliant

                                                                     * Click on the photos to enlarge
                    

  Gallery
Features : 
- 20” Wide format TFT LCD display with 1600 x 900 resolution.
- Mounts in 8U of vertical rack space within 19” rack width.
- 16:9 aspect ratio features a widescreen viewing area.
- Steel front panel construction with a durable paint finish.
- LED back light for energy savings.
- HDCP & TAA compliant.
- Color : Black 
 
Dimensions 19.0" (W) x 14.0" (H) D = 2.3" (1.7” in front of rack mounting rails)
Display Type a-si TFT/TN.
Resolution 1600 x 900 maximum, 16.7M colors.
Compatibility: PC/Windows, Macintosh.
Response Time 5ms (typ).
Brightness 250 cd/m2 typ
Contrast Ratio DC 10,000,000:1 (1000:1)
Viewing Angle Horizontal: 170 degrees
Vertical: 160 degrees
Input Signal R.G.B. analog, DVI (with HDCP)
Video Connector 15 pin D-sub, DVI-D.
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), OSD H & V position, Input Select, Color Temp., Reset. Auto Adjust
Plug & Play DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 25 Watts Max
Environment
Humidity Operating: 10% to 80% RH (max)

Ordering  information 
Part Number  Description
LCDR8U20-08-b
 8U Rack  20" Wide Format TFT LCD Monitor , black
 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.