Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




8U Rack 21.5" widescreen Full HD Rackmount LCD Display
Model  LCDR8U21-03

SiriusView Industrial Grade 8U Rack Mount 21.5" Widescreen FHD 1080p Monitor
TAA & NDAA Compliant

LCD with LED backlight Panel

Display type

Industrial Grade widescreen TFT LCD

Max Resolutions

1920 x 1080

Contrast ratio

1000 : 1 typical

Brightness

250 cd/ m2 typical

Size (diagonal)

21.5" widescreen TFT

Panel color

16.7 M

Viewing angle

170° x 160° ( H / V )

Back light

LED

MTBF (hrs)

30,000

Signal input

VGA / HDMI 1.4

Active area (mm)

477 x 268

Speaker

Built-in Dual Stereo Speakers , 2W x 2

Power

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :
Sreen on : Max. 28 Watt
Power saving mode : Max 2 Watt
Power button on : Max 1 Watt

                                  Mechanical

Casing Color

Black

Product Dimension

19.8 x 2.5 x 13.9 inch/
501.9 x 64.4 x 353 mm

Net Weight

19.4 lbs

Mounting

Rackmount, 8U
VESA mount, 100*100mm
                                  Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration ( 11ms duration )
Vibration  10~300Hz, 0.5G random vibration

Compliance

FCC, CE, RoHS3,
REACH & TAA Compliant & NDAA Compliant
ISO 9001, ISO 14001

  User Manual
  Product Sheet
  Front View

  Construction 

   Dimension




    Free Ground Shipping. Learn More.

   DISPLAY BENEFITS :
  • 8U rackmount 21.5" widescreen LCD
  • Support Full HD with 1080p resolution
  • Green LED-backlit panel technology
  • PIP & Picture by Picture viewing efficiency
  • VESA and Rackmount multiple hole mounting
  • Ideal for CCTV security & industrial control
  • Modern touch controls
   0PTIONS :
  • DVI, DisplayPort, Audio IN/OUT, Speakers, Composite Video
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • 21" Touchscreen : Capacitive, Resistive
  • 250V , 125V , 110V , 48V, 24V or 12V DC power
  • MIL-type or lockable connector


Gallery
 


Back to top

Ordering  Information 
Part Number  Description
LCDR8U21-03
8U Rackmount 21.5" Widescreen Full HD LCD Display, VGA + HDMI
Optional NEMA4 / IP65
-IP65
NEMA4 / IP65 Protective Glass
Optional Video/Audio inputs
-HDMI
Option discontinued because the standard version is with HDMI now
-DVI
DVI-D + Audio + Speaker + VGA + HDMI
-AV
BNC w/RCA Adapter + Audio IN + Speaker + VGA + HDMI
- BNC BNC + Audio IN + Speaker + VGA + HDMI
- DP DisplayPort + HDMI-2.0 + HDMI-1.4 + Audio + Speaker + VGA
-SDI
3G-SDI + VGA + HDMI + Speaker
-MC
MCS + VGA + HDMI
Optional Touch screen 
-TRB
Resistive 1-Point Touch Screen with USB Controller
-TCB Projected Capacitive 1-Point Touch Screen with USB Controller
-TPC Projected Capacitive 10-Point Touch Screen with USB Controller
Optional  DC Input Power
-DC12 Change to 12V DC power supply
-DC24 Change to 24V DC power supply
-DC48 Change to 48V DC power supply
-DC110
Change to 110V DC power supply
-DC125
Change to 125V DC power supply
-DC250
Change to 250V DC power supply
Optional Lockable Jack
-MD MIL-type Lockable DC Power jack, Male
-MA MIL-type Lockable VGA jack, Male
-LD Lockable DC Power jack, Male
-LS Lockable USB jack for touch screen

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.