Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )
 
  * Rack LCD Panel By Height

- Rackmount LCD Monitor
  Drawer ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display
  KVM


- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard
  KVM

   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard /
  KVM


Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy





8U 21.5" widescreen Full HD High Brightness Rackmount LCD Display :
Part#  LCDR8U21-04


SiriusView 8U Rackmount 21.5" widescreen Full HD High Brightness LCD
with LED-backlight Display
, TAA Compliant

LCD with LED backlight Panel

Display type

Widescreen TFT color display

Max Resolutions

1920 x 1080

Contrast ratio

5000 : 1 typical

Brightness

1000 cd/ m2 typical

Size (diagonal)

21.5" widescreen TFT

Panel color

16.7 M

Viewing angle

178 x 178 ( H / V )

Back light

LED

MTBF (hrs)

50,000

Signal input

VGA, DVI-D and HDMI

Active area (mm)

477 x 268

Speaker

Built-in Dual Stereo Speakers,2 x 2W

Power

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :
Sreen on : Max. 65 Watt
Power saving mode : Max 6 Watt
Power button on : Max 2 Watt

                                  Mechanical

Casing Color

Black

Product Dimension

501.9 x 64.4 x 353 mm /
19.8 x 2.5 x 13.9 inch

Net Weight

10.3 kgs / ( 22.7 lbs )

Mounting

Rackmount, 8U
VESA mount, 100*100mm

Package Content

LCDR8U21-04 unit X 1, 6ft VGA cable X 1, Power adapter X 1, Power cord X 1, Fastener screw for rear bracket x 2
                                  Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration ( 11ms duration )
Vibration  5~500Hz, 1G RMS random vibration

Safety Approval

 FCC, CE, RoHS2 , REACH & TAA compliant

 Download User Manual
 Download Product Sheet
Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    
  Front View

  Construction 

   Front / Bottom / Side Views & Dimensions


*click on above picture for enlarged view

       Free Ground Shipping *Click for details        

   DISPLAY BENEFITS :
  • 8U rackmount 21.5" widescreen LCD with high brightness 1000 cd/m
  • Support Full HD with 1080p resolution
  • Green LED-backlit panel technology
  • PIP & Picture by Picture viewing efficiency
  • VESA and Rackmount multiple hole mounting
  • Ideal for CCTV security & industrial control
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • 21" Touchscreen : Capacitive, Resistive
  • S-Video + Composite ( BNC / RCA ), Audio input
  • DC power : 24V / 48V / 110 ~ 125V
  • MIL-type or lockable connector


More Photos, click on the following for enlarged view:
           
       


     Diagram for  I/O Outlet

 Optional Peripheral & Accessory :
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D - DC Power Input ( 12V / 24V / 48V )
- KVM Cables / Cascade Cables / Dongles - PS2 to SUN /iMac USB adapter
- KVM Extender - IP KVM Extender
Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan

Back to top

Ordering information 
Part Number  Description
LCDR8U21-04
Price : $1705
8U Rackmount 21.5" Widescreen Full HD High Brightness LCD Display,  with VGA + DVI-D + HDMI w/ speaker.
LCDR8U21-04-AV
Price : $1856
8U Rackmount 21.5" Widescreen Full HD High Brightness LCD Display,  with VGA + DVI-D + HDMI w/ speaker + BNC + S-Video + Audio
Optional NEMA4 / IP65
-IP65
Price : $165
Add front IP65 protection for LCD size - 21"
Optional Video/Audio inputs
-SDI
(Upgrade from LCDR8U21-04)

Price : $314
With VGA + DVI-D + HDMI w/ speaker + 3G / HD / SD-SDI Download Spec Sheet
-SDI
(Upgrade from LCDR8U21-04-AV)

Price : $314
With VGA + DVI-D + HDMI + BNC + S-Video + Audio w/ speaker + 3G / HD / SD-SDI input Download Spec Sheet
-MC
Price : $93
Add Multi-display control Download Spec Sheet
Optional Touch screen 
-TRS
Price : $357
Add Resistive Touch Screen with Serial Controller
-TRB
Price : $357
Add Resistive Touch Screen with USB Controller
-TCS
Price : $529
Add Capacitive Touch Screen with Serial Controller
-TCB
Price : $529
Add Capacitive Touch Screen with USB Controller
Optional  DC Input Power
-DC12
Price : $271
Add 12V DC power supply
-DC24
Price : $271
Add 24V DC power supply
-DC48
Price : $271
Add 48V DC power supply
-DC110
Price : $357
Add 110V DC power supply
-DC125
Price : $357
Add 125V DC power supply
Optional Connectors For DC power only
-MD
Price : $93
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $143
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $36
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $36
Add Lockable USB jack Download Spec Sheet

Back to top

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.