Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel (NEMA / IP65/ Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )

- 1U Rackmount LCD
   Monitor Keyboard / KVM

- 2U Rackmount LCD
  Monitor Keyboard / KVM

- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD / KB / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy

20 Inches Rack mount  Monitor :  Part #  LCDR8U20-05

***** This model is discontinued .  Learn more about replacement model LCDR8U20-08 *****

                                   8U Rack mount  20.1" SAMSUNG TFT  LCD Monitor Panel Made in U.S.A. )    

                                                                     * Click on the photos to enlarge
      Free Ground Shipping *Click for details                                  
  More photos (click to enlarge )
Features : 
- 20.1" SAMSUNG Active Matrix TFT LCD display.
- High contrast and wide viewing angle.
- Only 2.3" deep allows mounting in confined spaces.
- DVI-D digital input in addition to standard VGA input.
- Plugs directly into a standard VGA card.
- Video and power cables provided.
- Color : Black 

The LCDR8U20-05 rack mountable 20.1"  TFT monitor provides a high contrast, wide viewing angle
display in a minimal rack depth. This TFT display connects directly to a standard video output via a
15-pin VGA connector and does not require any additional drivers or proprietary interface adapters. Also
featured is a connection to DVI-D digital video devices. Offered in black .
Dimensions 19.0" (W) x 14.0" (H) x 2.3" (D) (1.7" in front of rack mounting rails)
Display Type 20.1"  viewable, TFT active matrix LCD.
Resolution 1600 x 900 maximum, 16.7M colors.
Frequency Horizontal: 30-81 KHz.
Vertical: 56-75 Hz.
Response Time 5ms (typ).
Brightness 250 nits typical
Contrast Ratio DC 50,000:1 (Typ. 1,000:1)
Viewing Angle Horizontal: 170 degrees
Vertical: 160 degrees
Input Signal (VGA) Analog RGB
(Digital) DVI-D (with HDCP).
Video Connector 15 pin D-sub, DVI-D.
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), OSD H & V position, Input Select, Color Temp., Reset. Auto Adjust
Plug & Play DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 25 Watts Max
Humidity Operating: 10% to 80% RH (max)

Ordering  information 
Part Number  Description
LCDR8U20-05-b  8U Rack  20.1" SAMSUNG LCD Monitor , black


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.