Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )
 
  * Rack LCD Panel By Height

- Rackmount LCD Monitor
  Drawer ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display
  KVM


- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard
  KVM

   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard /
  KVM


Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy





6U Rack 17" TFT LCD WITH LED-BACKLIT PANEL MONITOR :
Part#  LCDR6U17-01


SiriusView 17" Widescreen High Resolution Rackmount LCD with LED-backlit Display, TAA Compliant

Display type

17.1" widescreen TFT

Max Resolutions

1920 x 1200

Contrast ratio

600 : 1 typical

Brightness

210 cd/ m2 typical

Dot pitch ( mm )

0.191

Panel color

16.7 M, 8-bit

Viewing angle

130 x 110 ( H / V )

Back light

LED

Signal input

HDMI / DVI-D / VGA / S-Video / BNC

Active area (mm)

367 x 230

MTBF (hrs)

20,000

Speaker

Built-in Dual Stereo Speakers : 2W x 2

Power

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption : Sreen on : Max. 34 Watt
                      Power saving mode : Max 4 Watt
                      Power button on : Max 1W

                                  Mechanical

Casing Color

Black ( RAL 9005 )

Product Dimension

480 x 48 x 266 mm /
18.9 x 1.9 x 10.5 inch

Net Weight

4.2 kgs / ( 9.2 lbs )

Package Content

LCDR6U17-01 unit X 1, 6ft VGA cable X 1, Power adapter X 1, Power cord X 1
                                  Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration ( 11ms duration )
Vibration  5~500Hz, 1G RMS random vibration

Approval

FCC & CE certified
RoHS2 , REACH & TAA compliant
 Download User Manual
 Download Product Sheet
Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    
  Front View

  Construction 


*click  for enlarged view

   Front / Bottom / Side Views & Dimensions


*click  for enlarged view

   Free Ground Shipping *Click for details       

   DISPLAY BENEFITS :
  • 6U rackmount 17" industrial Grade widescreen LCD
  • 1920 x 1200 native WUXGA Ultra high resolution
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel technology
  • 8-bit colors
  • Built-in HDMI, DVI-D, VGA, S-Video + BNC & Audio
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • 17" Touchscreen : Capacitive, Resistive
  • DC power : 12V / 24V / 48V / 110 ~ 125V
  • MIL-type or lockable connector

     Diagram for  I/O Outlet


More Photos, click on the following for enlarged view:
       


Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - HDMI
- Touch screen - DC Power Input ( 12V / 24V / 48V )
Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan

Back to top

Ordering  information 
Part Number  Description
LCDR6U17-01
Price : $989
17" widescreen High Resolution Rackmount LCD Display with VGA , DVI-D, HDMI & speakers , S-Video +BNC Composite Vide & Audio inputs
Optional NEMA4 / IP65
-IP65
Price : $129
Add NEMA4 / IP65 Protective Glass
Optional Video/Audio Inputs
-SDI
Price : $314
with VGA + DVI-D + HDMI + BNC + S-Video + Audio + 3G / HD / SD-SDI + speaker Download Spec Sheet
-MC
Price : $93
Add Multi-display control Download Spec Sheet
Optional Touch screen
-TRB
Price : $243
Add Resistive Touch screen & USB controller
-TRS
Price : $243
Add Resistive Touch screen & serial controller
-TCB
Price : $421
Add Capacitive Touch screen & USB controller
-TCS
Price : $421
Add Capacitive Touch screen & serial controller
Optional  DC Input Power
-DC12
Price : $215
Add 12V DC power supply
-DC24
Price : $215
Add 24V DC power supply
-DC48
Price : $215
Add 48V DC power supply
-DC110
Price : $357
Add 110V DC power supply
-DC125
Price : $357
Add 125V DC power supply
Optional Connectors For DC power only
-MD
Price : $93
Add MIL-type DC Lockable jack, Male Download Spec Sheet
-MA
Price : $143
Add MIL-type VGA Lockable jack, Male Download Spec Sheet
-LD
Price : $36
Add Lockable DC jack, Male Download Spec Sheet
-LS
Price : $36
Add Lockable USB jack Download Spec Sheet

Back to top

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.