Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM
- 22" Rack LCD Keyboard / KVM
- 23" Plus Rack LCD KB / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                              
23 Inches Rack mounting LCD w/ LED Backlight 16:9 Full HD Panel : 
           
                                                    Part #  LCDR8U23-03

                               TAA Compliant SiriusView 8U Rack Mounted  23" Widescreen Flat Panel Full HD
                                                                                    
  Made in U.S.A.
 
* Click on the photos to enlarge
 Features : 
  • Mounts in 8U of rack space with mounting brackets to fit 19 rack width.
  • 23 Wide format TFT LCD display with full HD 1920 x 1080 resolution.
  • LED backlight and super wide 178 / 178 degree viewing angles
  • 1080p 16:9 aspect ratio provides a widescreen viewing area.
  • 5,000,000 : 1 Dynamic contrast ratio for superior detail.
  • EPEAT Gold Rated, Energy Star 5.0 & RoHS Compliant.
  • HDCP compliant , TAA Compliant
        Download Product Sheet Download Mounting Guide
     Free Ground Shipping *Click for details   


More Photos, click on the following for enlarged view:
         



 Specifications:

Dimensions 22.75" (W) x 14.0" (H) x 3.0" (D)
Display Type 23"  TFT active matrix with IPS LCD
Light Source LED
Resolution Full HD Native Resolution : 1920 x 1080 maximum, 16.7M colors.
Response Time 5 ms Typ
Brightness 250  cd / m2 typ
Contrast Ratio 1000:1
Viewing Angle Horizontal: 178 degrees
Vertical: 178 degrees
Panel Surface Anti-glare.
Input Signal R.G.B. analog, DVI ( with HDCP )
Syn Type Separate H/V, Composite H/V, SOG.
Video Connector Analog: 15 pin D-sub.
Digital:  DVI-D.
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), OSD H & V position, Input Select, Color Temp, Reset. Auto Adjust
Plug & Play DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 32 Watts typ
Environment
Temperature Operating: 10 to 40 degree Celsius
Humidity Operating: 20 to 90% RH ( non-condensing )

 Ordering Information 

Part Number  Description
LCDR8U23-03-b
Price: $585
8U Rackmount 23" 16:9 Full HD LCD W/ LED Backlight Monitor, black, Made In USA
LCDR8U23-03-b-LEX
Price: $680
8U Rackmount 23" 16:9 Full HD LCD W/ LED Backlight Monitor, with Lexan Shield protection at display,  black, Made IN USA
 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.