Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
  Products
Rackmount LCD Flat
   Panel

Rackmount Keyboard /
   Rackmount KVM Switch

2 Post Relay Rack LCD
   KB

Rackmount LCD/ KVM

 -1U Rackmount LCD Monitor
     Keyboard Drawer with 
     Optional KVM
 

 -2U Rackmount LCD Monitor 
    Keyboard Drawer with  
    Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot !

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot !

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM

-15" Rackmount LCD KB KVM
  

-17" Rackmount LCD KB KVM
  

-19" Rackmount LCD KB KVM
  

-20" Plus Rack LCD KB KVM   

Rackmount LCD/ KVM
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display New
Panel PC  New
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage  New
JBOD  New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 
OEM System / Project



Return Policy




 
     Home >>   Rackmount LCD Flat Panel >>

                       1U/ 2U/ 3U/ 4U/ 6U/ 7U / 8U / 9U Rack mountable LCD Flat Panel : 
                            Part #  LCD
R3U5.6-01-SDI


     Triple 5.6" Rack Mounted LCD Panel w/ Composite Video & SDI Inputs and Active Reclocked Loop through feature


Panel:  3 x 5.6" LCD panels

Display

5.6" LCD Panels x 3

Display Area

4.46" x 3.33"

Resolutions

960 H x 234 V

Pixel pitch

0.118mm  x 0.362mm

Brightness

350 cd/m2

System

NTSC / PAL auto rec

Input per  panel (total)

 1( 3 ) Composite, 1 (3) SDI

Approx.  weight

5 lbs

Power Consumption

12 VDC , 2.0 Amps

Product Dimension


19.125" (W) x 5.14" (H)  x2.5 " (D)


  Front  View
  
                    *click on  picture for  enlarged view  

 Features :

  • High Resolution, 960 x 234 pixels, 224,640 total
  • Ultra bright 350 candle luminance
  • One Composite video input per monitor with active loop through and 75 Ohm termination
  • One SDI (SMTPE 259M) Input per monitor with active loop through and active clock recovery with automatic 75Ohm termination
  • Low power consumption and heat dissipation for mobile applications
  • Individual color, tint, brightness and contrast controls for each panel
  • Three color, self-powered tally system provided for each panel
  • NTSC/PAL auto recognition
  • Built-in Color Bar Generator
  • Unique 180 degree tilt adjustment while mounted in rack
  • MADE IN USA

Free Ground Shipping *Click for details                                                                                            
                                                

                                  


Description :

 The LCDR3U5.6-01-SDI  is a rack mounted unit that has three independently controlled 5.6" active matrix LCD panels. These 5.6" panels have 960 x 234 pixels producing a true high resolution image. This unit also has a unique feature that allows the unit to tilt up or down for optimum viewing angle. The unit fits into an EIA standard 19" rack, 3U high. Each screen has one composite video with active loop through and one SDI (SMTPE 259M) input with active loop through and active clock recovery with automatic 75? termination. Each of the three screens has a built-in color bar generator, individual front mounted selector buttons with LED indicators and color, tint, brightness and contrast controls. The unit includes power supply, manual and features auto recognition for NTSC or PAL.

                                                                                                                                             

Ordering  information 
Part Number  Description
LCDR3U5.6-01-SDI  3U Rackmount 3 x 5.6"  Rack mounted LCD  Panel and SDI Inputs
 


        Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.