Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )
 
  * Rack LCD Panel By Height

- Rackmount LCD Monitor
  Drawer ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD / KB / KVM 
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






3U Triple 5.7" Professional Rack Mounted LCD Panel
Part#  LCDR3U5-02


                                                                                     MADE IN THE USA


*click on photo for enlarged view

  Product Sheet for LCDR3U5-02
  Product Sheet for LCDR3U5-02-SDI


 

Features
The LCDR3U5-02 is a rack mounted unit that has three independently controlled 5.7" active matrix LCD panels with active loop-through. These 5.7" panels have 640 x 480 pixels which produce a true high resolution image. This unit also has a unique feature that allows the unit to tilt up or down for optimum viewing angle. The unit fits into an EIA standard 19" rack -- 3U high. Each screen has two composite video inputs and outputs, along wtih a 3-color tally system. Each of the three screens has a built-in color bar generator, individual front mounted selector buttons with LED indicators and color, tint, brightness and contrast controls. The unit includes power supply / manual and features auto recognition for NTSC or PAL.
Specifications
Display (Viewing Area)   5.7" (115.2mm x 86.2mm)
Resolution (Pixels)   640 x 480
Dot Pitch   0.18mm x 0.18mm
Contrast   600:1
Brightness   400
System   NTSC/PAL auto recognition
Inputs per Panel   2 (6) Composite
Dimensions   18.96"W 5.2"H 2.5"D
Approx. Weight   5 lbs
Power Consumption   12 VDC, 2.0 Amps


More photos ( Click for enlarged views )

   
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail

 Ordering Information

Part # Description
 LCDR3U5-02
 Price : $1399.85
3U 3 x 5.7" Rack Mounted LCD Panel
 LCDR3U5-02-SDI
 Price : $2183.85
3U 3 x 5.7" Rack Mounted LCD Panel with SDI inputs

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.