Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products
Rackmount LCD Monitor


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Industrial LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
  Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Project


Return Policy





 
     Home >>   Rackmount LCD Flat Panel >>

1U/ 2U/ 3U/ 4U/ 6U/ 7U / 8U / 9U Rack mountable LCD Flat Panel
Model  LCDR3U5-01

 


     Triple 5" Rack Mounted Full Color Active Matrix LCD Panel - NTSC


Panel:  3 x 5" LCD panels

Display

5" LCD Panels x 3

Display Area

4.75" x 2.95"

Resolutions

960 H x 234 V

Pixel pitch

0.107mm  x 0.320mm

Brightness

350 cd/m2

System

NTSC / PAL auto rec

Input per  panel (total)

 2 (6 ) Composite ,
 1 (3) VA ( 640 x 80 )

Approx.  weight

5 lbs

Power Consumption

12 VDC , 3.0 Amps

Product Dimension


19.125" (W) x5.14" (H)  x2.5 " (D)



  
                 

 Features :

  • High Resolution, 960 x 234 pixels, 224,640 total
  • Ultra bright 350 candle luminance
  • Two composite video inputs per monitor with active loop through
    feature and automatic 75W termination
  • Low power consumption and heat dissipation for mobile
    applications
  • NTSC/PAL auto recognition
  • Three color, self-powered tally system provided for each panel
  • VGA inputs for computer multi media monitoring (640 x 480)
  • Individual color, tint, brightness and contrast controls for each
    panel
  • Built-in Color Bar Generator
  • Unique 180 degree tilt adjustment while mounted in rack
  • MADE IN USA

Description :

The LCDR3U5-01 is a rack mounted unit that has three independently controlled 5" active matrix LCD panels with active loop through feature. These 5" panels have 960 x 234 pixels producing a true high resolution image. This unit also has a unique feature that allows the unit to tilt up or down for optimum viewing angle. The unit fits into an EIA standard 19" rack, 3U high. Each of the three screens has a built-in color bar generator, individual front mounted selector buttons with LED indicators and color, tint, brightness and contrast controls. Each screen has two composite video inputs and outputs, and a VGA input for computer monitoring. The unit includes power supply and manual.

                                                                                                                                             

 

Ordering  information 
Part Number  Description
LCDR3U5-01  3U Rackmount 3 x 5"  LCD Monitor Panel

 

 

 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.