Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
 
*Quad Display Rack LCD Panel

  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD
    Panel

 
* Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan)

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD / KB/ KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD / KB / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






Rack Mountable 19" Widescreen LCD with LED-backlit Panel Monitor :
Part#  LCDR7U19-02


 SiriusView 7U Rack Mounted LCD : Industrial Grade A Widescreen 19 " LCD Monitor Panel, TAA Compliant
                              Optional HDMI / S-Video & Composite Video ( RCA or BNC ) / Touch Screen / DC Input power

19" Widescreen LCD w/ LED-backlit panel

Display type

Industrial Grade 19" Widescreen TFT LCD panel

Resolutions

1440 x 900

Contrast ratio

1000 : 1 typical

Brightness

300 cd/ m2 typical

Active area (mm)

408 x 255

Panel color

16.7M

Viewing angle

160° x 160°

Back light

CCFL

MTBF (hrs)

50,000

Signal input

VGA or DVI-D

Power

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :
Sreen on : Max. 25 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt

                                  Mechanical

Casing Color

Black

Product Dimension

480 x 58 x 310 mm /
18.9 x 2.3 x 12.2 inch

Net Weight

5.8 kgs / ( 12.8 lbs )
Package Content LCD Monitor x 1 ,  6-ft VGA cable x 1, Power adapter X 1, Power cord X 1
                                  Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration

Safety Approval

 FCC, CE, RoHS2 , REACH & TAA compliant

 Download User Manual
 Download Product Sheet
Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    
  Front View

  Construction 


*click  for enlarged view

   Front / Bottom / Side Views & Dimensions


*click for enlarged view

   Free Ground Shipping *Click for details       


More Photos
         


   DISPLAY BENEFITS :
  • 7U rackmount 19" widescreen LCD with DVI-D / VGA input
  • 1440 x 900 high resolution
  • Ideal for CCTV security & industrial control
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • 19" Touchscreen : Capacitive, Resistive
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one for AV2.2 upgrade )
  • DC power : 12V / 24V / 48V / 110 ~ 125V
  • MIL-type or lockable connector

     Diagram for  I/O Outlet


Back to top

Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - HDMI
- Touch screen - DC Power Input ( 12V / 24V / 48V )
Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan

 

Ordering information
Part Number  Description
LCDR7U19-02
Price : $553
7U Rackmount 19" Widescreen Industrial Grade A TFT LCD Monitor
with VGA + DVI-D
LCDR7U19-02-BNC
Price : $705
7U Rackmount 19" Widescreen Industrial Grade A TFT LCD Monitor
with VGA + DVI-D + BNC + S-Video + Audio
LCDR7U19-02-HDMI-BNC
Price : $705
7U Rackmount 19" Widescreen Industrial Grade A TFT LCD Monitor
with VGA + HDMI w/ speaker + BNC + S-Video + Audio
LCDR7U19-02-HDMI-AV
Price : $887
7U Rackmount 19" Widescreen Industrial Grade A TFT LCD Monitor
with VGA + DVI-D + HDMI + BNC + S-Video + Audio w/ speaker
Optional NEMA4 / IP65
-IP65
Price : $129
Add NEMA4 / IP65 Protective Glass
Optional Video/Audio Inputs
-SDI
(Upgrade from LCDR7U19-02)

Price : $486
With VGA + DVI-D + HDMI w/ speaker + 3G / HD / SD-SDI input Download Spec Sheet
-SDI
(Upgrade from LCDR7U19-02-HDMI-AV)

Price : $314
With VGA + DVI-D + HDMI + BNC + S-Video + Audio w/ speaker + 3G / HD / SD-SDI input Download Spec Sheet
-MC
Price : $93
Add Multi-display control
( VGA + DVI-D + Multi-Display Control )
Download Spec Sheet
Optional  Touch screen
-TRS
Price : $270
Add Resistive touch screen + Serial controller
-TRB
Price : $270
Add Resistive touch screen + USB controller
-TCS
Price : $457
Add Capacitive touch screen + Serial controller
-TCB
Price : $457
Add Capacitive touch screen + USB controller
Optional  DC Input Power
-DC12
Price : $171
Add 12V DC input power supply
-DC24
Price : $171
Add 24V DC input power supply
-DC48
Price : $171
Add 48V DC input power supply
-DC110
Price : $357
Add 110V DC input power supply
-DC125
Price : $357
Add 125V DC input power supply
Optional Connectors For DC power only
-MD
Price : $93
Add MIL-type DC Lockable jack, Male Download Spec Sheet
-MA
Price : $143
Add MIL-type VGA Lockable jack, Male Download Spec Sheet
-LD
Price : $36
Add Lockable DC jack, Male Download Spec Sheet
-LS
Price : $36
Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.