Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


Industraila Grade 8U Rack Quad Display Monitor
Model LCDR8U19-09


SiriusView Industrial Grade 8U Rack 19 inch Quad Display Widescreen Monitor
TAA & NDAA Compliant

LCD panel

Display type

19" Widescreen TFT LCD

Resolutions

1440 x 900

Contrast ratio

1000 : 1 typical

Brightness

250 cd/ m2 typical

Active area (mm)

408 x 255

Panel color

16.7M

Viewing angle

160° x 160°

Back light

LED

MTBF (hrs)

30,000

Signal input

Quad ( Composite BNC x 4 ) + VGA

Power

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :
Sreen on : Max. 25 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt

                                  Mechanical

Casing Color

Black

Product Dimension

480 x 72.5 x 354.8 mm /
18.9 x 2.9 x 14 inch

Net Weight

9.5 kgs / ( 20.9 lbs )
                                  Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration

Safety Approval

FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001

 Download User Manual
 Download Product Sheet
   Front View  


  Construction 


   Dimension



   Display Features & Benefits :
  • 8U 19" widescreen rackmount LCD
  • Built-in Quad Display
  • Ideal for CCTV security & industrial control
   0PTIONS :



  Gallery

 Specifications
  Description
Model Number QD (NTSC) QD (PAL)
Number of Colour 16.7 M 16.7 M
Imaging System NTSC PAL
Resolution 1024 x 525 1024 x 625
Refresh Rate 60 50
Video Input Camera Input 1.0 Vpp, 75 Ohm x 4
VCR Input 1.0 Vpp, 75 Ohm x 1
Video Output Live Monitor 1.0 Vpp, 75 Ohm x 1
Loop Through Out 1.0 Vpp, 75 Ohm x 4
VCR Output 1.0 Vpp, 75 Ohm x 1
Auto Gain Control Yes
Time / Date Yes
On Screen Display Yes
Camera Title 8 Character Title
Display Format 2 x Zoom on Playback Yes
QUAD Yes
FULL Yes
SEQUENCE Yes
Dwell Time 0 to 99 Sec Adjustable
Built-in Buzzer Yes
Key Lock Yes

Back to top

Ordering Information
Part Number  Description
LCDR8U19-09
Price : Please call
8U Rack 19" Quad Display Widescreen Monitor, QD ( Composite BNC x 4 ) + VGA
Optional  DC Input Power
-DC12 Change to 12V DC power supply
-DC24 Change to 24V DC power supply
-DC48 Change to 48V DC power supply
-DC110
Change to 110V DC power supply
-DC125
Change to 125V DC power supply
-DC250
Change to 250V DC power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.