Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Plus Rack LCD KB/ KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






23 Inches Rack mount  Monitor :
Part # LCDR8U23-02


    SiriusView 8U Rack Mount  23"  Widescreen  LCD Monitor Panel for  24" wide  Rack
Optional Lexan Shield

Made in U.S.A.  TAA Compliant

                                                                     * Click on image for  enlarged view
        Free Ground Shipping *Click for details                                 

                            

Features : 
- Mounts in 8U vertical rack space in a 24" wide rack. TAA Compliant
- 23" Wide fromat TFT LCD display with 1680 x 1050 resolution.
- Fast video response time provides shap text and crisp motion.
- 16:10 aspect ration features a widescreen viewing area.
- Stell front panel construction with a durable paint finish.
- Optional Lexan Screen protection available.
- Color : Black 

The LCDR8U23-02 rack mountable 23"  TFT monitor provides a high contrast, wide viewing angle display in a minimal rack depth. This TFT display connects directly to a standard video output via a 15-pin VGA connector and does not require any additional drivers or proprietary interface adapters. Also featured is a connection to DVI-D digital video devices. Offered in black with optional display surface Lexan Shield protection.

Click on the following photos for enlarged view :

         
Display Type 23 " TFT active matrix with IPS LCD
Resolution Full HD Native Resolution : 1920 x 1080 maximum, 16.7M colors.
Compatibility PC/Windows, Macintosh
Frequency Horizontal: 30-81 KHz.
Vertical: 56-75 Hz.
Pixel Pitch .282 mm
Response Time 14 ms Typ
Brightness 250 nits typical
Contrast Ratio 1000:1 typical
Syn Type Separate H/V, Composite H/V, SOG.
Temperature: Operating: 10°C to 40°C
Storage: -20°C to 45°C
Viewing Angle Horizontal: 178 degrees
Vertical: 178 degrees
Input Signal (VGA) R.G.B. analog
(Digital) DVI-D (with HDCP).
Video Connector Analog: 15 pin D-sub.
Digital: 24 pin DVI-D.
On-Screen Controls Brightness, Contrast, Position (Vert. & Horiz.), OSD H & V position, Input Select, Color Temp., Reset. Auto Adjust
Plug & Play DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 55 Watts Max
Environment
Humidity Operating: 10% to 80% RH (max)

Ordering  information 
Part Number  Description
LCDR8U23-02-b  8U Rack Mount  23" WideScreen LCD Monitor for 24" wide Rack , Black
LCDR8U23-02-b-lex  8U Rack Mount 23" WideScreen LCD Monitor for 24" wide Rack, with Lexan Shield protection at display ,
 Black
 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.