Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy





22 Inches Rack Mount LCD Flat Panel
Model LCDR7U22-02


SiriusView 7U Rack Mounted  21.5" Widescreen Full HD LCD Flat Panel
Made in USA
TAA Compliant
                                      
* Click for enlarged view
 
 Features : 
- 21.5" Wide Format TFT LCD display with full HD 1920 x 1080 resolution.
- 30, 000: 1 dynamic contrast ratio for superior details
- Fast Video response time provides sharp text and crisp motion.
- 16:9 aspect ratio features a widescreen viewing area 

- High contrast and wide viewing angle.
- Video and power cables provided.
- Color : Black 
  Product Sheet
  Mounting Guide
   Free Ground Shipping *Click for details     


Specification
Dimensions 21.6" (W) x 12.26" (H) x 2.25" in front of mounting rail & 1.04" behind mounting rail (D)
Display Type 21.5 "  viewable, IPS LCD Monitor
Resolution Full HD Native Resolution : 1920 x 1080 maximum, 16.7M colors.
Response Time 5 ms (G to G ).
Brightness 250  nits typical
Contrast Ratio 1000:1 typical / 30,000 : 1 Dyn
Viewing Angle Horizontal: 178 degrees
Vertical: 178 degrees
Input Signal VGA and HDMI ( HDCP 1.4 compliant)
Syn Type  Separate H/V , Composite H /V , SOG
Compatibility: PC/Windows, Macintosh.
Plug & Play  DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 28 Watts Max
Environment
Temperature Operating: 10 to 40 degree Celsius
Storage   : -20  to 45 degree Celsius
Humidity Operating: 10% to 80% RH (max)

Ordering  Information 
Part Number  Description
LCDR7U22-02 
7U Rackmount 22" Widescreen Full HD LCD Monitor, black, Made In USA. TAA & NDAA Compliant.
 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.