Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  >- Outdoor High Brightness /
      Sunlight Readable

  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


Outdoor 6U Rack 17" Widescreen High Brightness Full HD Rackmount LCD Display :
Part#  LCDR6U17-03


SiriusView 6U Rack-mountable 17" High Brightness LCD with 1080p Resolution and LED-backlit
Assembled in USA & TAA Compliant

LCD with LED backlight Panel

Display type

Outdoor High Brightness Sunlight Readable TFT LCD active matrix color

Max Resolutions

1920 x 1080

Contrast ratio

600 : 1 typical

Brightness

1000 cd/ m2 typical

Size (diagonal)

17.3" widescreen TFT

Panel color

16.7 M

Viewing angle

160 x 140 ( H / V )

Back light

LED

MTBF (hrs)

50,000

Signal input

VGA / DVI-D

Active area

382 x 215 (mm)

Sound

Built-in Dual Stereo Speakers 2W x 2
Power Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Power Consumption Sreen on : Max. 65W
Power saving mode : Max. 6W
Power button on : Max. 2W
                                  Mechanical

Casing Color

Black ( RAL 9005 )

Product Dimension

480 x 48 x 266 mm /
18.9 x 1.9 x 10.5 inch

Net Weight

4.5 kgs / ( 9.8 lbs )
                                  Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  20~90%, non condensing(Operation)
 5~90%, non condensing(Storage)
Shock  10G peak acceleration ( 11ms duration )
Vibration  5~500Hz, 1G RMS random vibration

Approval

FCC & CE certified
RoHS2 , REACH Compliant , Assembled in USA & TAA Compliant
  Front View

   Front / Bottom / Side Views & Dimensions


*click for enlarged view


        Free Ground Shipping *Click for details    

 

 Download Product Sheet
   DISPLAY BENEFITS :
  • 6U rackmount 17" widescreen LCD with high brightness 1000 cd/m
  • Support Full HD with 1080p resolution
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input ( w/ speaker )
  • MC Multi-display control solution
  • 17" Touchscreen : Resistive
  • S-Video + Composite ( BNC )
  • HDMI or Audio input
  • DC power : 24V / 48V / 110 ~ 125V
  • MIL-type or lockable connector


     Diagram for  I/O Outlet

Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan

Back to top

Ordering  information 
Part Number  Description
LCDR6U17-03
Price : $1667
6U Rack mount 17" Widescreen Full HD High Brightness LCD Display with 1080p resolution, Green LED backlight with VGA, DVI-D
LCDR6U17-03-AV
Price : $1848
6U Rack mount 17" Widescreen Full HD High Brightness LCD Display with 1080p resolution, Green LED backlight with VGA + DVI-D + HDMI w/ speaker + BNC + S-Video + Audio.
Optional NEMA4 / IP65
-IP65
Price : $129
Add NEMA4 / IP65 Protective Glass
Optional Video/Audio inputs
-SDI
(Upgrade from LCDR6U17-03)

Price : $486
with VGA + DVI-D + HDMI + BNC + S-Video + Audio + 3G / HD / SD-SDI + speaker Download Spec Sheet
-SDI2
(Upgrade from LCDR6U17-03-AV)

Price : $314
with VGA + DVI-D + HDMI + BNC + S-Video + Audio + 3G / HD / SD-SDI + speaker Download Spec Sheet
-MC
Price : $93
Add Multi-display control
( VGA + DVI-D + Multi-Display Control )
Download Spec Sheet
Optional Touch screen 
-TRS
Price : $243
Add Resistive touch screen + Serial controller
-TRB
Price : $243
Add Resistive touch screen + USB controller
Optional  DC Input Power
-DC12
Price : $271
Add 12V DC power supply
-DC24
Price : $271
Add 24V DC power supply
-DC48
Price : $271
Add 48V DC power supply
-DC110
Price : $357
Add 110V DC power supply
-DC125
Price : $357
Add 125V DC power supply
Optional Connectors For DC power only
-MD
Price : $93
Add MIL-type DC Lockable jack, Male Download Spec Sheet
-MA
Price : $143
Add MIL-type VGA Lockable jack, Male Download Spec Sheet
-LD
Price : $36
Add Lockable DC jack, Male Download Spec Sheet
-LS
Price : $36
Add Lockable USB jack Download Spec Sheet

Back to top

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.