Products
- Rackmount
LCD Monitor
* Filter By :
- LCD Panel Size
* Filter by Screen Resolution
- 3840 x 2160 / 4K
- 1920 x 1200 / Ultra High
- 1920 x 1080 / HD 1080p
- 1600 x 1200
- 1600 x 900
- 1440 x 900
- 1280 x 1024
- 1152 x 900
- 1024 x 768
- Others
* Filter by Features
- Rack U / Height
- High Bright / Sunlight Monitor
- Quad Screen Monitor
- Tilt Monitor
- SUN Solaris Monitor
- Touch Screen Monitor
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy |
Rack Mounted 22 LCD Widescreen
Model LCDR8U22-02
*** This model is discontinued.
The replacement model is LCDR8U21-03. Learn More.
8U Rack
Mounted LCD : 22" SAMSUNG Industrial Grade A Widescreen LCD Monitor Panel
Optional S-Video &
Composite Video ( RCA or BNC ) / DVI / Quad Monitor / Touch Screen
Optional DC Input power / Audio / / NEMA 4 / IP65
22"
SAMSUNG Industrial Grade A Widescreen
LCD
|
Display
type
|
Active
Matrix TFT
|
Resolutions
|
1680 x 1050 UXGA
|
Response
time
|
Tr
=1.4 ms / Tf =3.6ms (Typ.)
|
Contrast
ratio
|
1000
: 1 typical
|
Brightness
|
300 cd/
m2 typical
|
Pixel
pitch
|
0.282mm
(H) x 0.282mm (W)
|
Panel
color
|
16.7
million display colors
|
Viewing
angle
|
170
(Horiz.) / 160
(Vert.)
|
Video:
|
Horizontal Synchronization : 50 KHz(Typ)
Vertical Synchronization : 60 Hz(Typ) Input Signal : Analog RGB 0.7Vp-p
|
OSD Control
|
Brightness, Contrast, Colour, Clock,
H.Position, V.Position, Phase, Scaling,
Auto config, Input select, Multi window,
Clear EEPROM, OSD adjust, Save |
|
External Connection
|
Power Input |
12V/5A DC adapter |
Video Input |
15-pin D-Sub connector |
|
Product Dimension
|
50.04(W) x 35.34(H)
x 5.91(D)cm / 19.7" x 13.9" x 2.3"
|
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity
|
5~90%, non
condensing |
Shock
|
10G peak
acceleration
(11ms duration) |
Vibration |
5~500Hz, 1G RMS random vibration |
Safety Approval
|
FCC, CE
|
|
|
Front View
of Rack Mounted LCD
*click on photo
for enlarged view
Rear View
of Rack Mounted LCD
|
|
|
|
Features :
Lower power consumption.
Styled 6mm aluminum front panel.
Standard D-sub 15-pin VGA input connector Optional
IP65/ NEMA 4 sealed front 2mm protective glass for LCD
Optional DVI digital Input / BNC / S-Video & Composite
Video
Side to side wide-angle viewing .
Supplied with 12V 5A remote power adapter (single power source)
Built in On Screen Display controlled by integral membrane
switches
Space-saving Extra rack-mounting space from the back of LCD
Panel.
Rugged metal construction, all black cladding is pre-treated and
finished in powder coated paint.
Power supply :
- Remote adapter : 110V - 220 V
AC Input , 12V 5A Output
- Adapter Size :
4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8
(L) x 6.1 (W) x 3 (H) cm
- Cable length from mains plug to
adapter : 6ft / 182cm
- Cable length from adapter to
unit : 6ft / 180cm
- Safety approval : FCC, CE
- Mains plug options available
- Optional 48V / 24V / 12V DC
input power adapter available
Gallery
Back to top
Ordering
Information
Part
Number |
Description |
LCDR8U22-02
|
8U
Rack mounted 22" Widescreen SAMSUNG TFT LCD Monitor |
LCDR8U22-02-AV
|
8U
Rack mounted 22" Widescreen SAMSUNG TFT LCD Monitor with
Composite Video(RCA) & S-Video Input |
LCDR8U22-02-BNC |
8U
Rack mounted 22" Widescreen SAMSUNG TFT LCD Monitor with
Composite Video(BNC) & S-Video Input |
LCDR8U22-02-HDMI
|
8U
Rack mounted 22" Widescreen SAMSUNG TFT LCD Monitor with HDMI Input |
LCDR8U22-02-DVI
|
8U
Rack mounted 22" Widescreen SAMSUNG TFT LCD Monitor with DVI
digital Input |
LCDR8U22-02-AV-DVI
|
8U
Rack mounted 22" Widescreen SAMSUNG TFT LCD Monitor with Composite Video(RCA) & S-Video Input and DVI digital Input |
LCDR8U22-02-BNC-DVI
|
8U
Rack mounted 22" Widescreen SAMSUNG TFT LCD Monitor with Composite Video(BNC) & S-Video and DVI digital Input |
22WTCS
|
Add 22"Wide, capacitive Technology, Serial controller |
22WTCB |
Add 22"Wide, capacitive Technology, USB
controller |
22WTRS |
Add 22"Wide, resistive Technology, Serial controller |
22WTRB |
Add 22"Wide, resistive Technology, USB controller |
IP65
|
Add 22"Wide, front IP65 protection for LCD |
-12VDC
|
Add 12V DC power adapter |
-24VDC
|
Add 24V DC power adapter |
-48VDC
|
Add 48V DC power adapter |
-SPK
|
Add Speaker |
Toll Free
:
1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal. |
| |