Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Rackmount Chassis
    4U Rackmount Chassis
         Advanced Level
            - RM4035  New!
            - RM4034  New!
            - RM4033  New!
            - RM4032  New!
            - RM4030  New!
            - RM4029  New!
            - RM4026  New!
            - RM4023  New!
            - RM4022  
            - RM4021  
            - RM4020 
            - RM4019 
            - RM4018 
            - RM4015 
            - RM4014 
            - RM4010 
            - RM4008 
            - RM4005 
            - RM4004 
         Entry Level
            - RM4031  New!
            - RM4028  New!
            - RM4027  New!
            - RM4025  New!
            - RM4024  
            - RM4017 
            - RM4016 
            - RM4013 
            - RM4012 
            - RM4011 
            - RM4009 
            - RM4007 
            - RM4006 
            - RM4001 
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage


Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 

OEM System / Project

    Return Policy


4U Rackmount Chassis w/ LCD Monitor & Touchscreen: 
Part # RM4018

 Front View :

***Click on above photo for enlarged view

 Dimension Drawing :

***Click on above photo for enlarged view

Features :
  • 0.05" SECC heavy-duty steel electroplate for chassis
  • Designed by the lockable door of front panel for protecting the system secutiry
  • Designed the anti-vibration card clamp to keep the system stable and safety
  • Aluminum handles
  • Support AT/ATX form motherboard or 14-slot backplane
LCD Screen Specification
LCD Type TFT LCD 6.4 inch
Resolution 640 x 480
Brightness 300 nit
Color 262,144
Input Signal Analog VGA
Touchscreen Yes, Touch screen included
Rackmount Chassis Specification
Construction 0.05" SECC heavy-duty steel electroplate for chassis
Drive Bay 2 x 5.25" CD-ROM, 1 x 3.5" FDD, 3 x  3.5" HDD
Cooling Fan Built-in two 8cm cooling fans
Power supply fan
Switch Power ON/OFF x 1, system reset x 1
Front connector One keyboard connector in front panel
Indicator Power ON/OFF, HDD
Speaker 8 Ohm, 0.4W, 1.5"
Power Supply Options PS/2 ATX power supply
Color Option  Black / Beige
( W x D x H )
483 (W) x 450 (D) x 177 (H) mm
Color Net Weight  13 kgs / 28.6 lbs
Operation Temperature -20~70 Celsius
Storage Temperature -30~80 Celsius
Relative Humidity 5% to 85%,non-condensing
Shock 10 G (with 11ms duration, half sine wave) (Operating), 30 G (Non-Operating)
    Download Drivers for Linux     Download Drivers for Windows

Download Product Sheet

 More photos - (click on the picture for enlarged view)


Part # Description
 Price : $968
4U Rackmount Chassis w/ 6.4" LCD touchscreen, case only



Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com



Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.