Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
  Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Project

Return Policy



                                       
22 Inches Rack mounting LCD Flat Panel  
           
                                         Model  LCDR8U22-01

                    8U Rack Mounted  22" Widescreen LCD Flat Panel Optional Lexan Shield
                                                                     
  ( Made in U.S.A.
     
                  *** Model discontinued. Learn more about Replacement LCDR8U20-09   ***
                                                   
                                                                     * Click on the photos to enlarge
   Features : 
- 22" Samsung Wide Format TFT LCD display with
  1680 x 1050 resolution.
- Fast Video response time provides sharp text and crisp motion.
- 16:10 aspect ratio features a widescreen viewing area

- High contrast and wide viewing angle.
- Optional Lexan Shield protection for the display surface.
- Only 2.8" deep allows mounting in confined spaces.
- DVI-D digital input in addition to standard VGA input.
- Plugs directly into a standard VGA card.
- Video and power cables provided.
- Color : Black 
                            Free Ground Shipping *Click for details                                

                   

 

     

The LCDR8U22-01 rack mountable 22"  Samsung Wide Format TFT monitor provides a high contrast, wide viewing angle
display in a minimal rack depth. This TFT display connects directly to a standard video output via a
15-pin VGA connector and does not require any additional drivers or proprietary interface adapters. Also
featured is a connection to DVI-D digital video devices. Offered in black with optional display surface Lexan Shield protection.
 
Dimensions 22.0" (W) x 14.0" (H) x 2.8" (D)
Display Type 22" Samsung viewable, a-si TFT/TN LCD
Resolution 1680 x 1050 maximum, 16.7M colors.
Pixel Pitch .282 mm
Response Time 5 ms (G to G ).
Brightness  280  nits typical
Contrast Ratio  700:1 typical
Viewing Angle Horizontal: 160 degrees
Vertical: 160 degrees
Input Signal (VGA) Analog RGB ,
(Digital) DVI-D (TMDS)
Syn Type  Separate H/V , Composite H /V , SOG
Video Connector Analog: 15 pin mini HD D-sub.
Digital: 24 pin DVI-D.
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), OSD H & V position, Input Select, Color Temp., Reset. Auto Adjust
Plug & Play  DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 55 Watts Max
Environment
Temperature Operating: 10 to 40 degree Celsius
Storage   : -20  to 45 degree Celsius
Humidity Operating: 10% to 80% RH (max)

Ordering  Information 
Part Number  Description
LCDR8U22-01-b

 8U Rackmount 22" Samsung Widescreen LCD Monitor , black
LCDR8U22-01-b-lex

 8U Rackmount 22" Samsung Widescreen LCD Monitor , with Lexan Shield protection at display, black
 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.