19-inch Open-Frame Touchmonitor
Part# ID-02-19Pw
*click on photo for enlarged view
|
Available with either IntelliTouch Plus multi-touch surface acoustic wave touchscreen technology or projected capacitive for a no bezel look, the ID-02-19Pw provides stable ”drift-free” operation with outstanding image clarity, resolution, and light transmission - for an accurate touch response and vivid images! The ID-02-19Pw is an ideal solution for many public applications including gift registry, food ordering, airline check-in, DVD and bill-paying kiosks.
Wide-aspect displays like the ID-02-19Pw with 16:9 aspect ratio are easier to use and incorporate into commercial and industrial environments than traditional open-frame touchmonitors. Wide-screen format displays allow extra content on the screen and are quickly becoming preferred where a larger touch activated surface area is desired. Increasingly popular in public venue environments these displays deliver a high-definition cinematic-like experience. The new ID-02-19Pw features an energy-saving LED panel, 170°(h) x 160°(v) viewing angle and 1000:1 contrast ratio for a bright display in a thin, compact, space-saving mechanical design.
- High quality panel with 170°x160° viewing angle
- 1000:1 contrast ratio
- Long lasting product cycle-enclosure
- Integrated precision mini-bezel with water-resistant 0.5 mm seal (IntelliTouch Plus only)
- Optional mounting options including rack and front mount
- Compact mechanical design
- Choice of IntelliTouch Plus multi-touch and Projected Capacitive (PCAP) touchscreen technology
- LED backlight
- Consumes 25% less power
- Multilingual on-screen display (OSD)
- Worldwide agency approvals
- Projected Capacitive multitouch (4 touch points - HID)
- USB touch interface
|
|
Specifications |
Display |
|
18.5" diagonal, Active matrix TFT LCD with LED backlighting |
Aspect Ratio |
|
16:9 |
Useful Screen Area |
|
Horizontal: 16.1" (410 mm)
Vertical: 9.1" (230 mm) |
Native (Optimal) Resolution |
|
1366 x 768 |
Other Supported Resolutions |
|
720 x 350 at 70Hz
720 x 400 at 70Hz
640 x 480 at 60, 72, 75Hz
800 x 600 at 56, 60, 72, 75Hz
800 x 500 at 60Hz
832 x 624 at 75Hz
1024 x 768 at 60, 70, 75Hz
1280 x 800 at 60Hz
1280 x 960 at 60Hz
1280 x 1024 at 60, 75Hz
1366 x 768 at 60Hz |
Colors |
|
16.7 million |
Brightness
(Typical) |
|
LCD panel: 250 nits
IntelliTouch Plus: 225 nits
PCAP: 225 nits |
Response Time - Total (Typical) |
|
5 msec |
Viewing angle (typical) |
|
Horizontal: ±85° or 170° total
Vertical: ±80° or 160° total |
Contrast Ratio (Typical) |
|
1000:1 |
On-Screen Display (OSD) |
|
Controls: Menu, Up, Down, Select, Power
Settings: Brightness, Contrast, Clock, Phase, H-position, Vposition, Auto-Adjust, Aspect Ratio, Sharpness, Color Temperature, OSD Timeout, OSD Language, OSD H-Position, OSD V-Position, Recall Defaults, Video Source
Languages: English, French, Italian, German, Spanish, Simplified Chinese, Traditional Chinese, Japanese
Lockouts: OSD, Power |
Input Video |
|
Analog VGA on Female DE-15 connector
Digital DVI on Female DVI-D connector
Mini D-Sub 15-Pin VGA type
Horizontal: 31.5-80.0 kHz
Vertical: 50-75 Hz |
Power Supply |
|
External DC - Optional power brick (sold separately)
Monitor input power connector: Coaxial power jack (2mm pin outer
diameter, 6.4mm barrel inner diameter)
Monitor input power signal specifications: 12VDC +/- 5%
Adapter input connector: IEC 60320 C14
Adapter input voltage range: 100-240VAC, 50/60Hz |
Power Consumption (Typical) |
|
ON (monitor + AC/DC adapter at 230V/50Hz): 19W(Typ), 25W(Max)
SLEEP (monitor + AC/DC adapter at 230V/50Hz): 2.0W
OFF (monitor + AC/DC adapter at 230V/50Hz): 1.0W |
Monitor Dimensions
(W x D x H)
|
|
17.6" (447 mm) x 1.5" (39 mm) x 10.6" (268.8 mm) |
Weight |
|
Actual: 7.4 lb (3.4 kg) |
Temperature |
|
Operating: 0°C to 40°C (32°F to 104°F)
Storage: -20°C to 60°C (-4°F to 140°F) |
Humidity (non-condensing) |
|
Operating: 20%-80%
Storage: 10%-90% |
Enclosure Color |
|
Steel/black |
MTBF |
|
50,000 hours demonstrated |
Mounting Options |
|
VESA 4-hole 75mm mounting interface on rear of unit
2-hole mounting interface on all 4 sides
|
Sealing |
|
Touchscreen sealed to bezel
Touchscreen sealed to LCD |
|
Accessories |
Touch/Video Cables: Detachable touch and video cables are included.
Optional IntelliTouch/iTouch Stylus Pen: Stylus pen with rubber tip, designed specifically for use with IntelliTouch or iTouch surface wave touch technology. Available at additional cost. |
|
Model information |
Part #(RoHS Compliant) |
Technology |
Interface |
Surface Treatment |
Availability |
ID-02-19Pw-TPCB |
PCAP |
USB |
Clear |
Worldwide |
ID-02-19Pw-SAW2B |
IntelliTouch Plus |
USB |
Clear |
Worldwide |
Ordering Information
Part # |
Description |
ID-02-19Pw-TPCB
Price : $689.58 |
18.5IN LCD PROJECTED CAPACITANCE USB CONTROLLER |
ID-02-19Pw-SAW2B
Price : $562.31 |
18.5IN LCD INTELLITOUCH PLUS USB CONTROLLER |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|