Products
Industrial Display
  -Open Frame LCD Monitor
   -24" Open Frame LCD
    -WideScreen   (16:9 / 16:10)
      -ID-E24Pw
        (High Resolution)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors :   Part #   ID-E24Pw


24" Industrial Grade Open Frame Ultra High Resolution Widescreen LCD with LED, TAA Compliant

LCD Panel
LCD Type

24" Industrial Grade Ultra High ResolutionTFT LCD Panel

Backlight

LED

Display Size

Wide 24.1 inch diagonal

Resolutions

1920 x 1200

Display Color

1.07 Billion, 10-bit

Brightness

400 cd/m2

Contrast ratio

1000 : 1 ( Typical )

Active area (mm)

518 x 324

Viewing angle 178 x 178

LCD MTBF

40,000 hrs

Signal Input

Standard HDMI / DVI-D / VGA / S-Video / RCA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 48 Watt,
                   Standby 5 Watt

Mounting

Universal mount / VESA mount
OPTIONS

Optional Touch Screen

               Details

Optional Input

3G / HD / SD-SDI Broadcast-grade input

Optional DC Power

250V / 125V / 110V / 48V / 24V / 12V DC Power    Details

Other Option

- Multi-Display Controller         Details
- MIL-type or lockable connector

Mechanical
Dimension
( W x D x H )
 24.3 x 3.2 x 16.7 inch /
 617 x 81 x 423 mm
Product Weight  10 kgs ( 22 lbs )
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE, RoHS Compliant , TAA Compliant
Package Content

Package Content

24" High Res LCD display x 1 , 6ft VGA Cable x 1,  6ft DVI-D cable  x 1 , 6ft HDMI cable x 1, 6ft S-Video cable x 1, Power cord x 1, Remote controller x 1, Mounting hardware x 1 pack
  Front View of  ID-E24Pw

  Construction 

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

Download Product Sheet
Download User Manual

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7 If you do not find the driver required, please contact us.

        Free Ground Shipping * Click for details      

 


More Photos, click on the following for enlarged view:
 




   DISPLAY BENEFITS :
  • 24" widescreen LCD with 1920 x 1200 native WUXGA Ultra high resolution
  • 1.07 Billion true colors, 10-bit
  • Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller

   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • 24" Touchscreen
  • MIL-type or lockable connector

    Diagram for  I/O Outlet

Ordering information :    
Part # Description
ID-E24Pw
Price : $1184
Open Frame 24" Ultra High Resolution Widescreen LCD Panel Display,
with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller
Optional Video/Audio Inputs
-SDI
Price : $298
With VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI Download Spec Sheet
-MC
Price : $88
Add Multi-Display Controller Download Spec Sheet
Optional Touch Screen
-TRB
Price : $488
Add Resistive Touch Screen with USB Controller
-TRS
Price : $488
Add Resistive Touch Screen with Serial Controller
Optional DC power
-DC12
Price : $331
Add 12V DC Power
-DC24
Price : $331
Add 24V DC Power
-DC48
Price : $331
Add 48V DC Power
-DC110
Price : $644
Add 110V DC Power
-DC125
Price : $644
Add 125V DC Power
-DC250
Call for pricing
Add 250V DC Power
Optional Connectors For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $136
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $34
Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.