Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
         Open Frame
         Panel Mount /Vesa Mount
         Chassis Mount
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





    Industrial Touch Screen Monitor -  Open Frame Style

          LCD Panel Size:    6.5" ~ 20"  Aspect Ratio 4 : 3                
                                       15"  ~ 65"  Aspect Ratio  16 : 9 / 16 : 10  
          

          Free Ground Shipping. Learn More.

Aspect Ratio    4 : 3
Part Number
LCD Size Resolution Contrast Ratio /
Brightness
Video Input Features & Options Price
 ID-06P-LED-T

*Discontined. Please call for replacement.
6.5"  640 x 480  600:1 /
 800 nits
VGA
  • 6 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
    S-Video + BNC ( or RCA ) & Audio
  • 48V, 24V or 12V DC Input power
  •  

     ID-08P-LED-T
    *Discontined. Please call for replacement.
    8.4"  800 x 600  600:1 /
     250 nits
    VGA
  • 8 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
    S-Video + BNC ( or RCA ) & Audio
  • 48V, 24V or 12V DC Input power
  •  

     ID-10P-LED-T


    10.4" 800 x 600 500:1 /
    230 nits
    VGA
  • 10 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • S-Video + BNC ( or RCA ) & Audio
  • 48V, 24V or 12V DC Input power
  • Check
    Price >>
      ID-12P-LED-T


    12.1" 800 x 600 450:1 /
    700 nits
    VGA
  • 12 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • S-Video + BNC ( or RCA ) & Audio
  • 48V, 24V or 12V DC Input power

  • Check
    Price >>
       ID-15P-T


    15" 1024 x768 700:1 /
    250 nits
    VGA
  • 15 Inch Industrial Grade TFT LCD
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • S-Video + BNC ( or RCA ) & Audio
  • 48V, 24V or 12V DC Input power

  • Check
    Price >>
     ID-3-15A   



    15"  1024 x 768 500:1 /
    250 nits
    VGA
  • 15 Inch Touch Screen Monitor
  • NEMA4 / IP65 protection
  • TAA Compliant
    Options :
  • 24V DC Input power
  • USB or Serial Touch screen controller
  • Check
    Price >>
      ID-17P-T


    17" 1280 x 1024 1,000:1 /
    250 nits
    VGA & DVI-D
  • 17 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI , S-Video + BNC & Audio
  • 125V,110V,48V ~12V DC Power
  • Check
    Price >>

     ID-H17P-LED-T


    17" 1280 x 1024 1,000:1 /
    1,000 nits
    VGA & DVI-D
  • 17 Inch Sunlight Readable Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options
  • HDMI & Audio
  • Dimming Switch
  • 125V,110V,48V ~12V DC Power
  • Check
    Price >>
    ID-19P-T

     
    19" 1280 x 1024 1,000:1 /
    250 nits
    VGA & DVI-D
  • 19 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options HDMI , Audio , SDI
  • Quad Display
  • 125V,110V,48V ~12V DC Power
  • Check
    Price >>

     ID-H19P-LED-T


    19" 1280 x 1024 1,000:1 /
    1,000 nits
    VGA & DVI-D
  • 19 Inch Sunlight Readable Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options
  • HDMI, Audio , SDI
  • Dimming Switch
  • 125V,110V,48V ~12V DC Power
  • Check
    Price >>
      ID-20P-T


    20" 1600 x 1200 800:1 /
    300 nits
    VGA & DVI-D
  • 20 Inch Industrial Grade TFT LCD
  • Assembled in USA, TAA Compliant
  • Options:Options HDMI , Audio, SDI
  • Quad Display
  • 125V,110V,48V ~12V DC Power
  • Check
    Price >>
    Aspect Ratio  -  16: 10 / 16 : 9                                                         Back to top >>

    ID-E15Pw-T
    15" 1920 x1080 700:1 /
    400 nits
    VGA & DVI-D
  • 15 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
    HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 125V,110V,48V ~12V DC Power
  • And many more ...


  • Check
    Price >>

    ID-K15Pw-T
    15" 3840 x2160 800:1 /
    300 nits
    DisplayPort & HDMI
  • 15 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
    HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 125V,110V,48V ~12V DC Power
  • And many more ...


  • Check
    Price >>

    ID-E17Pw-T


    17" 1920 x 1200 800:1 /
    210 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 17 Inch 16:10 Industrial Grade
       High Resolution Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
    SDI
  • Protective Glass
  • 125V,110V,48V ~12V DC Power
  • Check
    Price >>

    ID-K17Pw-T
    17" 3840 x2160 1000:1 /
    400 nits
    DisplayPort & HDMI
  • 17 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
    HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 125V,110V,48V ~12V DC Power
  • And many more ...


  • Check
    Price >>

     ID-2-E17Pw-T




    17" 1920 x 1080 600:1 /
    400 nits
    DVI-D & VGA
  • 17 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • TAA Compliant
    Options:
  • SDI, Multi-Screen Control
  • HDMI Video Decoding & Receiving
  • Protrait Mode, Quad Display Mode
  • Touch Screen, DC Input Power
  • Check
    Price >>
     ID-19Pw-LED-T   




    19" 1440 x 900 1000:1 /
    300 nits
    DVI-D & VGA
  • 19 Inch 16:10 Industrial Grade
       Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
    HDMI, Audio, SDI , BNC, S-Video
  •  Quad Display
  • 125V,110V,48V ~12V DC Power
  • Check
    Price >>

     ID-H19Pw-LED-T


    19" 1440 x 900 1000:1 /
    1000 nits
    DVI-D & VGA
  • 19 Inch 16:10 Industrial Grade
       Sunlight Readable LCD Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
    HDMI, Audio, SDI , BNC, S-Video
  •  Dimming Switch
  • 125V,110V,48V ~12V DC Power
  • Check
    Price >>

     ID-E21Pw-T


    21" 1920 x 1080 1000:1 /
    250 nits
    HDMI , DVI-D & VGA
  • 21 Inch 16:9 Industrial Grade
       HD Monitor
    , 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
    SDI , S-Video , BNC, TV
  • 125V,110V,48V ~12V DC Power
  • Check
    Price >>

     ID-2-E21Pw-T



    21" 1920 x 1080 1000:1 /
    250 nits
    DVI-D & VGA
  • 21 Inch 16:9 Industrial Grade
       HD Monitor
    , 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options: Multi-Display Controller
  • 125V,110V,48V ~12V DC Power
  • Check
    Price >>

    ID-HE21Pw-T




    21" 1920 x 1080 5000:1 /
    1000 nits
    HDMI , DVI-D & VGA
  • 21 Inch 16:9 Industrial Grade
       Sunlight Readable HD Monitor
    1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
    SDI , S-Video , BNC, HDMI, Audio
  • Dimming Switch
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power


  • Check
    Price >>

    ID-K23Pw-T
    23" 3840 x2160 1000:1 /
    310 nits
    DisplayPort & HDMI
  • 23 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
    HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • Check
    Price >>

     ID-E24Pw-T


    24" 1920 x 1200 1000:1 /
    400 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 24 Inch 16:10 Industrial Grade
       High Resolution Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant

  • Options:
  • SDI
  • Protective Glass
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power


  • Check
    Price >>

    ID-E27Pw-T


    27" 1920 x 1080 1000:1 /
    250 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 27 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant

  • Options:
  • SDI , TV , Multi-Display Controller
  • 125V,110V,48V ~12V DC Power


  • Check
    Price >>

    ID-K28Pw-T
    28" 3840 x2160 1000:1 /
    300 nits
    DisplayPort & HDMI
  • 28 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
    Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • Check
    Price >>

    ID-32Pw-LED-T




    32" 1920 x 1080 1400:1 /
    360 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 32 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • SDI , TV , Multi-Display Controller
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • Check
    Price >>

    ID-K32Pw-T
    32" 3840 x2160 1000:1 /
    300 nits
    DisplayPort & HDMI
  • 32 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • Check
    Price >>

     ID-42Pw-LED-T





    42" 1920 x 1080 1400:1 /
    360 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 42 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • SDI , TV , Multi-Display Controller
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power

  • Check
    Price >>


     ID-H42Pw-LED-T




    42" 1920 x 1080 3000:1 /
    1500 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 42 Inch Industrial Grade Sunlight
       Readable
    Full HD Monitor
    16:9
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options: SDI , TV , Multi-Display Controller
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power

  • Check
    Price >>

    ID-K43Pw-T






    43" 3840 x2160 1000:1 /
    350 nits
    DisplayPort & HDMI
  • 43 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...

  • Check
    Price >>

    ID-K55Pw-T






    55" 3840 x2160 1200:1 /
    450 nits
    DisplayPort & HDMI
  • 55 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...

  • Check
    Price >>

    ID-K65Pw-T
    65" 3840 x2160 1400:1 /
    400 nits
    DisplayPort & HDMI
  • 65 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • Options:
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • Check
    Price >>

     

     


     Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.