Products
Industrial LCD Display
* Filter by Mounting
- Open Frame LCD Monitor
- Vesa Mount Monitor
( Panel Mount / Wall Mount )
- Chassis Display Monitor
- Flush Mount Monitor
- Rack Mount Monitor
* Filter by Features
- Sunlight Readable Monitor
- Industrial Touch Screen Monitor
- High Resolution Monitor /
HD Monitor
- 4K Monitor
- Marine Monitor
- Water Resistant /
Waterproof Monitor
- Stainless Steel Enclosure /
Stainless Steel Frame
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Panel PC
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Power Supply
Accessories
OEM Project
Return
Policy
|
OPEN
FRAME LCD MONITOR
LCD Panel Size: - 6.5" ~ 23" ( Aspect Ratio
4 : 3 ) - 7" ~ 85" ( Aspect Ratio
16 : 9 / 16 : 10 )
FREE GROUND SHIPPING FOR SELECTED MODELS
***Click for details
Aspect Ratio 4 : 3 |
Part Number
|
LCD Size |
Resolution |
Contrast Ratio / Brightness |
Video Input |
Features
& Options |
Price |
ID-06P-LED
|
6.5"
|
640 x
480 |
600:1 / 800
nits |
VGA |
6 Inch Industrial Grade TFT LCD
LED backlight Assembled in USA, TAA Compliant
OPTIONS :
S-Video + BNC ( or RCA ) & Audio
Touch Screen
48V, 24V or 12V DC Input power
|
Please call |
High Brightness
ID-04-H06P
|
6.5" |
640 x
480 |
600:1 /
1,000
nits |
VGA |
6 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-08P-LED
|
8.4" |
800 x
600 |
600:1 /
250
nits |
VGA |
8 Inch Industrial Grade TFT LCD
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
S-Video + BNC ( or RCA ) & Audio
Touch Screen
48V, 24V or 12V DC Input power
|
Please call |
High Brightness
ID-04-H08P
|
8.4" |
640 x
480 |
600:1 /
1,000
nits |
VGA |
8 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-10P-LED
|
10.4" |
800 x
600 |
500:1 /
230
nits |
VGA |
10 Inch Industrial Grade TFT LCD
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
S-Video + BNC ( or RCA ) & Audio
Touch Screen
48V, 24V or 12V DC Input power
|
Check Price >> |
High Brightness
ID-04-H10P
|
10.4" |
800 x 600 |
600:1 /
1,000
nits |
VGA |
10 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-12P-LED
|
12.1" |
800 x
600 |
450:1 /
700
nits |
VGA |
12 Inch Industrial Grade TFT LCD
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
S-Video + BNC ( or RCA ) & Audio
Touch Screen
48V, 24V or 12V DC Input power
|
Check Price >> |
High Brightness
ID-04-H12P
|
12.1" |
800 x 600 |
600:1 /
1,000
nits |
VGA |
12 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-15P
|
15" |
1024 x768 |
700:1 /
250
nits |
VGA |
15 Inch Industrial Grade TFT LCD
Assembled in USA, TAA Compliant
OPTIONS :
S-Video + BNC ( or RCA ) & Audio
Touch Screen
125V, 48V, 24V or 12V DC power
|
Check Price >> |
High Brightness
ID-04-H15P
|
15" |
1024 x 768 |
700:1 /
1,500
nits |
VGA |
15 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-17P
|
17" |
1280 x 1024 |
1,000:1 /
250
nits |
VGA & DVI-D |
17 Inch Industrial Grade TFT LCD
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
HDMI , S-Video + BNC & Audio
Touch Screen, Quad Display
125V,110V,48V ~12V DC Power
|
Check Price >> |
* High Brightness
ID-H17P-LED
|
17" |
1280 x 1024 |
1,000:1 /
1,000
nits |
VGA & DVI-D |
17 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
HDMI , DP, SDI & Audio
Touch Screen , Dimming Switch
125V,110V,48V ~12V DC Power
|
Check Price >> |
High Brightness
ID-04-H17P
|
17" |
1024 x 768 |
800:1 /
1,000
nits |
VGA |
17 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-19P
|
19" |
1280 x 1024 |
1,000:1 /
250
nits |
VGA & DVI-D |
19 Inch Industrial Grade TFT LCD
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
HDMI , Audio , SDI
Touch Screen, Quad Display
125V,110V,48V ~12V DC Power
|
Check Price >> |
High Brightness
ID-H19P-LED
|
19" |
1280 x 1024 |
1,000:1 /
1,000
nits |
VGA & DVI-D |
19 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
HDMI, DisplayPort, SDI & Audio
Touch Screen , Dimming Switch
125V,110V,48V,24V,12V DC Power
|
Check Price >> |
High Brightness
ID-04-H19P
|
19" |
1024 x 768 |
800:1 /
1,000
nits |
VGA |
19 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-20P
Buy Online>> |
20" |
1600 x 1200 |
800:1 /
300
nits |
VGA & DVI-D |
20 Inch Industrial Grade TFT LCD
Assembled in USA, TAA Compliant
OPTIONS :
HDMI , Audio, SDI
Touch Screen, Quad Display
125V,110V,48V ~12V DC Power
|
Check Price >> |
High Brightness
ID-04-H23P
|
23" |
1600 x 1200 |
600:1 /
700
nits |
VGA |
23 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
Aspect Ratio - 16: 10 / 16 : 9
Back to top
>>
|
* High Brightness
ID-04-H07Pw
|
7" |
800 x
480 |
500:1 /
1,000
nits |
VGA |
7 Inch Sunlight Readable Monitor
Widescreen , LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H10Pw
|
10.1" |
Standard : 1024 x 600
Optional : 1280 x 800 or 1366 x 768 |
500:1 /
1,000
nits |
VGA |
10 Inch Sunlight Readable Monitor
Widescreen , LED backlight
TAA Compliant
OPTIONS :
Resolutions,Video Inputs,DC Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H12Pw
|
12" |
1280 x 800 |
350:1 /
1,000
nits |
VGA |
12 Inch Sunlight Readable Monitor
Widescreen , LED backlight
TAA Compliant
OPTIONS :
Resolutions,Video Inputs,DC Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-E13Pw
|
13" |
1920 x1080 |
800:1 /
300
nits |
VGA & DVI-D |
13 Inch 16:9 Industrial Grade
HD Monitor , 1080p
LED backlight
TAA Compliant
OPTIONS :
HDMI, Audio, SDI, Portrait Mode
Video Decoding , Touch Screen
125V,110V,48V, 24V,12V DC Power
And many more ...
|
Check
Price >> |
* 4K
ID-K13Pw
|
13" |
3840 x2160 |
1500:1 /
340
nits |
DisplayPort & HDMI |
13 Inch widescreen Industrial Grade
4K Monitor, Support 1080p
& 1920 x 1200
TAA Compliant
OPTIONS :
HDMI, Audio, S-Video, BNC , SDI
Video Decoding , Touch Screen
125V,110V,48V,24V,12V DC Power
And many more ...
|
Check
Price >> |
ID-E15Pw
|
15" |
1920 x1080 |
700:1 /
400
nits |
VGA & DVI-D |
15 Inch 16:9 Industrial Grade
HD Monitor , 1080p
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
HDMI, Audio, S-Video, BNC , SDI
Video Decoding , Touch Screen
125V,110V,48V ~12V DC Power
And many more ...
|
Check Price >> |
* 4K
ID-K15Pw
|
15" |
3840 x2160 |
800:1 /
300
nits |
DisplayPort & HDMI |
15 Inch 16:9 Industrial Grade
4K Monitor, Support 1080p
& 1920 x 1200
LED backlight
TAA Compliant
OPTIONS :
HDMI, Audio, S-Video, BNC , SDI
Video Decoding , Touch Screen
125V,110V,48V ~12V DC Power
And many more ...
|
Check Price >> |
* High Brightness
ID-04-H15Pw
|
15.4" |
Standard :
1280 x 800
Optional :
1366 x 768 |
500:1 /
1,000
nits |
VGA |
15 Inch Sunlight Readable Monitor
Widescreen , LED backlight
TAA Compliant
OPTIONS :
Resolutions,Video Inputs,DC Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-E17Pw
|
16.2" |
1920 x 1200 |
800:1 /
210
nits |
HDMI , DVI-D , VGA |
16.2 Inch 16:10 Industrial Grade
High Resolution Monitor
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
SDI
Touch Screen, Protective Glass
125V,110V,48V ~12V DC Power
|
Check Price >> |
* 4K
ID-K17Pw
|
17" |
3840 x2160 |
1000:1 /
400
nits |
DisplayPort & HDMI |
17 Inch 16:9 Industrial Grade
4K Monitor, Support 1080p
& 1920 x 1200
LED backlight
TAA Compliant
OPTIONS :
HDMI, SDI
Video Decoding , Touch Screen
125V,110V,48V ~12V DC Power
And many more ...
|
Check Price >> |
ID-2-E17Pw
|
17" |
1920 x 1080 |
1000:1 /
300
nits |
DVI-D & VGA |
17 Inch 16:9 Industrial Grade
HD Monitor , 1080p
TAA Compliant
Options :
SDI, Multi-Screen Control
HDMI Video Decoding & Receiving
Protrait Mode, Quad Display Mode
Touch Screen, DC Input Power
|
Check Price >> |
High Brightness
ID-2-HE17Pw
|
17" |
1920 x 1080 |
600:1 /
1000
nits |
DVI-D & VGA |
17 Inch Sunlight Readable 16:9
Industrial Grade HD Monitor, 1080p
TAA Compliant
Options :
SDI, Multi-Screen Control
HDMI Video Decoding & Receiving
Protrait Mode, Quad Display Mode
Touch Screen, DC Input Power
|
Please call |
High Brightness
ID-04-H17Pw
|
17" |
1440 x 900 |
800:1 /
1,000
nits |
VGA |
17 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-ME17Pw
|
17" |
1920 x 1080
* 144Hz |
800:1 /
300
nits |
DVI-D & VGA |
144 Hz High Frequency Refresh rate 17 Inch 16:9 Industrial Grade
1080p HD Monitor,LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
HDMI, 3G/ HD/ SDI
Video Management & Transmission
Over Network
Brightness Dimming
Touch Screen & Glass
250V, 125V,110V,48V, 24V, 12V
DC Power etc
|
Please call |
High Brightness
ID-04-H18Pw
|
18.5" |
1366 x 768 |
1,000:1 /
1,000
nits |
VGA |
18 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-19Pw-LED
|
19" |
1440 x 900 |
1000:1 /
300
nits |
DVI-D & VGA |
19 Inch 16:10 Industrial Grade
Monitor
LED backlight
TAA Compliant
OPTIONS :
HDMI, Audio, SDI , DisplayPort
Touch Screen , Quad Display
125V,110V,48V ~12V DC Power
|
Check Pirce >> |
High Brightness
ID-H19Pw-LED
|
19" |
1440 x 900 |
1000:1 /
1000
nits |
DVI-D & VGA |
19 Inch 16:10 Industrial Grade
Sunlight ReadableLCD Monitor
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
HDMI, Audio, SDI , BNC, S-Video
Touch Screen , Dimming Switch
125V,110V,48V ~12V DC Power
|
Check Price>> |
ID-E19Pw
|
19" |
1920 x 1080 |
1000:1 /
350
nits |
DVI-D & VGA |
197 Inch 16:9 Industrial Grade
HD Monitor , 1080p
TAA Compliant
Options :
SDI, Multi-Screen Control
HDMI Video Decoding & Receiving
Protrait Mode, Quad Display Mode
Touch Screen, DC Input Power
|
Please call |
High Brightness
ID-HE19Pw
|
19" |
1920 x 1080 |
1000:1 /
1000
nits |
DVI-D & VGA |
19 Inch Sunlight Readable 16:9
Industrial Grade HD Monitor, 1080p
TAA Compliant
Options :
SDI, Multi-Screen Control
HDMI Video Decoding & Receiving
Protrait Mode, Quad Display Mode
Touch Screen, DC Input Power
|
Please call |
ID-E21Pw
|
21" |
1920 x 1080 |
1000:1 /
250
nits |
DVI-D & VGA |
21 Inch 16:9 Industrial Grade
HD Monitor , 1080p
LED backlight
TAA Compliant
OPTIONS :
SDI, HDMI, DisplayPort
Touch Screen
125V,110V,48V ~12V DC Power
|
Check Price >> |
ID-2-E21Pw
|
21" |
1920 x 1080 |
1000:1 /
250
nits |
DVI-D & VGA |
21 Inch 16:9 Industrial Grade
HD Monitor , 1080p
LED backlight
TAA Compliant
OPTIONS :
SDI, HDMI, DisplayPort
Touch Screen
125V,110V,48V ~12V DC Power
|
Please call |
High Brightness
ID-HE21Pw
|
21" |
1920 x 1080 |
5000:1 /
1000
nits |
DVI-D & VGA |
21 Inch 16:9 Industrial Grade
Sunlight Readable HD Monitor 1080p
LED backlight
TAA Compliant
OPTIONS :
SDI , DisplayPort, HDMI, Audio
Touch Screen Dimming Switch
250V , 125~110V, 48V, 24V , 12V
DC Input Power
|
Check Price >>
|
High Brightness
ID-04-H22Pw
|
22" |
1680 x 1050 |
1,000:1 /
1,000
nits |
VGA |
22 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-E23Pw
|
23" |
1920 x 1080 |
1000:1 /
310
nits |
VGA & DVI-D |
23 Inch 16:9 Industrial Grade
HD Monitor , 1080p
TAA Compliant
OPTIONS :
HDMI, Audio, SDI, Portrait Mode
Video Decoding , Touch Screen
125V,110V,48V, 24V,12V DC Power
And many more ...
|
Check
Price >> |
* 4K
ID-K23Pw
|
23" |
3840 x2160 |
1000:1 /
310
nits |
DisplayPort & HDMI |
23 Inch 16:9 Industrial Grade
4K Monitor, Support 1080p
& 1920 x 1200
LED backlight
TAA Compliant
OPTIONS :
HDMI, Audio, S-Video, BNC , SDI
Video Decoding , Touch Screen
250V , 125~110V, 48V, 24V , 12V
DC Input Power
And many more ...
|
Check Price >> |
ID-E24Pw
|
24" |
1920 x 1200 |
1000:1 /
400
nits |
HDMI , DVI-D , VGA , S-Video & BNC |
24 Inch 16:10 Industrial Grade
High Resolution Monitor
LED backlight
TAA Compliant
OPTIONS :
SDI
Touch Screen, Protective Glass
250V , 125~110V, 48V, 24V ,
12V DC Input Power
|
Check price >> |
High Brightness
ID-04-H24Pw
|
24" |
1920 x 1080 |
1,000:1 /
1,000
nits |
VGA |
24 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
High Brightness
ID-04-2-H24Pw
|
24" |
1920 x 1200 |
1,00:1 /
700
nits |
VGA |
24 Inch Wide Format
High Brightness Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-E27Pw
|
27" |
1920 x 1080 |
1000:1 /
250
nits |
HDMI , DVI-D , VGA , S-Video & BNC |
27 Inch 16:9 Industrial Grade
HD Monitor 1080p
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
SDI , TV , Multi-Display Controller
Touch Screen
125V,110V,48V ~12V DC Power
|
Please call |
High Brightness
ID-04-H27Pw
|
27" |
1920 x 1080 |
1,000:1 /
1,000
nits |
VGA |
27 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-E28Pw
|
28" |
1920 x 1080 |
1000:1 /
300
nits |
HDMI & DisplayPort |
32 Inch 16:9 Industrial Grade
HD Monitor 1080p
TAA Compliant
OPTIONS :
SDI, Multi-Display Control, Portrait Mode
Video Decoding, Quad Display Mode,
Touch screen
125V,110V,48V, 24V,12V DC Power
And many more ...
|
Check Price >> |
* 4K
ID-K28Pw
|
28" |
3840 x2160 |
1000:1 /
300
nits |
DisplayPort & HDMI |
28 Inch 16:9 Industrial Grade
4K Monitor, Support 1080p
& 1920 x 1200
LED backlight
TAA Compliant
OPTIONS :
HDMI, Audio, S-Video, BNC , SDI
Video Decoding , Touch Screen
250V , 125~110V, 48V, 24V ,
12V DC Input Power
And many more ...
|
Check Price >> |
ID-E32Pw
|
32" |
1920 x 1080 |
1000:1 /
300
nits |
HDMI & DisplayPort |
32 Inch 16:9 Industrial Grade
HD Monitor 1080p
TAA Compliant
OPTIONS :
SDI, Multi-Display Control, Portrait Mode
Video Decoding, Quad Display Mode,
Touch screen
125V,110V,48V, 24V,12V DC Power
And many more ...
|
Check
Price >> |
* 4K
ID-K32Pw
|
32" |
3840 x2160 |
1000:1 /
300
nits |
DisplayPort & HDMI |
32 Inch 16:9 Industrial Grade
4K Monitor, Support 1080p
& 1920 x 1200
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
HDMI, Audio, S-Video, BNC , SDI
Video Decoding , Touch Screen
250V , 125~110V, 48V, 24V , 12V
DC Input Power
And many more ...
|
Check Price >> |
High Brightness
ID-04-H32Pw
|
32" |
1920 x 1080 |
3,000:1 /
1,000
nits |
VGA |
32 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-42Pw-LED
|
42" |
1920 x 1080 |
1400:1 /
360
nits |
HDMI , DVI-D , VGA , S-Video & BNC |
42 Inch 16:9 Industrial Grade
HD Monitor 1080p
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
SDI , TV , Multi-Display Controller
Touch Screen
250V , 125~110V, 48V, 24V , 12V
DC Input Power
|
Please call |
High Brightness
ID-H42Pw-LED
|
42" |
1920 x 1080 |
3000:1 /
1,500
nits |
HDMI , DVI-D , VGA , S-Video & BNC |
42 Inch Industrial Grade Sunlight
Readable Full HD Monitor 16:9
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
SDI , TV , Multi-Display Controller
Touch Screen
250V , 125~110V, 48V, 24V ,
12VDC Input Power
|
Check Price>> |
ID-04-42Pw
|
42" |
1920 x 1080 |
3,000:1 /
350
nits |
VGA |
42 Inch Wide Format
Full HD Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen, Extended Temp
Digital Signage & Many More ...
|
Please call |
High Brightness
ID-04-H42Pw
|
42" |
1920 x 1080 |
3,000:1 /
1,500
nits |
VGA |
42 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-E43Pw
|
43" |
1920 x 1080 |
1000:1 /
350
nits |
VGA & DVI |
43 Inch 16:9 Industrial Grade
HD Monitor 1080p
TAA Compliant
OPTIONS :
SDI, Multi-Display Control, Portrait Mode
Video Decoding, Quad Display Mode,
Touch screen
125V,110V,48V, 24V,12V DC Power
And many more ...
|
Check
Price >> |
* 4K
ID-K43Pw
|
43" |
3840 x2160 |
1000:1 /
350
nits |
DisplayPort & HDMI |
43 Inch 16:9 Industrial Grade
4K Monitor, Support 1080p
& 1920 x 1200
LED backlight
TAA Compliant OPTIONS :
HDMI, Audio, S-Video, BNC , SDI
Video Decoding , Touch Screen
250V , 125~110V, 48V, 24V ,
12V DC Input Power
And many more ...
|
Check Price>> |
High Brightness
ID-04-H46Pw
|
46" |
1920 x 1080 |
3,000:1 /
1,500
nits |
VGA |
46 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-47Pw-LED
|
47" |
1920 x 1080 |
1400:1 /
350
nits |
HDMI , DVI-D , VGA , S-Video & BNC |
47 Inch 16:9 Industrial Grade
HD Monitor 1080p
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
SDI , TV , Multi-Display Controller
Touch Screen
250V , 125~110V, 48V, 24V ,
12V DC Input Power
|
Check Price >> |
High Brightness
ID-04-H50Pw
|
50" |
1920 x 1080 |
3,000:1 /
1,000
nits |
VGA , HDMI & DVI |
50 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
ID-55Pw-LED
|
55" |
1920 x 1080 |
1400:1 /
350
nits |
HDMI , DVI-D , VGA , S-Video & BNC |
55 Inch 16:9 Industrial Grade
HD Monitor 1080p
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
SDI , TV , Multi-Display Controller
Touch Screen
250V , 125~110V, 48V, 24V ,
12V DC Input Power
|
Check
Price >> |
ID-E55Pw
|
55" |
1920 x 1080 |
1200:1 /
450
nits |
HDMI & DisplayPort |
55 Inch 16:9 Industrial Grade
HD Monitor 1080p
TAA Compliant
OPTIONS :
SDI, Multi-Display Control, Portrait Mode
Video Decoding, Quad Display Mode, Touch screen
125V,110V,48V, 24V,12V DC Power
And many more ...
|
Please call |
* 4K
ID-K55Pw
|
55" |
3840 x2160 |
1200:1 /
450
nits |
DisplayPort & HDMI |
55 Inch 16:9 Industrial Grade
4K Monitor, Support 1080p
& 1920 x 1200
TAA Compliant
Options :
SDI, Multi-Screen Control
HDMI Video Decoding & Receiving
Protrait Mode, Quad Display Mode
Touch Screen, DC Input Power
And many more ...
|
Check Price >> |
High Brightness
ID-04-H55Pw
|
55" |
1920 x 1080 |
3,000:1 /
1,000
nits |
VGA , HDMI & DVI |
55 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
* 4K
ID-K65Pw
|
65" |
3840 x2160 |
1400:1 /
400
nits |
DisplayPort & HDMI |
65 Inch 16:9 Industrial Grade
4K Monitor, Support 1080p
& 1920 x 1200
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
HDMI, Audio, S-Video, BNC , SDI
Video Decoding , Touch Screen
250V , 125~110V, 48V, 24V ,
12V DC Input Power
And many more ...
|
Please call |
High Brightness
ID-04-H65Pw
|
65" |
1920 x 1080 |
3,000:1 /
1,000
nits |
VGA , HDMI & DVI |
65 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
* 4K
ID-04-K75Pw
|
75" |
3840 x 2160 |
3,000:1 /
350
nits |
VGA , HDMI & DisplayPort |
75 Inch Wide Format Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
* 4K
ID-04-K85Pw
|
85" |
3840 x 2160 |
3,000:1 /
350
nits |
VGA , HDMI & DisplayPort |
85 Inch Wide Format Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Extended Temp
Digital Signage & Many More ...
|
Please call |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
|
Buy Online
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Technology Inc
is not responsible for any typo graphical errors. Specifications & prices subject to
change without notice. Legal.
|
|