Products
Industrial LCD Display
* Filter by Mounting
- Open Frame LCD Monitor
- Panel Mount Monitor
( Wall Mount / Bracket Mount )
- Chassis Monitor
- Flush Mount Monitor
- Rack Mount Monitor
* Filter by Features
- Sunlight Readable Monitor
- Open Frame
- Panel Mount
- Industrial Touch Screen Monitor
- High Resolution Monitor /
HD Monitor
- 4K Monitor
- Marine Monitor
- Water Resistant /
Waterproof Monitor
- Stainless Steel Enclosure /
Stainless Steel Frame
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Panel PC
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Power Supply
Accessories
OEM Project
Return
Policy
|
Outdoor Sunlight Readable High Brightness Monitor
LCD Panel Size: 6" ~ 65"
Filter by Mounting: - Open Frame LCD Monitors
- Panel Mount LCD Monitors
FREE GROUND SHIPPING FOR SELECTED MODELS
***
Click for details
Open Frame Sunlight Readable High Brightness LCD |
Aspect Ratio 4 : 3 |
Part Number
|
LCD Size |
Resolution |
Contrast Ratio / Brightness |
Video Input |
Features
& Options |
Price |
* High Brightness
ID-04-H06P
|
6.5" |
640 x
480 |
600:1 /
1,000
nits |
VGA |
6 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H08P
|
8.4" |
640 x
480 |
600:1 /
1,000
nits |
VGA |
8 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H10P
|
10.4" |
800 x 600 |
600:1 /
1,000
nits |
VGA |
10 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H12P
|
12.1" |
800 x 600 |
600:1 /
1,000
nits |
VGA |
12 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H15P
|
15" |
1024 x 768 |
700:1 /
1,500
nits |
VGA |
15 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-H17P-LED
|
17" |
1280 x 1024 |
1,000:1 /
1,000
nits |
VGA & DVI-D |
17 Inch
4:3 Industrial Grade
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
HDMI, DP, SDI & Audio
Touch Screen , Dimming Switch
125V,110V,48V ~12V DC Power
|
Buy Online>> |
* High Brightness
ID-04-H17P
|
17" |
1280 x 1024 |
800:1 /
1,000
nits |
VGA |
17 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-H19P-LED
|
19" |
1280 x 1024 |
1,000:1 /
1,000
nits |
VGA & DVI-D |
19 Inch 4:3 Industrial Grade
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
HDMI, Audio , DP, SDI
Touch Screen , Dimming Switch
125V,110V,48V, 24V,12V DC Power
|
Buy Online>> |
* High Brightness
ID-04-H19P
|
19" |
1280 x 1024 |
800:1 /
1,000
nits |
VGA |
19 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H23P
|
23" |
1600 x 1200 |
600:1 /
700
nits |
VGA |
23 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
Aspect Ratio 16: 9 / 16: 10 |
* High Brightness
ID-04-H07Pw
|
7" |
800 x
480 |
500:1 /
1,000
nits |
VGA |
7 Inch Sunlight Readable Monitor
Widescreen , LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H10Pw
|
10.1" |
Standard :
1024 x 600
Optional :
1280 x 800
or
1366 x 768 |
500:1 /
1,000
nits |
VGA |
10 Inch Sunlight Readable Monitor
Widescreen , LED backlight
TAA Compliant
OPTIONS :
Resolutions,Video Inputs,DC Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H12Pw
|
12" |
1280 x 800 |
350:1 /
1,000
nits |
VGA |
12 Inch Sunlight Readable Monitor
Widescreen , LED backlight
TAA Compliant
OPTIONS :
Resolutions,Video Inputs,DC Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H15Pw
|
15.4" |
Standard :
1280 x 800
Optional :
1366 x 768 |
500:1 /
1,000
nits |
VGA |
15 Inch Sunlight Readable Monitor
Widescreen , LED backlight
TAA Compliant
OPTIONS :
Resolutions,Video Inputs,DC Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H17Pw
|
17" |
1440 x 900 |
800:1 /
1,000
nits |
VGA |
17 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H18Pw
|
18.5" |
1366 x 768 |
1,000:1 /
1,000
nits |
VGA |
18 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-H19Pw-LED
|
19" |
1440 x 900 |
1000:1 /
1000
nits |
DVI-D & VGA |
19 Inch 16:10 Industrial Grade
Sunlight ReadableLCD Monitor
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
HDMI, Audio, SDI , BNC, S-Video
Touch Screen , Dimming Switch
125V,110V,48V ~12V DC Power
|
Buy Online>> |
* High Brightness ID-HE21Pw
|
21" |
1920x 1080 |
5000:1 /
1000
nits |
DVI-D & VGA |
21 Inch 16:9 Industrial Grade
Sunlight Readable HD Monitor 1080p
LED backlight
TAA Compliant
OPTIONS :
SDI , DisplayPort, HDMI, Audio
Touch Screen Dimming Switch
250V , 125~110V, 48V, 24V , 12V
DC Input Power
|
Buy Online>>
|
* High Brightness
ID-04-H22Pw
|
22" |
1680x 1050 |
1,000:1 /
1,000
nits |
VGA |
22 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H24Pw
|
24" |
1920x 1080 |
1,000:1 /
1,000
nits |
VGA |
24 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H27Pw
|
27" |
1920x 1080 |
1,000:1 /
1,000
nits |
VGA |
27 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H32Pw
|
32" |
1920x 1080 |
3,000:1 /
1,000
nits |
VGA |
32 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
High Brightness
ID-H42Pw-LED
|
42" |
1920x 1080 |
3000:1 /
1500
nits |
HDMI , DVI-D , VGA , S-Video & BNC |
42 Inch Industrial Grade Sunlight
Readable Full HD Monitor 16:9
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
SDI , TV , Multi-Display Controller
Touch Screen
250V , 125~110V, 48V, 24V , 12V
DC Input Power
|
Buy Online>> |
* High Brightness
ID-04-H42Pw
|
42" |
1920x 1080 |
3,000:1 /
1,500
nits |
VGA |
42 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H46Pw
|
46" |
1920x 1080 |
3,000:1 /
1,500
nits |
VGA |
46 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H50Pw
|
50" |
1920x 1080 |
3,000:1 /
1,000
nits |
VGA , HDMI & DVI |
50 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H55Pw
|
55" |
1920x 1080 |
3,000:1 /
1,000
nits |
VGA , HDMI & DVI |
55 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
* High Brightness
ID-04-H65Pw
|
65" |
1920x 1080 |
3,000:1 /
1,000
nits |
VGA , HDMI & DVI |
65 Inch Wide Format
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
Video Inputs , DC Input Power
Touch Screen , Wide Temp Range
Digital Signage & Many More ...
|
Please call |
Panel Mount Sunlight Readable High Brightness LCD
Back to top
>>
|
Part Number
|
LCD Size |
Resolution |
Contrast Ratio / Brightness |
Video Input |
Features
& Options |
Price |
High Brightness
ID-H17A-LED
|
17" |
1280x 1024 |
1,000:1 /
1,000
nits |
VGA & DVI-D |
17 Inch
4:3 Industrial Grade
Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
HDMI, DP, SDI,& Audio
Touch Screen , Dimming Switch
125V,110V,48V,24V,12V DC Power
|
Check Price >>
|
Sunlight Readable
ID-H19A-LED
|
19" |
1280x 1024 |
1,000:1 /
1,000
nits |
VGA & DVI-D |
19 Inch Sunlight Readable Monitor
LED backlight
TAA Compliant
OPTIONS :
HDMI, DP, Audio , SDI
Touch Screen , Dimming Switch
125V,110V,48V ~12V DC Power
|
Buy Online>> |
High Brightness
ID-H19Aw-LED
|
19" |
1440 x 900 |
1000:1 /
1000
nits |
DVI-D & VGA |
19 Inch 16:10 Industrial Grade
Sunlight ReadableLCD Monitor
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
HDMI, Audio, SDI , BNC, S-Video
Touch Screen , Dimming Switch
125V,110V,48V ~12V DC Power
|
Buy Online>> |
* High Brightness
ID-HE21Aw
|
21" |
1920x 1080 |
5000:1 /
1000
nits |
DVI-D & VGA |
21 Inch 16:9 Industrial Grade
Sunlight Readable HD Monitor 1080p
LED backlight
TAA Compliant
OPTIONS :
SDI , DP, HDMI, Audio
Touch Screen Dimming Switch
250V , 125~110V, 48V, 24V , 12V
DC Input Power
|
Buy Online>> |
* High Brightness
ID-H42Aw-LED
|
42" |
1920x 1080 |
3000:1 /
1500
nits |
HDMI , DVI-D , VGA , S-Video & BNC |
42 Inch Industrial Grade Sunlight
Readable Full HD Monitor 16:9
LED backlight
Assembled in USA, TAA Compliant
OPTIONS :
SDI , TV , Multi-Display Controller
Touch Screen
250V , 125~110V, 48V, 24V , 12V
DC Input Power
|
Buy Online>> |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
|
Buy Online
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Technology Inc
is not responsible for any typo graphical errors. Specifications & prices subject to
change without notice. Legal.
|
|