Products
Industrial Display
  -Open Frame LCD Monitor
   -21" Open Frame LCD
    -WideScreen   (16:9 / 16:10)
      -ID-E21Pw
        (High Resolution)
      -ID-2-E21Pw
      ( Economy Solution ) 
        (High Resolution)
      -ID-HE21Pw
        (High Resolution & Sunlight Display)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -47" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors :   Part #   ID-HE21Pw


21.5" Industrial Grade Open Frame Full HD High Bright Widescreen LCD with LED , TAA Compliant

LCD w/ LED Backlight Panel
LCD Type

21.5" Industrial Grade Ful HD High Brght TFT LCD Panel

Backlight

LED

Display Size

Widescreen 21.5 inch diagonal

Resolutions

1920 x 1080

Display Color

16.7 M

Brightness

1000 cd/m2

Contrast ratio

5000 : 1 ( Typical )

Active area

477 x 268mm

Viewing angle 178 x 178

LCD MTBF

50,000 hrs

Signal Input

Standard VGA, DVI-D and HDMI

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 84 Watt,
                   Standby 5 Watt

Mounting

Universal mount / VESA mount
OPTIONS

Optional Touch Screen

               Details

Optional Input

3G / HD / SD-SDI Broadcast-grade input

Optional DC Power

250V / 125V / 110V / 48V / 24V / 12V DC Power    Details

Other Option

- Multi-Display Controller         Details
- TV
- MIL-type or lockable connector
- Auto / switch dimming
- S-Video + Composite ( BNC ) or Audio input

Mechanical
Dimension
( W x D x H )
 22.6 x 2.1 x 14.4 inch /
 574.8 x 52.6 x 366.3 mm
Product Weight  5.6 kgs ( 12.3 lbs )
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE, RoHS Compliant , TAA Compliant
Package Content

Package Content

21.5" High Brightness LCD display X 1, 6ft VGA cable X 1, Power adapter X 1, Power cord X 1

  Front View of  ID-HE21Pw                       

  Construction 

   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view

                       Download Product Sheet
                       Download User Manual
Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7 If you do not find the driver required, please contact us.

         Free Ground Shipping * Click for details      

 


More Photos, click on the following for enlarged view:
 



   DISPLAY BENEFITS :
  • 21.5" widescreen LCD with high brightness 1000 cd/m, Full HD 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel technology
  • Rugged construction against external impact


   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • 21" Touchscreen : Capacitive, Resistive, 10-point mulit-touch also available
  • S-Video + Composite ( BNC ) or Audio input
  • MIL-type or lockable connector
  • 250V , 125V , 110V, 48V, 24V or 12VDC power
  • Auto / switch dimming

    Diagram for  I/O Outlet

Ordering information :    
Part # Description
ID-HE21Pw
Price : $1497
Standard Version - 21" Open Frame Full HD High Brightness Widescreen LCD Panel w/ LED-backlit Display, with VGA + DVI-D + HDMI input
ID-HE21Pw-BNC
Price : $1633
21" Open Frame Full HD High Brightness Widescreen LCD Panel w/ LED-backlit Display,
with VGA + DVI-D + HDMI + BNC +S-Video + Audio + remote controller
ID-HE21Pw-AV
Price : $1633
21" Open Frame Full HD High Brightness Widescreen LCD Panel w/ LED-backlit Display,
with VGA + DVI-D + HDMI + BNC with RCA adapter +S-Video + Audio + remote controller
ID-HE21Pw-TV
Price : $1848
21" Open Frame Full HD High Brightness Widescreen LCD Panel w/ LED-backlit Display,
with VGA + TV(ATSC) + HDMI + PC audio in + composite (RCA), w/ remote controller
Optional Video/Audio Inputs
-SDI
Price : $298
With VGA + DVI-D + HDMI + SDI Download Spec Sheet
-MC
Price : $88
Add Multi-Display Controller Download Spec Sheet
Optional Touch Screen
-TRS
Price : $339
Add Resistive Touch Screen with Serial Controller
-TRB
Price : $339
Add Resistive Touch Screen with USB Controller
-TCS
Price : $501
Add Capacitive Touch Screen with Serial Controller
-TCB
Price : $501
Add Capacitive Touch Screen with USB Controller
-TPC10
Price : $508
Add Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is applied
Optional Dimming
-DA
Price : $95
Add Auto Dimming
-DS
Price : $95
Add Dimming switch
** casing dimension will be changed if -DS is applied
Optional DC power
-DC12
Price : $262
Add 12V DC Power
-DC24
Price : $262
Add 24V DC Power
-DC48
Price : $262
Add 48V DC Power
-DC110
Price : $339
Add 110V DC Power
-DC125
Price : $339
Add 125V DC Power
-DC250
Call for pricing
Add 250V DC Power
Optional Connectors For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $136
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $34
Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.