Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -19" Panel Mount LCD
       -ID-H19Aw-LED

- Open Frame LCD Monitor 
Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Features
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial Monitors:  Part #  ID-H19Aw-LED


       Panel Mount 19 Inch Widescreen Sunlight Readable High Brightness Monitor ,  Assembled in USA
LCD Specification
LCD Type

Widescreen TFT LCD Panel

Backlight

LED

Display Size

19 inch diagonal

Resolutions

1440 x 900

Display Color

16.7 M color

Brightness

1000 cd/m2

Contrast ratio

1000 : 1 (Typical)

Active area (mm)

408 x 255

Viewing angle 160 x 160

LCD MTBF

50,000 hrs

Signal Input

DVI-D, VGA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 84 Watt, Standby 5 Watt

Mounting

Panel mount / VESA mount
OPTIONS

Optional Touch Screen

                 Details

Optional DC Power

48V / 24V DC Power         Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details
- HDMI, DVI-D, S-Video + BNC & Audio
- 3G / HD / SD-SDI Broadcast-grade input
- MIL-type or lockable connector
- Auto / switch dimming
- TV - PAL or NTSC

Mechanical
Dimension  20 x 2.6 x 13.3 inch /
 508.5 x 65.6 x 338.1 mm ( WxDxH )
Product Weight  5 kgs ( 11 lbs )
Casing Color  Black front panel, Dark grey rear case
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE, RoHS Compliant , REACH , Assembled in USA , TAA Compliant
Package Content

Package Content

19" High Brightness LCD display x 1, 6ft VGA Cable x 1, Power adapter x1, Power cord x 1, Mounting hardware x 1 pack
  Front View

   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view

                    Download Product Sheet
                    Download User Manual
                    Download Mounting Guide
                        (VESA Mount / Wall Mount)

 
   DISPLAY BENEFITS :
  • 19" widescreen LCD with high brightness 1000 cd/m
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • 6mm aluminum front bezel with protective glass
   0PTIONS :
  • HDMI, DVI-D, S-Video + BNC & Audio
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • HW19" Touchscreen : Capacitive, Resistive, Multi-touch
  • 48V or 24VDC Power
  • MIL-type or lockable connector
  • Auto / switch dimming
  • TV - PAL or NTSC

     Diagram for  I/O Outlet

Ordering information :
Part # Description
ID-H19Aw-LED
Price : $1356.54
6mm Aluminum Front Bezel with NEMA4 / IP65 front protection 19" Widescreen High Brightness LCD w/ LED Backlight Panel Mount Monitor with DVI-D + VGA input
ID-H19AW-BNC-LED
Price : $1494.54
6mm Aluminum Front Bezel with NEMA4 / IP65 front protection 19" Widescreen High Brightness LCD w/ LED Backlight Panel Mount Monitor,
with VGA + DVI-D + BNC + S-Video + Audio + remote controller
ID-H19AW-AV-LED
Price : $1494.54
6mm Aluminum Front Bezel with NEMA4 / IP65 front protection 19" Widescreen High Brightness LCD w/ LED Backlight Panel Mount Monitor,
with VGA + DVI-D + BNC with RCA adapter + S-Video + Audio + remote controller
ID-H19AW-HDMI-LED
Price : $1494.54
6mm Aluminum Front Bezel with NEMA4 / IP65 front protection 19" Widescreen High Brightness LCD w/ LED Backlight Panel Mount Monitor,
with VGA + HDMI with speakers + BNC +S-Video + Audio + remote controller
Optional Video/Audio Inputs
-SDI
Price : $469.2
With 3G / HD / SD-SDI Bro VGA + DVI-D + HDMI w/ speaker + BNC + S-Video + Audio + remote controller + SDI Download Spec Sheet
-MC
Price : $89.7
Add Multi-Display Controller Download Spec Sheet
Optional Touch Screen
-TRS
Price : $262.2
Add Resistive Touch Screen with Serial Controller
-TRB
Price : $262.2
Add Resistive Touch Screen with USB Controller
-TCS
Price : $441.6
Add Capacitive Touch Screen with Serial Controller
-TCB
Price : $441.6
Add Capacitive Touch Screen with USB Controller
Optional Dimming
-DA
Price : $96.6
Add Auto Dimming
-DS
Price : $96.6
Add Dimming switch
Optional DC power
-DC12
Price : $262
Add 12V DC Power
-DC24
Price : $262
Add 24V DC Power
-DC48
Price : $262
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power
Optional Connectors For DC power only
-MD
Price : $89.7
Add MIL-type DC lockable jack, male
-MA
Price : $138
Add MIL-type VGA lockable jack, male
-LD
Price : $34.5
Add Lockable DC jack, male
-LS
Price : $34.5
Add Lockable USB jack

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.