Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -17" Panel Mount LCD
      -ID-H17A-LED

 - Open Frame LCD Monitor 
Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Features
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial Monitors:  Part #  ID-H17A-LED


 
Industrial Grade 17" High Brightness Monitor , Panel Mount , Assembled in USA , TAA Compliant

LCD Specification
LCD Type

17" TFT LCD Panel

Backlight

LED

Display Size

17 inch diagonal

Resolutions

1280 x 1024

Display Color

16.7 M

Brightness

1000 cd/m2

Contrast ratio

1000 : 1 (Typical)

Active area

338 x 270 mm

Viewing angle 170 x 160

LCD MTBF

50,000 hrs

Signal Input

DVI-D and VGA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 84 Watt, Standby 5 Watt

Mounting

Panel mount / VESA mount
OPTIONS

Optional Touch Screen

                 Details

Optional DC Power

48V / 24V DC Power         Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details
- HDMI, DVI-D, S-Video + BNC & Audio
- MIL-type or lockable connector
- Auto / switch dimming
- TV - PAL or NTSC

Mechanical
Dimension  17.3 x 2.5 x 14 inch /
 439 x 64.2 x 356.6 mm ( WxDxH )
Product Weight  6.6 kgs ( 14.5 lbs )
Casing Color  Black front panel
 Black rear case
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE, RoHS Compliant , Assembled in USA , TAA Compliant
Package Content

Package Content

17" High Brightness LCD display x 1, 6ft VGA Cable x 1, Power adapter x1, Power cord x 1, Mounting hardware x 1 pack

  Front View of  ID-H17A-LED            

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

                     Download Product Sheet
                     Download User Manual
                     Download Mounting Guide
                         (VESA Mount / Wall Mount)


         Free Ground Shipping * Click for details      


More Photos, click on the following for enlarged view:
       


   DISPLAY BENEFITS :
  • 17" LCD with high brightness 1000 cd/m
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • 6mm aluminum front bezel with protective glass & water proof sealed gasket
   0PTIONS :
  • MC Multi-display control solution
  • 17" Touchscreen : Capacitive, Resistive
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one for AV2.2 upgrade )
  • MIL-type or lockable connector
  • 48V or 24VDC Power
  • Quad display for CCTV
  • Auto / switch dimming
  • TV - Analog

     Diagram for  I/O Outlet

Ordering information :
Part # Description
ID-H17A-LED
Price : $1043
6mm Aluminum Front Bezel with NEMA4 / IP65 front protection 17" High Brightness LCD w/ LED Backlight Panel Mount Monitor,
with VGA + DVI-D input
ID-H17A-BNC-LED
Price : $1178
6mm Aluminum Front Bezel with NEMA4 / IP65 front protection 17" High Brightness LCD w/ LED Backlight Panel Mount Monitor,
with VGA + DVI-D + BNC + S-Video + Audio + remote controller
ID-H17A-AV-LED
Price : $1178
6mm Aluminum Front Bezel with NEMA4 / IP65 front protection 17" High Brightness LCD w/ LED Backlight Panel Mount Monitor,
with VGA + DVI-D + BNC with RCA adapter + S-Video + Audio + remote controller
ID-H17A-HDMI-LED
Price : $1178
6mm Aluminum Front Bezel with NEMA4 / IP65 front protection 17" High Brightness LCD w/ LED Backlight Panel Mount Monitor,
with VGA + HDMI with speakers + BNC +S-Video + Audio + remote controller
Optional Video/Audio Inputs
-MC
Price : $88
Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
Optional Touch Screen
-TRS
Price : $230
Add Resistive Touch Screen with Serial Controller
-TRB
Price : $230
Add Resistive Touch Screen with USB Controller
-TCS
Price : $400
Add Capacitive Touch Screen with Serial Controller
-TCB
Price : $400
Add Capacitive Touch Screen with USB Controller
-TPC10
Price : $393
Add Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is applied
Optional Dimming
-DA
Price : $95
Add Auto Dimming
-DS
Price : $95
Add Dimming switch
** casing dimension will be changed if -DS is applied
Optional DC power
-DC12
Price : $262
Add 12V DC Power
-DC24
Price : $262
Add 24V DC Power
-DC48
Price : $262
Add 48V DC Power
-DC110
Price : $339
Add 110V DC Power
-DC125
Price : $339
Add 125V DC Power
Optional Connectors For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male
-MA
Price : $136
Add MIL-type VGA lockable jack, male
-LD
Price : $34
Add Lockable DC jack, male
-LS
Price : $34
Add Lockable USB jack

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.