Products
Industrial Display
  -Open Frame LCD Monitor
   -17" Open Frame LCD
    -Regular Screen   (4:3 / 5:4)
      -ID-17P
      -ID-H17P
        (Sunlight Display)
       -ID-H17P-LED
        (Sunlight Display with LED-backlit)
    -WideScreen   (16:9 / 16:10)
      -ID-17Pw
      -ID-E17Pw
        (High Resolution)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors :   Part #   ID-H17P-LED


             17" Industrial Grade Open Frame High Brightness LCD with LED backlight , TAA Compliant
LCD with LED Backlight Panel
LCD Type 17" Industrial Grade High bright TFT LCD Panel

Backlight

LED

Resolutions

1280 x 1024

Display Color

16.7 M

Brightness

1000 cd/m2

Contrast ratio

1000 : 1 ( Typical )

Active area

338 x 270 mm

Viewing angle 170 x 160

LCD MTBF

50,000 hrs

Signal Input

DVI-D / VGA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 84 Watt, Standby 5 Watt

Mounting

Universal mount / VESA mount
OPTIONS

Optional Touch Screen

               Details

Optional DC Power

250V / 125V / 110V / 48V / 24V DC Power         Details

Other Option

- Multi-Display Controller         Details
- HDMI, DVI-D, S-Video + BNC ( or RCA ) & Audio
- Military-type or lockable connector
- Auto / switch dimming

Mechanical
Dimension
( W x D x H )
 17.2 x 2.3 x 13.9 inch /
 436 x 58.2 x 353.6 mm
Product Weight  4.9 kgs ( 10.8 lbs )
Casing Color  Black
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE, RoHS Compliant , TAA Compliant
Package Content

Package Content

17" High Brightness LCD display , 6ft VGA Cable , Power adapter, Power cord

  Front View of  ID-H17P-LED                       

  Construction 


   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view


 Download Product Sheet
 Download User Manual

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7 If you do not find the driver required, please contact us.

         Free Ground Shipping * Click for details      

 


DISPLAY BENEFITS :
  • 17" LCD with high brightness 1000 cd/m
  • Green LED-backlit panel technology
  • Rugged construction against external impact
   OPTIONS :
  • Multi-display control solution
  • 17" Touchscreen : Capacitive or Resistive,
    10-point multi-touch available too
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one for AV2.2 upgrade )
  • MIL-type or lockable connector
  • 250V / 125V / 110V / 48V / 24V or 12V DC power
  • Auto dimming or switch dimming

   Diagram for  I/O Outlet

Ordering information :    
Part # Description
ID-H17P-LED
Price : $901
17" Open Frame High Brightness LCD with LED-backlit Panel Display,
with VGA + DVI-D input
ID-H17P-BNC-LED
Price : $1037
17" Open Frame High Brightness LCD with LED-backlit Panel Display,
with VGA + DVI-D + BNC + S-Video + Audio + remote controller
ID-H17P-AV-LED
Price : $1037
17" Open Frame High Brightness LCD with LED-backlit Panel Display,
with VGA + DVI-D + BNC with RCA adapter + S-Video + Audio + remote controller
ID-H17P-HDMI-LED
Price : $1037
17" Open Frame High Brightness LCD with LED-backlit Panel Display,
with VGA + HDMI with speakers + BNC +S-Video + Audio + remote controller
Optional Video/Audio Inputs
-MC
Price : $88
Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
Optional Touch Screen
-TRS
Price : $230
Add Resistive Touch Screen with Serial Controller
-TRB
Price : $230
Add Resistive Touch Screen with USB Controller
-TCS
Price : $400
Add Capacitive Touch Screen with Serial Controller
-TCB
Price : $400
Add Capacitive Touch Screen with USB Controller
-TPC10
Price : $393
Add Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is applied
Optional Dimming
-DA
Price : $95
Add Auto Dimming
-DS
Price : $95
Add Dimming switch
** casing dimension will be changed if -DS is applied
Optional DC power
-DC12
Price : $203
Add 12V DC Power
-DC24
Price : $203
Add 24V DC Power
-DC48
Price : $203
Add 48V DC Power
-DC110
Price : $339
Add 110V DC Power
-DC125
Price : $339
Add 125V DC Power
-DC250
Call for pricing
Add 250V DC Power
Optional Connectors For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male
-MA
Price : $136
Add MIL-type VGA lockable jack, male
-LD
Price : $34
Add Lockable DC jack, male
-LS
Price : $34
Add Lockable USB jack

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.