Products
Industrial Display
  -Open Frame LCD Monitor
   -42" Open Frame LCD
    -WideScreen   (16:9 / 16:10)
      -ID-42Pw-LED
      (High Resolution & Sunlight readable)
      -ID-H42Pw-LED
      (High Resolution & Sunlight readable)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -46" Open Frame LCD
   -47" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors :    Part #   ID-H42Pw-LED


                              42" Full HD Sunlight Readable Widescreen LCD Panel with LED-backlit Display
LCD w/ LED Backlight Panel
LCD Type

TFT LCD Panel

Backlight

LED

Display Size

Wide 42 inch diagonal

Resolutions

1920 x 1080

Display Color

16.7 M

Brightness

1500 cd/m2

Contrast ratio

3000 : 1 ( Typical )

Active area (mm)

930 x 523

Viewing angle 178 x 178

LCD MTBF

50,000 hrs

Signal Input

HDMI / DVI-D / VGA / S-Video / RCA

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 200 Watt,
                   Standby 20 Watt

Mounting

Universal mount / VESA mount
OPTIONS

Optional Input

3G / HD / SD-SDI Broadcast-grade input

Optional DC Power

48V / 24V DC Power   Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details
- TV
- MIL-type or lockable connector
- Auto / switch dimming

Mechanical
Dimension
( W x D x H )
 1048 x 99.8 x 640 mm /
 41.3 x 3.9 x 25.2 inch
Product Weight  26.2 kgs / 57.6 lbs
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE, RoHS Compliant
Package Content

Package Content

42" High Brightness LCD display X 1, 6ft VGA cable X 1, Power cord X 1, Remote controller X 1

  Front View of  ID-H42Pw-LED

  Construction 

   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view

                       Download Product Sheet
                       Download User Manual

         Free Ground Shipping * Click for details      


More Photos, click on the following for enlarged view:
 



   DISPLAY BENEFITS :
  • 42" widescreen LCD with high brightness 1500 cd/m2
  • Full HD LCD display with 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • MIL-type or lockable connector
  • 48V or 24VDC power
  • TV - Analog
  • Auto / switch dimming

    Diagram for  I/O Outlet

Ordering information :    
Part # Description
ID-H42Pw-LED
Price: 4422
Standard Version - 42" Full HD Sunlight readable Widescreen LCD Panel w/ LED-backlit Display, with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
Optional Video/Audio Inputs
-SDI
Price: 298
With VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI Download Spec Sheet
-MC
Price: 88
Add Multi-Display Controller Download Spec Sheet
Optional Touch Screen
-TPC10
Price : $3896
Add Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is applied
Optional Controller
-TV
Price: 136
Add TV tuner (NTSC or PAL) with remote controller
(VGA + DVI-D + HDMI + RCA + S-Video + audio + remote controller + TV (analog))
-DA
Price: 95
Add Auto Dimming
-DS
Price: 95
Add Dimming switch
** casing dimension will be changed if -DS is applied
Optional DC power
-DC24
Price: 488
Add 24V DC Power
-DC48
Price: 488
Add 48V DC Power
-DC110
Price: 644
Add 110V DC Power
-DC125
Price: 644
Add 125V DC Power
Optional Connectors For DC power only
-MD
Price: 88
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price: 136
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price: 34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price: 34
Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.