Products
Industrial Display
  -Open Frame LCD Monitor
   -19" Open Frame LCD
    -Regular Screen   (4:3 / 5:4)
      -ID-19P
      -ID-H19P
        (Sunlight Display)
       -ID-H19P-LED
        (Sunlight Display with LED-backlit)
    -WideScreen   (16:9 / 16:10)
      -ID-19Pw
      -ID-H19Pw
        (Sunlight Display)
       -ID-H19Pw-LED
        (Sunlight Display with LED-backlit)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors :   Part #   ID-H19Pw-LED


   19" Industrial Grade Open Frame Widescreen High Brightness LCD with LED backlight , TAA Compliant
LCD with LED Backlight Panel
LCD Type

Industrial Grade 19" High bright Widescreen TFT LCD Panel

Backlight

LED

Resolutions

1440 x 900

Display Color

16.7 M color

Brightness

1000 cd/m2

Contrast ratio

1000 : 1 ( Typical )

Active area (mm)

408 x 255

Viewing angle 160° x 160°

LCD MTBF

50,000 hrs

Signal Input

Standard VGA & DVI-D

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 84 Watt, Standby 5 Watt
Mounting Universal mount / VESA mount
OPTIONS

Optional Touch Screen

               Details

Optional DC Power

250V / 125V / 110V / 48V / 24V / 12V DC Power    Details

Other Option

- Multi-Display Controller         Details
- HDMI, DVI-D, S-Video + BNC & Audio
- 3G / HD / SD-SDI Broadcast-grade input
- MIL-type or lockable connector
- TV - PAL or NTSC
- Auto / switch dimming

Mechanical
Dimension
( W x D x H )
 19.9 x 2.3 x 13.2 inch /
 505.5 x 59.6 x 335.1 mm
Product Weight  5 kgs ( 11 lbs )
Casing Color  Dark Grey
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE, RoHS Compliant , TAA Compliant
Package Content

Package Content

19" High Brightness LCD display x 1, 6ft VGA Cable x 1, Power adapter x1, Power cord x 1

  Front View of  ID-H19Pw-LED                       

  Construction 


   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view


 Download Product Sheet
 Download User Manual

 


   DISPLAY BENEFITS :
  • 19" widescreen LCD with high brightness 1000 cd/mē
  • Green LED-backlit panel technology
  • Rugged construction against external impact


   0PTIONS :
  • HDMI, DVI-D, S-Video + BNC & Audio
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • HW19" Touchscreen : Capacitive or Resistive, 10-poiny Multi-touch also avalable
  • 250V , 125V , 110V , 48V , 24V or 12V DC power
  • MIL-type or lockable connector
  • Auto / switch dimming
  • TV - PAL or NTSC

 

Ordering information
Part Number Description
ID-H19Pw-LED
19" Wide Screen Open Frame High Brightness LED Display Panel, VGA + DVI-D
Optional Video/Audio Inputs
-HDMI
VGA + DVI-D + HDMI + Audio + Remote Control  
-DP
VGA + HDMI + DisplayPort + Audio + Remote Control ( * No DVI-D )  
-SDI
VGA + DVI-D + HDMI + SDI + Speakers for HDMI & SDI  
-MC
Multi-Screen Control  
Optional Touch Screen
-TRS
Resistive 1-Point Touch Screen with Serial Controller
-TRB
Resistive 1-Point Touch Screen with USB Controller
Optional Dimming
-DA
Auto Dimming
-DS
Dimming switch
** casing dimension will be changed if -DS is applied
Optional DC power
-DC12 Change to 12V DC power supply
-DC24   Change to 24V DC power supply
-DC48   Change to 48V DC power supply
-DC110
  Change to 110V DC power supply
-DC125
  Change to 125V DC power supply
-DC250
  Change to 250V DC power supply
Optional Lockable Jack
-MD MIL-type Lockable DC Power jack, Male  
-MA MIL-type Lockable VGA jack, Male  
-LD Lockable DC Power jack, Male  
-LS Lockable USB jack for touch screen  

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.