Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
Rackmount LCD/ KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






 
     Home >>  Rackmount LCD / KVM >>  Touch Screen  >>

                                              Touch Screen               

  • Type :  capacitive touch screens consist of a glass panel with a capacitive (charge storing) material coating its surface. Unlike resistive touch screens, where any object can create a touch, they require contact with a bare finger or conductive stylus. When the screen is touched by an appropriate conductive object, current from each corner of the touch screen is drawn to the point of contact. This causes oscillator circuits located at corners of the screen to vary in frequency depending on where the screen was touched. The resultant frequency changes are measured to determine the x- and y- co-ordinates of the touch event. Capacitive type touch screens are very durable, and have a high clarity. They are used in a wide range of applications, from restaurant and POS use to industrial controls and information kiosks.
  • Anti-glare surface finish  
  • 99% touch accuracy
  • Light transmission     93% (+-2%)
  • Controller Interface    Serial / USB
  • 9H surface hardness
  • 25ms response time
  • Over 300 million touches
  • 2048 x 2048 resolution
  • OS Support               Windows XP, Windows 2000
                                   Windows NT, Windows ME/98
                                   MS DOS, Linux
                 capacitive
      
  • Type :  resistive touchscreens respond to the pressure of a finger, a fingernail, or a stylus. They typically comprise a glass or acrylic base that is coated with electrically conductive and resistive layers. The thin layers are separated by invisible separator dots. When operating, an electrical current is constantly flowing through the conductive material. In the absence of a touch, the separator dots prevent the conductive layer from making contact with the resistive layer. When pressure is applied to the screen the layers are pressed together, causing a change in the electrical current. This is detected by the touchscreen controller, which interprets it as a vertical/horizontal coordinate on the screen (x- and y-axes) and registers the appropriate touch event. Resistive type touchscreens are generally the most affordable. Although clarity is less than with other touchscreen types, they're durable and able to withstand a variety of harsh environments. This makes them particularly suited for use in POS environments, restaurants, control/automation systems and medical applications.
  • > or = 3H surface hardness
  • Controller Interface    Serial / USB
  • Durability                  35 Million
  • Light transmission     82% (+-5%)  for 15", 17", 19", 20",19"W
                                  93% (+-2%) for 22" W
  • OS Support               Windows XP, Windows 2000
                                   Windows NT, Windows ME/98
                                   MS DOS, Linux
                 resistive
      
                         

 Ordering information :                   

Part Number Description

6TCS
6TCB
6TRS
6TRB
 

6", capacitive Technology, Serial controller
6", capacitive Technology, USB controller
6", resistive Technology, Serial controller
6", resistive Technology, USB controller
 

15TCS
15TCB
15TRS
15TRB
 

15", capacitive Technology, Serial controller
15", capacitive Technology, USB controller
15", resistive Technology, Serial controller
15", resistive Technology, USB controller
 

17TCS
17TCB
17TRS
17TRB
 

17", capacitive Technology, Serial controller
17", capacitive Technology, USB controller
17", resistive Technology, Serial controller
17", resistive Technology, USB controller
 

19TCS
19TCB
19TRS
19TRB
 

19", capacitive Technology, Serial controller
19", capacitive Technology, USB controller
19", resistive Technology, Serial controller
19", resistive Technology, USB controller
 

20TRS
20TRB
 

20", resistive Technology, Serial controller
20", resistive Technology, USB controller
 

19WTCS
19WTCB
19WTRS
19WTRB
 

19" Wide , capacitive Technology, Serial controller
19"Wide ,  capacitive Technology, USB controller
19"
Wide ,  resistive Technology, Serial controller
19"
Wide ,  resistive Technology, USB controller
 

22WTCS
22WTCB
22WTRS
22WTRB
 

22" Wide , capacitive Technology, Serial controller
22"Wide ,  capacitive Technology, USB controller
22"
Wide ,  resistive Technology, Serial controller
22"
Wide ,  resistive Technology, USB controller
 

 


           Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


                   

                                    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.