Products
Industrial Display
-Open Frame LCD Monitor
-21.5" Open Frame LCD
-WideScreen (16:9 / 16:10)
-ID-E21Pw
(High Resolution)
-ID-2-E21Pw
( Economy Solution )
(High Resolution)
-ID-HE21Pw
(High Resolution & Sunlight Display)
-6.5" Open Frame LCD
-8.4" Open Frame LCD
-10.4" Open Frame LCD
-12.1" Open Frame LCD
-15" Open Frame LCD
-17" Open Frame LCD
-19" Open Frame LCD
-20" Open Frame LCD
-22" Open Frame LCD
-24" Open Frame LCD
-26" Open Frame LCD
-27" Open Frame LCD
-30" Open Frame LCD
-32" Open Frame LCD
-40" Open Frame LCD
-42" Open Frame LCD
-46" Open Frame LCD
-55" Open Frame LCD
-Panel Mount Monitor / (Wall Mount/Bracket Mount)
-Chassis Display
-Sunlight Readable Display
-High Resolution LCD
-Industrial Touch Screen LCD
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount
LCD Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy
|
Industrial Monitors: Part # ID-E21Pw
21.5" Industrial Grade Open Frame High Resolution Widescreen LCD with LED , TAA Compliant
LCD w/ LED Backlight Panel |
LCD Type |
21.5" Industrial Grade High Resolution TFT LCD Panel |
Backlight |
LED |
Display Size |
Wide 21.5 inch
diagonal |
Resolutions
|
1920 x 1080 |
Display Color |
16.7 M |
Brightness
|
250
cd/m2
|
Contrast
ratio
|
1000
: 1 ( Typical ) |
Active area (mm)
|
477 x 268 |
Viewing
angle |
170° x 160° |
LCD MTBF |
30,000
hrs |
Signal Input |
Standard VGA , DVI-D and HDMI
|
Power Supply |
Input : Auto-sensing 100 to
240VAC, 50 / 60Hz
|
Consumption :Max. 48 Watt,
Standby 5 Watt |
Mounting |
Universal mount / VESA mount |
OPTIONS |
Optional Touch Screen |
Details
 |
Optional Input |
3G / HD / SD-SDI Broadcast-grade input
|
Optional DC Power |
250V / 125V / 110V / 48V / 24V / 12V DC Power
Details
|
Other Option |
- Multi-Display Controller
Details

- MIL-type or lockable connector
- BNC / RCA + S-Video & Audio |
Mechanical |
Dimension ( W x D x H ) |
22.6 x 2.1 x 14.4 inch
/
575 x 53 x 366 mm |
Product Weight |
5 kgs ( 11 lbs ) |
Environmental |
Temperature |
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity |
5 ~ 90%, non
condensing |
Vibration |
5 ~ 500Hz 1G
RMS random vibration |
Regulatory |
FCC, CE, RoHS Compliant, TAA Compliant |
|
Front View of ID-E21Pw

Construction

Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view
Download Product Sheet
Download User Manual
Free Ground Shipping *
Click for details

|
|
More Photos, click on the following for enlarged view:
DISPLAY BENEFITS :
- 21.5" widescreen LCD with Full HD 1080p resolution
- Green LED-backlit panel technology
- Rugged construction against external impact
|
 |
0PTIONS :
- BNC / RCA + S-Video & Audio
- 3G / HD / SD-SDI Broadcast-grade input
- MC Multi-display control solution
- 21.5" Touchscreen : Capacitive or Resistive, 10-point Multi-touch also available
- MIL-type or lockable connector
- 250V , 125V , 110V , 48V, 24V or 12VDC power
|
Diagram for I/O Outlet

Ordering
information :
Part # |
Description |
ID-E21Pw
Price : $690 |
Standard Version -
21.5" Open frame High Resolution Widescreen LCD Panel with LED-backlit Display, with VGA + DVI-D + HDMI input |
ID-E21Pw-BNC
Price : $825 |
21.5" Open frame High Resolution Widescreen LCD Panel with LED-backlit Display,
with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller |
ID-E21Pw-AV
Price : $825 |
21.5" Open frame High Resolution Widescreen LCD Panel with LED-backlit Display,
with VGA + DVI-D + HDMI + BNC with RCA adapter + S-Video + audio + remote controller |
ID-E21Pw-TV
Price : $690 |
21.5" Open frame High Resolution Widescreen LCD Panel with LED-backlit Display,
with VGA + TV(ATSC) + HDMI + PC audio in + composite (RCA), w/ remote controller |
Optional Video/Audio Inputs |
-SDI
Price : $298 |
With VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI |
Download Spec Sheet |
-MC
Price : $88 |
Add Multi-Display Controller |
Download Spec Sheet |
Optional Touch Screen |
-TRS
Price : $339 |
Add Resistive Touch Screen with Serial Controller |
-TRB
Price : $339 |
Add Resistive Touch Screen with USB Controller |
-TCS
Price : $501 |
Add Capacitive Touch Screen with Serial Controller |
-TCB
Price : $501 |
Add Capacitive Touch Screen with USB Controller |
-TPC
Price : $508 |
Add Projected Capacitive 10-point multi-touch + USB controller ** casing dimension will be changed if multi-touch is applied |
Optional DC power |
-DC12
Price : $262 |
Add 12V DC Power |
-DC24
Price : $262 |
Add 24V DC Power |
-DC48
Price : $262 |
Add 48V DC Power |
-DC110
Price : $339 |
Add 110V DC Power |
-DC125
Price : $339 |
Add 125V DC Power |
-DC250
Call for pricing |
Add 250V DC Power |
Optional Connectors – For DC power only |
-MD
Price : $88 |
Add MIL-type DC lockable jack, male |
Download Spec Sheet |
-MA
Price : $136 |
Add MIL-type VGA lockable jack, male |
Download Spec Sheet |
-LD
Price : $34 |
Add Lockable DC jack, male |
Download Spec Sheet |
-LS
Price : $34 |
Add Lockable USB jack |
Download Spec Sheet |
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal. |
| |