Products
Industrial Display
  -Open Frame LCD Monitor
   -22" Open Frame LCD
    -WideScreen   (16:9 / 16:10)
      -ID-22Pw
      -ID-H22Pw
        (Sunlight Display)
      -ID-H22Pw-LED
        (Sunlight Display with LED-backlit)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 

Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors:  Part #  ID-22Pw

*** This model is discontinued . Learn more about replacement model ID-E21Pw  ***


                                                 22"Wide Screen (16:10) Open Frame TFT LCD Display
                                                  LCD Panel

LCD Type

Samsung Grade A Industrial
              TFT LCD Panel

Display Size

Wide 22 inch diagonal (474H x 296V)

Resolutions

1680 x 1050

Display Color

16.7M color

Brightness

300 cd/m2

Contrast ratio

1000 : 1 (Typical)

Response Time

Tr=3.6ms

Pixel pitch

0.282 x 0.282 mm

Viewing angle

80° / 80° / 80° / 80° (L / R / U / D)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

  • Input Video Signal : Analog RGB
  • Video Level :  Analog: 0.7Vp-p
  • Sync Type : Separate H/V,
    Composite H/V
  • Input Connector : D-Sub 15 pin VGA analog

Power Supply

Auto-sensing 100 to 240VAC, 50 / 60Hz via AC Adapter

Mounting

Support VESA-mount, Panel-mount, Wall-mount & Bracket mount
                                                  OPTIONS

Optional Video  Input

  • Video Input :DVI, S-Video and Composite
  • Input Connectors : BNC, S-video, DVI

Optional DC Power

 48V / 24V / 12V DC Power    Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details

                                  Mechanical

Material

  1.2mm Steel

Dimension  571 x 55 x 377 mm (WxDxH)
Product Weight  5 kg
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5 ~90%, non condensing
Vibration   5~500Hz 1G RMS random vibration 
Shock   10G acceleration (11ms duration) 
Safety Approval   CE, FCC
                             Package Content

Package Content

LCD Monitor x 1 , VGA Cable (Male to Male) x 1,   AC to DC 12V adapter  x1 ,  Power cord x 1,  Mounting Bracket x 1 pair, User Manual x 1 

  Front View of  ID-22Pw                       

  Construction 

 

   Front / Rear / Top / Side Views & Dimensions

                                   

      *click on above picture for enlarged view    

         

          

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    


More Photos, click on the following for enlarged view:



FEATURES :
  • 22"(16:10) industrial TFT LCD panel support 1680 x 1050 pixels
  • Universal open frame mounting for various applications
  • 300 cd/m2 industrial brightness
  • OSD control keys to optimize the display
  • Optional TV tuner
  • Optional audio input with speaker
  • Optional remote controller
  • Optional BNC, DVI input
  • A wide range of mounting kits
      (VESA-mount, open frame kit, OEM mounting design...)

APPLICATIONS :    

  • Industrial process control LCD panel
  • Point of sales / Kiosk
  • Security / surveillance
  • Flight information display panel

     Diagram for  I/O Outlet

                                               


Ordering information :    
Part # Description
                                                 WITHOUT NEMA 4 / IP65
ID-22Pw Standard Version  - 22" (16:10) Samsung Open Frame TFT LCD Display
ID-22PwDVI Version w/option  - 22" (16:10) Samsung Open Frame TFT LCD Display + DVI
ID-22PwAV Version w/option  - 22" (16:10) Samsung Open Frame TFT LCD Display + S-Video &
                          Composite video(RCA)
ID-22PwBNC Version w/option  - 22" (16:10) Samsung Open Frame TFT LCD Display + S-Video &
                          Composite video(BNC)
ID-22PwDC12 Version w/option  - 22" (16:10) Samsung Open Frame TFT LCD Display + 12v DC Power
ID-22PwDC24 Version w/option  - 22" (16:10) Samsung Open Frame TFT LCD Display + 24v DC Power
ID-22PwDC48 Version w/option  - 22" (16:10) Samsung Open Frame TFT LCD Display + 48v DC Power
ID-22PwTRS Version w/option  - 22" (16:10) Samsung Open Frame TFT LCD Display +
                           Resistive Touch screen & serial controller
ID-22PwTRB Version w/option  - 22" (16:10) Samsung Open Frame TFT LCD Display +
                           Resistive Touch screen & USB controller
ID-22PwTCS Version w/option  - 22" (16:10) Samsung Open Frame TFT LCD Display +
                          Capacitive Touch screen & serial controller
ID-22PwTCB Version w/option  - 22" (16:10) Samsung Open Frame TFT LCD Display +
                          Capacitive Touch screen & USB controller
-DVI Add DVI
-AV Add Composite video(RCA) + S-video
-HDMI Add HDMI
-BNC Add Composite video(BNC) + S-video
-TV Add TV tuner with remote controller
-QD Add Quad display
-MC Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
-12VDC Add 12V DC Power
-24VDC Add 24V DC Power
-48VDC Add 48V DC Power
-SPK Add Audio input
-RM Add Remote controller

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.