Products
Industrial Display
  -Open Frame LCD Monitor
   -12.1" Open Frame LCD
    -Regular Screen   (4:3 / 5:4)
      -ID-12P
      -ID-12P-LED
        (LCD Display with LED-backlit)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

                         Industrial Flat Panel Display :   Part #   ID-12P

*****This model is discontinued .  Click here for replacement model ID-12P-LED   *****


                                              12.1" Open Frame TFT Industrial Flat Panel Display 
                                                  LCD Panel

LCD Type

Grade A Industrial TFT LCD Panel

Display Size

12.1 inch diagonal (246.0H x 184.5V)

Resolutions

800 x 600

Display Color

262,144 color

Brightness

400 cd/m2

Contrast ratio

600 : 1 (Typical)

Response Time

Tr=10 / Tf=25ms

Pixel pitch

0.307 x 0.307 mm

Viewing angle

80 / 80 / 55 / 55 (L / R / U / D)  or 
160 / 110

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

-Input Video Signal : Analog RGB
-Video Level :  Analog: 0.7Vp-p
-Sync Type : Separate H/V, Composite H/V
-Input Connector : D-Sub 15 pin VGA analog

Power Supply

External type,110 ~ 220 VAC at 50 or 60Hz via
AC adapter (12V), 12V DC Output, 
Adapter size : 108(W)x64(H)x30Dmm, UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Optional Video  Input

  • Video Input   :    S-Video and Composite
  • Input Connectors : RCA, S-video
  • Input Connectors : RCA-BNC adapter  Details
  • Optional Touch Screen

                     Details

    Optional DC Power

     48V / 24V / 12V DC Power    Details
    Input Range:10~36V(DC-12V, DC-24V model)
                     36~75V (DC-48V model)
    DC power Output : DC 12V
    Voltage Accuracy
    : +/- 1% (Max.)
    Safety  : Continuous short circuit protection

                                      Mechanical

    Material

      1.2mm Steel

    Dimension  341.7 x 59.7 x 253 mm (WxDxH)
    Product Weight  3 kg
                                      Environmental
       Temperature  0 to 50 Degree Celsius (Operation)
     -5 to 60 Degree Celsius (Storage) 
    Relative Humidity  5~90%, non condensing
    Shock  10G peak acceleration 
     (11ms duration) 
    Vibration  5~500Hz, 1G RMS random vibration
    Safety Approval   CE, FCC
                                 Package Content

    Package Content

    LCD Monitor x 1 , VGA Cable (Male to Male) x
    1,   DC 12V adapter  x1 ,  Power cord x 1,  Mounting Bracket x 1 pair, CD disc,
    User Manual x 1
     

      Front View of  ID-12P                       

       

      Construction 

     

       Front / Rear / Top / Side Views & Dimensions

                               

          *click on above picture for enlarged view    

             

             
     

    Touchscreen Drive Download
    Mac Linux Dos
    Win 2k-Xp Win 98-Me Win CE
    Win 7    

     

     

     

      More photos (click to enlarge )



    FEATURES :
    • 12.1" industrial TFT LCD panel support 800 x 600 pixels
    • 300 cd/m2 industrial brightness
    • OSD control keys to optimize the display
    • Low power consumption
    • Modularized design
    • Optional video input (S-Video & RCA input)
    • Optional with touch screen and DC power input
    • Low power consumption
    • Universal open frame kits
    • Universal-mount, OEM mounting

    APPLICATIONS :    

    • Industrial automation LCD panel
    • Embedded display Unit
    • Gaming, lottery & amusement display
    • Touch screen display panel
    • Kiosks, arcade games, Hospitality Display, ATM Machines
    • Aviation simulators, Industrial test equipment, and Instrumentation

         Diagram for  I/O Outlet


    Ordering information :    
    Part # Description
                                                     WITHOUT NEMA 4 / IP65
    ID-12P
    Standard Version  - 12.1" Open Frame TFT LCD Display
    ID-12PAV
    Version w/option  - 12.1" Open Frame TFT LCD Display + S-Video & Composite video(RCA)
    ID-12PBNC
    Version w/option  - 12.1" Open Frame TFT LCD Display + S-Video & Composite video(BNC)
    ID-12PDC12
    Version w/option  - 12.1" Open Frame TFT LCD Display + 12v DC Power
    ID-12PDC24
    Version w/option  - 12.1" Open Frame TFT LCD Display + 24v DC Power
    ID-12PDC48
    Version w/option  - 12.1" Open Frame TFT LCD Display + 48v DC Power
    ID-12PTRS
    Version w/option  - 12.1" Open Frame TFT LCD Display +
                               Resistive Touch screen & serial controller
    ID-12PTRB
    Version w/option  - 12.1" Open Frame TFT LCD Display +
                               Resistive Touch screen & USB controller
    ID-12PTCS
    Version w/option  - 12.1" Open Frame TFT LCD Display +
                              Capacitive Touch screen & serial controller
    ID-12PTCB
    Version w/option  - 12.1" Open Frame TFT LCD Display +
                               Capacitive Touch screen & USB controller
    -AV
    Add Composite video(RCA) + S-video
    -BNC
    Add Composite video(BNC) + S-video
    -TV
    Add TV tuner with remote controller
    -12VDC
    Add 12V DC Power
    -24VDC
    Add 24V DC Power
    -48VDC
    Add 48V DC Power
    -SPK
    Add Audio input
    -RM
    Add Remote controller

    Back to top


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                          

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.