Products
Industrial Display
  -Open Frame LCD Monitor
   -40" Open Frame LCD
    -WideScreen   (16:9 / 16:10)
      -ID-40Pw
      -ID-40Pw-LED
        (LCD Display with LED-backlit)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
   Home >>  Industrial Display >>  Open Frame LCD Monitor >>

                                           Industrial LCD :   Part #   ID-40Pw

*** This model is discontinued. Learn more about replacement model ID-42Pw-LED  ***


     40"(16:9) Samsung Wide screen Open Frame Industrial LCD  with Speaker and Remote controller
LCD Panel

LCD Type

Samsung Industrial LCD             

Display Size

Wide 40 inch (16:9) (885.1H x 497.6V)

Resolutions

1366  x 768

Display Color

16.7M color

Brightness

500 cd/m2

Contrast ratio

2000 : 1 (Typical)

Response Time

Tr=10 / Tf=6ms

Pixel pitch

0.648 x 0.648 mm

Viewing angle

89 / 89 / 89 / 89 (L / R / U / D)  or 
178 / 178

OSD Control

Brightness, Contrast, Phase & Color,
H & V position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

-Input Video Signal : Analog RGB
-Video Level :  Analog: 0.7Vp-p
-Sync Type : Separate H/V, Composite H/V
-Input Connector : D-Sub 15 pin VGA analog
-Support Picture in Picture (PIP)

Built-in Video  Input

-Built-in VGA  & HDMI input
-Video Input : HDMI, Componet (Y+Pb+Pr), S-Video and Composite
-Input Connectors : HDMI, RCA x 3, S-Video (Mini-DIN 4), RCA

Built-in Audio Input

-Audio Input : Analog audio 2-channel (L/R)
-Connectors:
Audio  RCA x 2
-With speaker as well

Power Supply

External type, 110 ~ 220 VAC at 50 or 60 Hz via AC adapter (12V), 12V DC Output,  Adapter size : 108(W)x64(H)x30Dmm, UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount & Bracket mount
OPTIONS

Optional Video  Input

  • TV Input : TV tuner -
    Input Connectors : TV tuner with 3.5mm audio jack [
    Signal Input : NTSC, PAL (I, B, G,
    H, M, D, N),    SECAM (D, K, L, B, G)  /
    Connector : RF
    ] 
  • DVI Input : DVI-D digital input -
    Input Connectors : DVI-D (male)

Optional DC Power

 48V / 24V / 12V DC Power    Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details

Mechanical

Material

  1.2mm Steel

Dimension  1028 x 119 x 611 mm (WxDxH)
Product Weight  45 kg
Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval   CE, FCC
Package Content

Package Content

LCD Monitor x 1, VGA Cable (Male to Male) x 1,   DC 12V adapter  x1 ,  Power cord x 1,  Mounting Bracket x 1 pair, CD disc, User Manual x 1 , remote ocntroller

  Front View of Industrial LCD ID-40Pw                       

   

  Construction Industrial LCD ID-40Pw


   Front / Rear / Top / Side Views & Dimensions

                                    *click on above picture for enlarged view    

   ID-40W IO PLATE
       
            *click on above picture for enlarged view    

                

                 
 

 

 


More Photos, click on the following for enlarged view:
             



FEATURES :
  • 40"(16:9) industrial TFT LCD panel support 1366  x 768 pixels
  • with Remote controller
  • Universal open frame mounting for various applications
  • 500 cd/m2 industrial brightness
  • OSD control keys & remote controller to optimize the display
  • Support Picture in Picture (PIP)
  • Built-in VGA  & HDMI input
  • Built-in video input (Component, S-Video & RCA)
  • Built-in audio input with speaker
  • Optional video input (TV tuner & DVI)
  • Modularized design
  • Wall-mount, OEM mounting design
  • Wide-ranges Mounting kits
    (VESA-mount, Bracket-mount, Panel-mount or OEM mounting design etc. )

APPLICATIONS :    

  • Portrait or landscape viewing for information displays
  • Single or multi-display solution for digital signage
  • Ideal solution for data center or conference rooms
  • Embedded display Unit
  • Industrial automation LCD panel
  • Gaming, lottery & amusement display
  • Industrial process control LCD panel
  • Point of sales / Kiosk
  • Security / surveillance
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation
  • Flight information display panel

Ordering information :    
Part # Description
                                                 WITHOUT NEMA 4 / IP65
ID-40Pw
40"  (16:9) Samsung Open Frame Industrial LCD with VGA, HDMI,Component, S-Video & RCA input, audio input with speaker and remote controller
ID-40Pw-TV
40"  (16:9) Samsung Open Frame Industrial LCD with VGA,HDMI, Component, S-Video & RCA input, audio input with speaker and remote controller +  **TV Tuner
-QD
Add Quad Display
-MC
Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.