Products
Industrial Display
  -Open Frame LCD Monitor
   -19" Open Frame LCD
    -Regular Screen   (4:3 / 5:4)
      -ID-19P
      -ID-H19P
        (Sunlight Display)
      -ID-H19P-LED
        (Sunlight Display with LED-backlit)
    -WideScreen   (16:9 / 16:10)
      -ID-19Pw
      -ID-H19Pw
        (Sunlight Display)
      -ID-H19Pw-LED
        (Sunlight Display with LED-backlit)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Flat Panel : Part # ID-19P


19" Industrial Grade  Open Frame TFT LCD Display , TAA Compliant

    Front View of ID-19P

    DISPLAY BENEFITS :
  • 19" LCD with resolution 1280 x 1024
  • Green LED-backlit panel technology
  • Rugged construction against external impact
    Options
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • Projected Capacitive 10-point multi-touch screen
    Resistive or Capacitive ( single point touch )
  • S-Video + Composite ( BNC or RCA ) , Audio input
  • HDMI or DVI-D ( either one for AV2.2 upgrade )
  • MIL-type or lockable connector
  • DC power : 12V / 24V / 48V / 110 ~ 125V / 250V
  • Quad display for CCTV
  • TV - Analog
                                                  LCD Panel

LCD Type

19" Industrial Grade TFT LCD Panel

Display Size

19 inch diagonal (376H x 301V)

Resolutions

1280 x 1024

Display Color

16.7M color

Brightness

250 cd/m2

Backlight

LED

Contrast ratio

1000 : 1 (Typical)

Viewing angle

170 x 160

LCD MTBF

30,000 hrs

Signal Input

Standard VGA & DVI-D

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 48 Watt, Standby 5 Watt

Mounting

Universal mount / VESA mount
                                                  OPTIONS

Optional Video  Input

- HDMI, S-Video + BNC ( or RCA ) & Audio
- 3G / HD / SD-SDI Broadcast-grade input

Optional Touch Screen

                 Details

Optional DC Power

250V / 125V / 110V / 48V / 24V / 12V DC Power    Details

Other Option

Multi-Display Controller         Details

                                  Speaker

Speaker

 Built-in Dual Stereo Speakers 2W x 2
( Bundled with AV2.2 upgrade )

                                  Mechanical
Dimension 473.5 x 57.6 x 381.1 mm / 18.6 x 2.3 x 15 inch
Product Weight 5.7 kgs ( 12.5 lbs )
                                  Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~90%, non condensing
Vibration 5~500Hz 1G RMS random vibration 
Shock 10G peak acceleration (11ms duration) 
Safety FCC & CE certified
Environmental RoHS2 & REACH compliant, TAA Compliant
                             Package Content

Package Content

19" LCD display, 6ft VGA cable , Power adapter , Power cord
 Construction
*click on above pictures for enlarged view
 Front / Rear / Top / Side Views & Dimensions

*click on above pictures for enlarged view

Download Product Sheet
Download User Manual

Touchscreen Driver Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7 If you do not find the driver required, please contact us.

         Free Ground Shipping * Click for details      


  More photos (click to enlarge )

     Diagram for  I/O Outlet


Ordering information :    
Part # Description
ID-19P
Price : $485
19" Industrial Grade Open Frame TFT LCD Display,
with VGA + DVI-D input
ID-19P-BNC
Price : $621
19" Industrial Grade Open Frame TFT LCD Display,
with VGA + DVI-D + BNC + S-Video + Audio + remote controller
ID-19P-AV
Price : $621
19" Industrial Grade Open Frame TFT LCD Display,
with VGA + DVI-D + BNC with RCA adapter + S-Video + Audio + remote controller
ID-19P-HDMI
Price : $621
19" Industrial Grade Open Frame TFT LCD Display,
with VGA + HDMI w/ speaker + BNC + S-Video + Audio + remote controller
Optional Video/Audio Inputs
-SDI
Price : $461
With VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI Download Spec Sheet
-QD
Price : $596
Add Quad display
(with VGA & DVI-D )
-MC
Price : $88
Add Multi-Display Controller Download Spec Sheet
Optional Touch Screen
-TRS
Price : $257
Add Resistive Touch Screen with Serial Controller
-TRB
Price : $257
Add Resistive Touch Screen with USB Controller
-TCS
Price : $434
Add Capacitive Touch Screen with Serial Controller
-TCB
Price : $434
Add Capacitive Touch Screen with USB Controller
-TPC
Price : $508
Add Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is applied
Optional Controller
-TV
Price : $102
Add TV tuner (NTSC or PAL) with remote controller
(VGA + DVI-D + TV (analog))
Optional DC Input Power
-DC12
Price : $207
Add 12V DC Power
-DC24
Price : $207
Add 24V DC Power
-DC48
Price : $207
Add 48V DC Power
-DC110
Price : $339
Add 110V DC Power
-DC125
Price : $339
Add 125V DC Power
-DC250
Call for pricing
Add 250V DC Power
Optional Connectors For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $136
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $34
Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.