Products
Industrial LCD Display
* Filter by Mounting
Open Frame LCD Monitor 
Panel Mount Monitor
  ( Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Freatures
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


 
     Home >>  Industrial Display >>  Open Frame LCD Monitor >>

                   Industrial LCD Monitor Displays :   Part #   ID-06P

*** This model has been discontinued .Click here for replacement model ID-06P-LED  ***


                                                            6.5" Open Frame Industrial Displays
                                                  LCD Panel

LCD Type

Grade A Industrial TFT LCD Panel

Display Size

6.5 inch diagonal (129.6H x 97.4V)

Resolutions

640 x 480

Display Color

262,144 color

Brightness

400 cd/m2

Contrast ratio

600 : 1 (Typical)

Response Time

Tr=15 / Tf=25ms

Pixel pitch

0.203 x 0.203 mm

Viewing angle

60 / 60 / 40 / 55 (L / R / U / D)  or 
120 / 95

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

-Input Video Signal : Analog RGB
-Video Level :  Analog: 0.7Vp-p
-Sync Type : Separate H/V, Composite H/V
-Input Connector : D-Sub 15 pin VGA analog

Power Supply

External type, 110 ~ 220 VAC at 50 or 60 Hz
via AC adapter (12V), 12V DC Output, 
Adapter size : 108(W)x64(H)x30Dmm, UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Optional Video    Input

  • Video Input   :    S-Video and Composite
  • Input Connectors : RCA, S-video
  • Input Connectors : BNC, S-Video adapter  Details
  • Optional Touch Screen

                             Details

    Optional DC Power

     48V / 24V / 12V DC Power    Details
    Input Range:10~36V(DC-12V, DC-24V model)
                     36~75V (DC-48V model)
    DC power Output : DC 12V
    Voltage Accuracy
    : +/- 1% (Max.)
    Safety  : Continuous short circuit protection

    Other options

    -TV turner [ Signal Input : NTSC, PAL (I, B, G, H, M, D,
      N),  SECAM (D, K, L, B, G)  / Connector : RF
    ] with
      Remote controller  
    - Remote controller only                                  - Audio Input

                                      Mechanical

    Material

      1.2mm Steel

    Dimension  251.7 x 59.3 x 179 mm (WxDxH)
    Product Weight  1.5 kg
                                      Environmental
       Temperature  0 to 50 Degree Celsius (Operation)
     -5 to 60 Degree Celsius (Storage) 
    Relative Humidity  5~90%, non condensing
    Shock  10G peak acceleration 
     (11ms duration) 
    Vibration  5~500Hz, 1G RMS random vibration
    Safety Approval   CE, FCC
                                 Package Content

    Package Content

    LCD Monitor x 1 , VGA Cable (Male to Male) x
    1,   DC 12V adapter  x1 ,  Power cord x 1,  Mounting Bracket x 1 pair, CD disc,
    User Manual x 1
     

      Front View of  ID-6P                      

      Construction 

        

       Front / Rear / Top / Side Views & Dimensions

                         

          *click on above picture for enlarged view    

             

             
     

    Touchscreen Drive Download
    Mac Linux Dos
    Win 2k-Xp Win 98-Me Win CE
    Win 7    


    More Photos, click on the following for enlarged view:
     



    FEATURES :
    • 6.5" industrial TFT LCD panel support 640 x 480 pixels
    • 400 cd/m2 industrial brightness
    • OSD control keys to optimize the display
    • Low power consumption
    • Modularized design
    • Optional DC to DC power input (12 / 24 / 48 VDC)
    • Optional video input   ( S-Video & RCA input or S-video & BNC  )
    • Optional touch screen
    • New Options:  TV turner with remote controller / remote controller only / Audio Input
    • Low power consumption
    • Universal open frame kits
    • Universal-mount, OEM mounting

    APPLICATIONS :    

    • Industrial automation LCD panel
    • Embedded display Unit
    • Gaming, lottery & amusement display
    • Touch screen display panel
    • Kiosks, arcade games, Hospitality Display, ATM Machines
    • Aviation simulators, Industrial test equipment, and Instrumentation

         Diagram for  I/O Outlet


    Ordering information :    
    Part # Description
                                                    
    ID-06P
    Standard Version  - 6.5" Open Frame Industrial display
    ID-06P-AV
    Version w/option  - 6.5" Open Frame Industrial display + S-Video &
                               RCA
    ID-06P-BNC
    Version w/option  - 6.5" Open Frame Industrial display + S-Video & BNC
    ID-06P-TV
    Version w/option  - 6.5" Open Frame Industrial display + TV turner & 
                               Remote Controller
    ID-06P-RM
    Version w/option  - 6.5" Open Frame Industrial display + Remote Controller
    ID-06P-SPK
    Version w/option  - 6.5" Open Frame Industrial display + Audio Input
    ID-06P-DC12
    Version w/option  - 6.5" Open Frame Industrial display + 12v DC Power
    ID-06P-DC24
    Version w/option  - 6.5" Open Frame Industrial display + 24v DC Power
    ID-06P-DC48
    Version w/option  - 6.5" Open Frame Industrial display + 48v DC Power
    ID-06P-TRS
    Version w/option  - 6.5" Open Frame Industrial display +
                               Resistive Touch screen & serial controller
    ID-06P-TRB
    Version w/option  - 6.5" Open Frame Industrial display +
                               Resistive Touch screen & USB controller
    ID-06P-TCS
    Version w/option  - 6.5" Open Frame Industrial display +
                               Capacitive Touch screen & serial controller
    ID-06P-TCB
    Version w/option  - 6.5" Open Frame Industrial display +
                               Capacitive Touch screen & USB controller
                                                      With other options
    -AV
    + S-Video & RCA
    -BNC
    + S-Video &  BNC
    TV
    + TV turner & Remote Controller
    -RM
    + Remote Controller
    -SPK
    + Audio Input
    -DC12
    add -12v DC to DC Power Input
    -DC24
    add -24v DC to DC  Power Input
    -DC48
    add -48v DC to DC  Power Input

    Back to top


                  Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                          

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners.  Legal.