Products
Industrial Display
  -Open Frame LCD Monitor
   -17" Open Frame LCD
    -Regular Screen   (4:3 / 5:4)
      -ID-17P
      -ID-H17P
        (Sunlight Display)
      -ID-H17P-LED
        (Sunlight Display with LED-backlit)
    -WideScreen   (16:9 / 16:10)
      -ID-17Pw
      -ID-E17Pw
        (High Resolution)
      -ID-2-E17Pw
        (High Resolution)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitor  :   Part #   ID-17P


17" Industrial Grade Open Frame TFT LCD Display , TAA Compliant


                                                  LCD Panel

LCD Type

17" Industrial Grade TFT LCD Panel

Display Size

17 inch diagonal (338H x 270V)

Resolutions

1280 x 1024

Display Color

16.7M color

Brightness

250 cd/m2

Contrast ratio

1000 : 1 (Typical)

Response Time

5ms

Pixel pitch

0.264 x 0.264 mm

Viewing angle

80 / 80 / 80 / 80 (L / R / U / D)  or 
160 / 160

LCD MTBF

50,000 hrs

Signal Input

Standard VGA & DVI-D

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 48 Watt, Standby 5 Watt

Mounting

Universal mount / VESA mount
                                                  OPTIONS

Optional Touch Screen

                 Details

Optional DC Power

250V / 125V / 110V / 48V / 24V / 12V DC Power    Details

Other Option

- HDMI, S-Video + BNC ( or RCA ) & Audio
- 3G / HD / SD-SDI Broadcast-grade input
- Military-type or lockable connector
- Quad display for CCTV
- TV - Analog
- Multi-Display Controller         Details

                                  Mechanical
Dimension  436 x 58 x 354 mm / 17.2 x 2.3 x 13.9 inch
 (W x D x H)
Product Weight  5.5 kgs ( 12.1 lbs )
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration  (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval  FCC, CE, RoHS Compliant, TAA Compliant
                             Package Content

Package Content

17" LCD display , 1 x 6ft VGA cable , Power adapter , Power cord

  Front View of  ID-17P

  Construction 


   Front / Rear / Top / Side Views & Dimensions

      *click on above picture for enlarged view    

 Download Product Sheet
 Download User Manual

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7 If you do not find the driver required, please contact us.


         Free Ground Shipping * Click for details      


More Photos, click on the following for enlarged view:
       


   DISPLAY BENEFITS :
  • 17" LCD with resolution 1280 x 1024
  • Rugged construction against external impact





   0PTIONS :
  • HDMI, S-Video + BNC & Audio
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • 17" Touchscreen : Capacitive or Resistive,
    10-point multi-touch available too
  • MIL-type or lockable connector
  • 250V , 125V , 110V ,48V, 24V or 12VDC power
  • Quad display for CCTV
  • TV - Analog
APPLICATIONS :    

  • Industrial automation LCD panel
  • Embedded display Unit
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet


Ordering information :    
Part # Description
ID-17P
Price : $408
Standard Version  - 17" Open Frame TFT LCD Display,
with VGA + DVI-D input
ID-17P-BNC
Price : $544
17" Open Frame TFT LCD Display,
with VGA + DVI-D + BNC + S-Video + Audio + remote controller
ID-17P-AV
Price : $544
17" Open Frame TFT LCD Display,
with VGA + DVI-D + BNC with RCA adapter + S-Video + Audio + remote controller
ID-17P-HDMI
Price : $544
17" Open Frame TFT LCD Display,
with VGA + HDMI w/ speaker + BNC + S-Video + Audio + remote controller
Optional Video/Audio Inputs
-MC
Price : $88
Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
-QD
Price : $596
Add Quad display
( with VGA + DVI-D )
Optional Touch Screen
-TRS
Price : $230
Add Resistive Touch Screen with Serial Controller
-TRB
Price : $230
Add Resistive Touch Screen with USB Controller
-TCS
Price : $400
Add Capacitive Touch Screen with Serial Controller
-TCB
Price : $400
Add Capacitive Touch Screen with USB Controller
-TPC
Price : $393
Add Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is applied
Optional Controller
-TV
Price : $102
Add TV tuner (NTSC or PAL) with remote controller
(VGA + DVI-D + TV (analog))
Optional DC power
-DC12
Price : $207
Add 12V DC Power
-DC24
Price : $207
Add 24V DC Power
-DC48
Price : $207
Add 48V DC Power
-DC110
Price : $339
Add 110V DC Power
-DC125
Price : $339
Add 125V DC Power
-DC250
Call for pricing
Add 250V DC Power
Optional Connectors For DC power only
-MD
Price : $88
Add Military-type DC lockable jack, male
-MA
Price : $136
Add Military -type VGA lockable jack, male
-LD
Price : $34
Add Lockable DC jack, male
-LS
Price : $34
Add Lockable USB jack

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.