Products
Industrial Display
  -Open Frame LCD Monitor
   -55" Open Frame LCD
    -WideScreen   (16:9 / 16:10)
      -ID-55Pw-LED
        (LCD Display with LED-backlit)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -47" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors:   Part #   ID-55Pw-LED


          55" High Resolution Wide Screen ( 16:9 ) Open Frame LCD with LED Backlight Panel Display

LCD with LED Backlight Panel
LCD Type

TFT LCD Panel

Backlight

LED

Resolutions

1920 x 1080

Display Color

16.7M

Brightness

350 cd/m2

Contrast ratio

1400 : 1 ( Typical )

Active area (mm)

1210 x 680

Viewing angle 178 x 178

LCD MTBF

50,000 hrs

Signal Input

HDMI / DVI-D / VGA / S-Video / RCA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 220 Watt,
                   Standby 20 Watt

Mounting

Universal mount
OPTIONS

Optional Input

3G / HD / SD-SDI Broadcast-grade input

Other Option

- 48V / 24V / 12V DC Power    Details
- Multi-Display Controller         Details
- MIL-type or lockable connector
- TV - PAL or NTSC

Mechanical
Dimension
( W x D x H )
 51.6 x 2.6 x 30.8 inch /
 1311.6 x 65.8 x 782.4 mm
Product Weight  40.2 kgs ( 88.4 lbs )
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE, RoHS Compliant

  Front View of  ID-55Pw-LED                       

  Construction 

  Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

 Download Product Sheet
 Download User Manual

         Free Ground Shipping * Click for details      


   DISPLAY BENEFITS :
  • 55" widescreen LCD supports Full HD 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • 48V or 24VDC power
  • MIL-type or lockable connector
  • TV - PAL or NTSC

    Diagram for  I/O Outlet

Ordering information :    
Part # Description
ID-55Pw-LED
Price : $2282
Standard Version  - 55" (16:9) LG Open Frame TFT LCD Display,
with VGA + DVI-D + HDMI + RCA + S-Video + audio + remote controller
Optional Video/Audio Inputs
-SDI
Price : $298
With VGA + DVI-D + HDMI + RCA + S-Video + audio + remote controller + SDI input Download Spec Sheet
-MC
Price : $88
Add Multi-Display Controller Download Spec Sheet
Optional Controller
-TV
Price : $136
Add TV tuner (NTSC or PAL) with remote controller
VGA + DVI-D + HDMI + RCA + S-Video + audio + remote controller + TV (analog)
Optional DC power
-DC24
Price : $488
Add 24V DC Power
-DC48
Price : $488
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power
Optional Connectors For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $136
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $34
Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.