Products
Industrial Display
  -Open Frame LCD Monitor
   -46" Open Frame LCD
    -WideScreen   (16:9 / 16:10)
      -ID-46Pw-LED
        (LCD Display with LED-backlit)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors :   Part #   ID-46Pw-LED

*** This model is discontinued . Learn more about replacement model ID-47Pw-LED  ***


          46" High Resolution Wide Screen ( 16:9 ) Open Frame LCD with LED Backlight Panel Display

LCD with LED Backlight Panel
LCD Type

SAMSUNG TFT LCD Panel

Backlight

LED

Resolutions

1920 x 1080

Display Color

16.7M color

Brightness

400 cd/m2

Contrast ratio

4000 : 1 ( Typical )

Active area (mm)

886 x 498

Viewing angle 178 x 178

LCD MTBF

30,000 hrs

Signal Input

HDMI / DVI-D / VGA / S-Video / RCA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 200 Watt,
                   Standby 20 Watt

Mounting

Universal mount / VESA mount
OPTIONS

Optional Input

3G / HD / SD-SDI Broadcast-grade input

Other Option

- 48V / 24V / 12V DC Power    Details
- Multi-Display Controller         Details
- MIL-type or lockable connector
- TV - PAL or NTSC

Mechanical
Dimension  38.8 x 2.8 x 23.6 inch /
 986 x 71 x 599 mm ( WxDxH )
Product Weight  45 kgs ( 99 lbs )
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory CE, FCC

  Front View of  ID-46Pw-LED                       

  Construction 

   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view

 Download Product Sheet
 Download User Manual

   DISPLAY BENEFITS :
  • 46" widescreen LCD with Full HD 1080p resolution
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller

   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • MIL-type or lockable connector
  • TV - PAL or NTSC

    Diagram for  I/O Outlet

Ordering information :    
Part # Description
ID-46Pw-LED Standard Version  - 46" (16:9) Samsung Open Frame TFT LCD Display ,
with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller
Optional NEMA4 / IP65
-N Add NEMA4 / IP65 Protective Glass
Optional Video/Audio Inputs
-SDI With VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI input Download Spec Sheet
-MC Add Multi-Display Controller Download Spec Sheet
Optional Controller
-TV Add TV tuner (analog)
Optional DC power
-DC24 Add 24V DC Power
-DC48 Add 48V DC Power
Optional Connectors For DC power only
-MD Add MIL-type DC lockable jack, male Download Spec Sheet
-MA Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD Add Lockable DC jack, male Download Spec Sheet
-LS Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.