Products
Industrial Display
  -Open Frame LCD Monitor
   -22" Open Frame LCD
    -WideScreen   (16:9 / 16:10)
      -ID-22Pw
      -ID-H22Pw
        (Sunlight Display)
       -ID-H22Pw-LED
        (Sunlight Display with LED-backlit)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors :   Part #   ID-H22Pw-LED

*** This model is discontinued . Learn more about replacement model ID-HE21Pw  ***


                            22" Open Frame Widescreen High Brightness LCD with LED-backlit Panel Display
LCD with LED Backlight Panel
LCD Type

TFT LCD Panel

Backlight

LED

Resolutions

1680 x 1050

Display Color

16.7 M color

Brightness

1000 cd/m2

Contrast ratio

1000 : 1 ( Typical )

Active area (mm)

474 x 296

Viewing angle 160° x 160°

LCD MTBF

50,000 hrs

Signal Input

VGA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 84 Watt,
                   Standby 5 Watt

Mounting

Universal mount / VESA mount
OPTIONS

Optional Touch Screen

               Details

Optional DC Power

48V / 24V DC Power         Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety :
  Continuous short circuit protection

Other Option

- Multi-Display Controller         Details
- HDMI, DVI-D, S-Video + BNC & Audio
- 3G / HD / SD-SDI Broadcast-grade input
- MIL-type or lockable connector
- TV - PAL or NTSC
- Auto / switch dimming

Mechanical
Dimension
( W x D x H )
 22.5 x 2.3 x 14.9 inch /
 571 x 58 x 377 mm
Product Weight  5 kgs ( 11 lbs )
Casing Color  Dark grey
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE

  Front View of  ID-H22Pw-LED                       

  Construction 


   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view


 Download Product Sheet

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    


   DISPLAY BENEFITS :
  • 22" widescreen LCD with high brightness 1000 cd/mē
  • Green LED-backlit panel technology
  • Rugged construction against external impact


   0PTIONS :
  • HDMI, DVI-D, S-Video + BNC & Audio
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • HW22" Touchscreen : Capacitive, Resistive
  • 48V or 24VDC power
  • MIL-type or lockable connector
  • Auto / switch dimming
  • TV - PAL or NTSC

    Diagram for  I/O Outlet

Ordering information :    
Part # Description
ID-H22Pw-LED 22" Open Frame Widescreen High Brightness LCD with LED-backlit Panel Display
-MC Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.