Products
Industrial Display
  -Open Frame LCD Monitor
   -32" Open Frame LCD
    -WideScreen   (16:9 / 16:10)
      -ID-32Pw
      -ID-32Pw-LED

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
     Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Displays :   Part #   ID-32Pw

*** This model is discontinued. Learn more about replacement model ID-32Pw-LED  ***


                                       32" Samsung Wide Screen (16:9) Open Frame TFT LCD Display
                           LCD Panel

LCD Type

Samsung TFT LCD Panel

Display Size

Wide 32 inch (16:9) (698V x 392H)

Resolutions

1366 x 768

Display Color

16.7M color

Brightness

450 cd/m2

Backlight

CCFL

Contrast ratio

5000 : 1 (Typical)

Viewing angle

178 x 178

LCD MTBF

50,000 hrs

Signal Input

HDMI / VGA / S-Video / RCA

Power Supply

Input: Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption: Max. 200 Watt, Standby 20 Watt

Mounting

Universal mount / VESA mount
                           OPTIONS

Optional Video  Input

  • TV Input : TV tuner -
    Input Connectors : TV tuner with 3.5mm audio jack [
    Signal Input : NTSC, PAL (I, B, G,
    H, M, D, N),    SECAM (D, K, L, B, G)  /
    Connector : RF
    ] 
                                  Mechanical

Material

  1.2mm Steel

Dimension
( W x D x H )
 836 x 117.3 x 510 mm /
 32.9 x 4.6 x 20.1 inch
Product Weight  16.9 kgs ( 37.2 lbs )
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval  Safety : FCC & CE certified
 Environmental : RoHS2 & REACH compliant
                             Package Content

Package Content

32" widescreen LCD display X 1 ,
6ft VGA cable X 1 ,
Power cord X 1 ,
Remote controller X 1

  Front View of  ID-32Pw                       

  Construction 


   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view

 Download Product Sheet


   DISPLAY BENEFITS :
  • 32" widescreen LCD with high resolution 1366 x 768
  • Rugged construction against external impact
  • Standard with HDMI, VGA, S-Video, RCA, Audio & remote controller
   0PTIONS :
  • TV - Analog

APPLICATIONS :    

  • Portrait or landscape viewing for information displays
  • Single or multi-display solution for digital signage
  • Ideal solution for data center or conference rooms
  • Gamming, lottery & amusement display
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation


Ordering information :    
Part # Description
ID-32Pw 32"(16:9) Samsung Open Frame Industrial LCD,
with HDMI, VGA, S-Video, RCA, Audio & remote controller
Optional Controller
-TV Add TV tuner (analog)

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.