Products
Industrial Display
  -Open Frame LCD Monitor
   -22" Open Frame LCD
    -WideScreen   (16:9 / 16:10)
      -ID-22Pw
      -ID-H22Pw
        (Sunlight Display)
      -ID-H22Pw-LED
        (Sunlight Display with LED-backlit)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 

Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors:  Part #  ID-H22Pw

*** This model is discontinued . Learn more about replacement model ID-HE21Pw  ***


                22"Wide Screen (16:10) Samsung High Brightness Industrial Display - Open Frame Style
                                                  LCD Panel

LCD Type

Samsung Grade A              IndustrialTFT LCD Panel

Display Size

Wide 22 inch diagonal (474H x 296V)

Resolutions

1680 x 1050

Display Color

16.7M color

Brightness

600 cd/m2

Contrast ratio

900 : 1 (Typical)

Response Time

Tr=3.6ms

Pixel pitch

0.282 x 0.282 mm

Viewing angle

80° / 80° / 80° / 80° (L / R / U / D)

OSD Control

Brightness, Contrast, Phase & Color, H & V position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

  • Input Video Signal : Analog RGB
  • Video Level :  Analog: 0.7Vp-p
  • Sync Type : Separate H/V,
    Composite H/V
  • Input Connector : D-Sub 15 pin VGA analog

Power Supply

Auto-sensing 100 to 240VAC, 50 / 60Hz via AC Adapter

Mounting

Support VESA-mount, Panel-mount, Wall-mount & Bracket mount
                                                  OPTIONS

Optional Video  Input

  • Video Input :DVI, S-Video and Composite
  • Input Connectors : DVI, BNC, RCA, S-video
  • Optional Touch Screen

                 Details

    Other Options

    - Video Input : DVI, S-Video & Composite Video (BNC/RCA)
    - NEMA4 / IP65, TV tuner, Audio, Remote controller
    - 48V / 24V / 12V DC Power    Details
    - Anti-Reflective Film, Optical Bonding
    - Multi-Display Controller         Details

                                      Mechanical

    Material

      1.2mm Steel

    Dimension  571 x 55 x 377 mm (WxDxH)
    Product Weight  5 kg
                                      Environmental
       Temperature  0 to 50 Degree Celsius (Operation)
     -5 to 60 Degree Celsius (Storage) 
    Relative Humidity  5 ~90%, non condensing
    Vibration   5~500Hz 1G RMS random vibration 
    Shock   10G acceleration (11ms duration) 
    Safety Approval   CE, FCC
                                 Package Content

    Package Content

    LCD Monitor x 1 , VGA Cable (Male to Male) x 1,   AC to DC 12V adapter  x1 ,  Power cord x 1,  Mounting Bracket x 1 pair, User Manual x 1 

      Front View of  ID-H22Pw                       

      Construction 

     

       Front / Rear / Top / Side Views & Dimensions

                                       

          *click on above picture for enlarged view    

     Download Product Sheet
     Download User Manual


     

     


    More Photos, click on the following for enlarged view:
     



    FEATURES :
    • 22"(16:10) industrial TFT LCD panel support 1680 x 1050 pixels
    • Rugged construction and modularized design
    • 600 cd/m2 industrial brightness
    • OSD control keys to optimize the display
    • Optional video input : S-video & Composite Video (RCA /BNC ) ,DVI ,  TV tuner , Audio, Remote controller 
    • Optional Quad Display, Audio, Anti-Reflective Film, Optical Bonding
    • Optional touch screen
    • Wide-ranges Mounting kits
      (VESA-mount, Bracket-mount, Panel-mount or OEM mounting design etc. )

    APPLICATIONS :    

    • Embedded display Unit
    • Industrial automation LCD panel
    • Gaming, lottery & amusement display
    • Kiosks, arcade games, Hospitality Display, ATM Machines
    • Aviation simulators, Industrial test equipment, and Instrumentation

         Diagram for  I/O Outlet

                                                   


    Ordering information :    
    Part # Description
                                                     WITHOUT NEMA 4 / IP65
    ID-H22Pw Standard Version  - 22" (16:10) Samsung High Brightness Open Frame TFT LCD Display
    ID-H22PwDVI Version w/option  - 22" (16:10) Samsung High Brightness Open Frame TFT LCD Display + DVI
    ID-H22PwAV Version w/option  - 22" (16:10) Samsung High Brightness Open Frame TFT LCD Display + S-Video & Composite video(RCA)
    ID-H22PwBNC Version w/option  - 22" (16:10) Samsung High Brightness Open Frame TFT LCD Display + S-Video & Composite video(BNC)
    ID-H22PwDC12 Version w/option  - 22" (16:10) Samsung High Brightness Open Frame TFT LCD Display + 12v DC Power
    ID-H22PwDC24 Version w/option  - 22" (16:10) Samsung High Brightness Open Frame TFT LCD Display + 24v DC Power
    ID-H22PwDC48 Version w/option  - 22" (16:10) Samsung High Brightness Open Frame TFT LCD Display + 48v DC Power
    ID-H22PwTRS Version w/option  - 22" (16:10) Samsung High Brightness Open Frame TFT LCD Display + Resistive Touch screen & serial controller
    ID-H22PwTRB Version w/option  - 22" (16:10) Samsung High Brightness Open Frame TFT LCD Display + Resistive Touch screen & USB controller
    ID-H22PwTCS Version w/option  - 22" (16:10) Samsung High Brightness Open Frame TFT LCD Display + Capacitive Touch screen & serial controller
    ID-H22PwTCB Version w/option  - 22" (16:10) Samsung High Brightness Open Frame TFT LCD Display + Capacitive Touch screen & USB controller
    -DVI Add DVI
    -AV Add Composite video(RCA) + S-video
    -BNC Add Composite video(BNC) + S-video
    -TV Add TV tuner with remote controller
    -QD Add Quad display
    -MC Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
    -12VDC Add 12V DC Power
    -24VDC Add 24V DC Power
    -48VDC Add 48V DC Power
    -SPK Add Audio input
    -RM Add Remote controller
    -AR Add Anti-reflective film
    -OB Add Optical bonding

    Back to top


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                          

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.