Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

 

Model  ID-20P


20" Open Frame 1600x1200 Industrial Grade TFT LCD Monitor
TAA & NDAA Complaint


LCD Panel

LCD Type

LG Industrial Grade TFT LCD Panel

Display Size

20.1" TFT

Resolutions

1600 x 1200

Display Colors

16.7M

Brightness

300 cd/m2

Contrast ratio

800 : 1 (Typical)

Backlight CCFL
Viewing angle 178° x 178° (H/V)
Active area (mm) 408 x 306
LCD MTBF 45,000 hrs
Signal Input VGA / DVI-D

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption : Max. 48 Watt, Standby 5 Watt
Mounting Universal mount / VESA mount
                                                  OPTIONS

Optional Video  Input

  • Video Input   :     S-Video and Composite and BNC
  • Input Connectors : BNC, S-video, HDMI

Optional Touch Screen

      

Optional DC Power 125V/ 110V / 48V / 24V / 12V DC Power   

Other Option

Multi-Display Controller

                                  Mechanical
Casing Color

Black

Dimension 509.5 x 66.1 x 388.6 mm 
20.1 x 2.6 x 15.3 inch
Product Weight 7 kgs ( 15.4 lbs )
                                  Environmental
Temperature 0 to 55°C Degree(Operation)
-5 to 60°C Degree(Storage)
Relative Humidity  5~90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5~500Hz, 1G RMS random vibration
Regulatory Safety : FCC & CE certified
Environmental : RoHS2 & REACH compliant, TAA & NDAA Compliant

   ID-20P                       

  Construction 


   Dimension

 Download Product Sheet
 Download User Manual

 Free Ground Shipping. Learn More.


   DISPLAY BENEFITS :
  • 20" LCD with high resolution 1600 x 1200
  • Rugged construction against external impact
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • Resistive ( single point touch )
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one for Ver 2.2 upgrade )
  • MIL-type or lockable connector
  • DC power : 12V / 24V / 48V / 110V / 125V
  • Quad display for CCTV
  • TV - Analog

Ordering Information    
Part Number Description
ID-20P
20" Open Frame TFT LCD Display, VGA + DVI-D input
ID-20P-BNC
20" Open Frame TFT LCD Display, VGA + DVI-D + BNC + S-Video + Audio + remote controller
ID-20P-AV
20" Open Frame TFT LCD Display, VGA + DVI-D + RCA + S-Video + Audio + remote controller
ID-20P-HDMI
20" Open Frame TFT LCD Display, VGA + HDMI with speaker + BNC + S-Video + Audio + remote controller
Optional Video/Audio Inputs
-SDI
VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI
-QD
Quad display ( VGA + DVI-D + QD)
-MC
Multi-Display Controller  
Optional Touch Screen
-TRS
Resistive Touch Screen with Serial Controller
-TRB
Resistive Touch Screen with USB Controller
Optional DC Input Power
-DC12 Change to 12V DC power supply
-DC24   Change to 24V DC power supply
-DC48   Change to 48V DC power supply
-DC110
  Change to 110V DC power supply
-DC125
  Change to 125V DC power supply
-DC250
  Change to 250V DC power supply
Optional Lockable Jack
-MD MIL-type Lockable DC Power jack, Male  
-MA MIL-type Lockable VGA jack, Male  
-LD Lockable DC Power jack, Male  
-LS Lockable USB jack for touch screen  

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.