Products
Industrial Display
  -Open Frame LCD Monitor
   -26" Open Frame LCD
    -WideScreen   (16:9 / 16:10)
      -ID-26Pw
      -ID-26Pw-LED
        (LCD Display with LED-backlit)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage  

JBOD
 
Rackmount Cabinet /
   Server Rack

Wall Mount 

Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

                                Industrial Monitors :   Part #   ID-26Pw
                                                 26"Wide Screen (16:9) Open Frame TFT LCD Display
                                                  LCD Panel

LCD Type

Samsung Grade A Industrial
              TFT LCD Panel

Display Size

Wide 26 inch diagonal (566.4H x 339.8V)

Resolutions

1366 x 768

Display Color

16.7M color

Brightness

500 cd/m2

Contrast ratio

1000 : 1 (Typical)

Response Time

Tr=15 / Tf=25ms

Pixel pitch

0.283 x 0.283 mm

Viewing angle

85 / 85 / 85 / 85 (L / R / U / D)  or 
170 / 170

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

  • Input Video Signal : Analog RGB
  • Video Level :  Analog: 0.7Vp-p
  • Sync Type : Separate H/V,
    Composite H/V
  • Input Connector : D-Sub 15 pin VGA analog

Power Supply

External type, 110 ~ 220 VAC at 50 or 60
Hz via AC adapter (12V), 12V DC Output, 
Adapter size : 108(W)x64(H)x30Dmm,
UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Optional Video  Input

  • Video Input :DVI and S-Video and Composite
  • Input Connectors : RCA, S-video, DVI

Optional DC Power

 48V / 24V / 12V DC Power    Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details

                                  Mechanical

Material

  1.2mm Steel

Dimension  713 x 113 x 433 mm (WxDxH)
Product Weight  15 kg
                                  Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -10 to 60 Degree Celsius (Storage) 
Relative Humidity  5 ~90%, non condensing
Vibration   5~500Hz 1G RMS random vibration 
Safety Approval   CE, FCC, RoHS Compliant
                             Package Content

Package Content

LCD Monitor x 1 , VGA Cable (Male to Male) x 1,   DC 12V adapter  x1 ,  Power cord x 1,  Mounting Bracket x 1 pair, CA disc, User Manual x 1 

  Front View of  ID-26Pw                       

  Construction 

 

   Front / Rear / Top / Side Views & Dimensions

                                   

      *click on above picture for enlarged view    

         

          
 

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

 

 


More Photos, click on the following for enlarged view:



FEATURES :
  • 26"(16:9) industrial TFT LCD panel support 1366 x 768
  • 500 cd/m2 industrial brightness
  • OSD control keys to optimize the display
  • Different models fit for various application
  • VGA and video input (DVI & S-video & composite)
  • Rugged construction
  • Modularized design
  • Low power consumption
  • Open frame front mounting design

APPLICATIONS :    

  • Portrait or landscape viewing for information displays
  • Single or multi-display solution for digital signage
  • Ideal solution for data center or conference rooms
  • Gameing, lottery & amusement display
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet

                                               


Ordering information :    
Part # Description
ID-26Pw
Standard Version  - 26"(16:9) Samsung Open Frame TFT LCD Display

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.