Products
Industrial Display
  -Open Frame LCD Monitor
   -30" Open Frame LCD
    -WideScreen   (16:9 / 16:10)
      -ID-E27Pw
      (High Resolution & LED-backlit)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitor :    Part #   ID-E27Pw


                                    27" High Resolution Widescreen LCD Panel w/ LED-backlit Display
LCD w/ LED Backlight Panel
LCD Type LG TFT LCD Panel
Backlight LED
Display Size 27" Widescreen diagonal
Resolutions

1920 x 1080
Display Color 16.7 M
Brightness

250 cd/m2
Contrast ratio 1000 : 1 ( Typical )
Active area (mm)

598 x 336
Viewing angle 178 x 178

LCD MTBF

30,000 hrs
Signal Input HDMI / DVI-D / VGA / S-Video / RCA
Power Supply Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 200 Watt, Standby 20 Watt
Mounting Universal mount / VESA mount
OPTIONS
Optional DC Power 48V / 24V DC Power   Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details
- TV
- MIL-type or lockable connector

Mechanical
Dimension
( W x D x H )
 740.9 x 71.5 x 500.4 mm /
 29.2 x 2.8 x 19.7 inch
Product Weight  12.7 kgs ( 27.9 lbs )
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory Safety : FCC & CE certified
Environmental : RoHS2 & REACH compliant
Package Content

Package Content

27 High Resolution Widescreen LCD display X 1, 6ft VGA cable X 1, Power cord X 1, Remote controller X 1

 

  Front View of  ID-E27Pw

  Construction 

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

                       Download Product Sheet
                       Download User Manual

         Free Ground Shipping * Click for details      


More Photos, click on the following for enlarged view:
 



   DISPLAY BENEFITS :
  • 27" widescreen LCD supports Full HD 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • Projected Capacitive ( 10-point touch )
  • MIL-type or lockable connector
  • 48V or 24VDC power
  • TV - Analog

    Diagram for  I/O Outlet

Ordering information :    
Part # Description
ID-E27Pw
Price : 759
27" High Resolution Widescreen LCD Panel w/ LED-backlit Display, with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
Optional NEMA4 / IP65
-N
Price : $122
Add NEMA4 / IP65 Protective Glass
Optional Video/Audio Inputs
-SDI
Price: 298
Add 3G / HD / SD-SDI Broadcast grade input
(VGA + DVI-D + HDMI + RCA + S-Video + audio + remote controller + SDI)
Download Spec Sheet
-MC
Price: 88
Add Multi-Display Controller Download Spec Sheet
Optional Touch Screen
-TPC
Price : $1186
Add Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is required
Optional Controller
-TV
Price: 136
Add TV tuner (NTSC or PAL) with remote controller
(VGA + DVI-D + HDMI + RCA + S-Video + audio + remote controller + TV (analog))
Optional DC power
-DC24
Add 24V DC Power
-DC48
Add 48V DC Power
-DC110
Add 110V DC Power
-DC125
Add 125V DC Power
Optional Connectors For DC power only
-MD
Price: 88
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price: 136
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price: 34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price: 34
Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.