Products
Industrial Display
  -Open Frame LCD Monitor
   -30" Open Frame LCD
    -WideScreen   (16:9 / 16:10)
      -ID-E30Pw
      (High Resolution & LED-backlit)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitor :    Model ID-E30Pw


                                    30" High Resolution Widescreen LCD Panel
LCD w/ LED Backlight Panel
LCD Type LG TFT LCD Panel

Backlight

LED

Display Size

30" Widescreen diagonal

Resolutions

2560 x 1600

Display Color

1.07 Billion, 10-bit

Brightness

350 cd/m2
Contrast ratio 1000 : 1 ( Typical )

Active area (mm)

641 x 401
Viewing angle 178° x 178°

LCD MTBF

30,000 hrs
Signal Input Display Port 1.2 / HDMI 1.4 / Dual-link DVI-D / VGA

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 70 Watt, Standby 5 Watt

Mounting

Universal mount / VESA mount
OPTIONS

Optional DC Power

48V / 24V DC Power   Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety : Continuous short circuit protection

Other Option

- MIL-type or lockable connector
Mechanical
Dimension
( W x D x H )
 740.9 x 71.5 x 500.4 mm /
 29.2 x 2.8 x 19.7 inch
Product Weight  11.9 kgs ( 26.2 lbs )
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory Safety : FCC & CE certified
RoHS Compliant

  Front View of  ID-E30Pw

  Construction 

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

                       Download Product Sheet
                       Download User Manual

         Free Ground Shipping * Click for details      

More Photos, click on the following for enlarged view:
 


   DISPLAY BENEFITS :
  • 30" ultra widescreen LCD with 2560 x 1600 native WQXGA resolution
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel technology
  • 10-bit LCD delivers 1.07 billion true color
  • Standard with Display port, HDMI, Dual-link DVI-D, VGA & remote controller
   0PTIONS :
  • MIL-type or lockable connector
  • 48V or 24VDC power

    Diagram for  I/O Outlet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.