Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

 

Model  ID-15P


 15" Open Frame TFT LED Display

                                                  LCD Panel

LCD Type

Industrial Grade TFT LED Panel

Display Size

15 inch diagonal

Resolutions

1024 x 768

Active area (mm)

304 x 228

Display Color

16.2M color

Brightness

250 cd/m2

Contrast ratio

700 : 1 (Typical)

Viewing angle

150° x 135°

LCD MTBF

30,000 hrs

Signal Input

VGA

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 40 Watt, Standby 5 Watt

Mounting

Universal mount / VESA mount
                                                  OPTIONS

Optional Touch Screen

                 Details 

Optional DC Power

 48V / 24V / 12V DC Power     Details  
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V 
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- S-Video + BNC & Audio

                                  Mechanical
Dimension  404 x 53 x 311 mm / 
 15.9 x 2.1 x 12.2 inch (W x D x H)
Product Weight  7.7 lbs
                                  Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval  FCC, CE, RoHS & TAA Compliant
  ID-15P

  Construction 

   Dimension


 Download Product Sheet
 Download User Manual
 Free Ground Shipping. Learn More.


Gallery
       



   DISPLAY BENEFITS :
  • 15" LCD with resolution 1024 x 768
  • Rugged construction against external impact
   0PTIONS :
  • BNC, HDMI, SDI & Audio
  • Touchscreen : Capacitive, Resistive
  • 125V, 110V , 48V, 24V or 12VDC power
APPLICATIONS :    

  • Industrial automation LCD panel
  • Embedded display Unit
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

  Ordering Information     

Part Number Description
ID-15P Open Frame 15" LCD, VGA
ID-15P-DVI Open Frame 15" LCD, DVI-D
ID-15P-HDMI Open Frame 15" LCD, HDMI
ID-15P-BNC
Open Frame 15" LCD, VGA + BNC + S-Video + audio + remote controller
ID-15P-AV
Open Frame 15" LCD, VGA + BNC with RCA adapter + S-Video + audio + remote controller
Optional Touch Screen
-TRS
Resistive Touch Screen with Serial Controller
-TRB
Resistive Touch Screen with USB Controller
-TCS
Capacitive Touch Screen with Serial Controller
-TCB
Capacitive Touch Screen with USB Controller
Optional DC Input Power
-DC12 12V DC Power
-DC24 24V DC Power
-DC48 48V DC Power
-DC110 110V DC Power
-DC125 125V DC Power

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.