Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
Home   |    Buy Online   |    About Us   |    Contact Us   |    Site Map

     Products
     PC / Raid Tower
         PC
           -Book Size Computer
        
Raid Tower

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
Accessories
OEM Projects


Return Policy





                                          
                                           BOOK SIZE COMPUTER   


       

           Book Size Computer :BSS101
         **Click on photo for enlarged view**

 

 

 

               
                    Rear view w/ 1 LAN
             **Click on photo for enlarged view**

 
                             Features
BSS1001 is a space saving computer solution. It
can be used as Thin Client, Network Device, Set-
Top box, VPN, VOIP and POS systems. Main body
is made of aluminum for good heat solution. For
version with 533 Mhz CPU, special fan-less
designed is used.
                          Specification  
Front Panel -
(1) Power Switch     (2) HDD/ Network/ Power LED 
(3) 1 x USB  (4) Audio Speaker/ Microphone-in

Back Panel -

(1) PS/2 for Keyboard/Mouse  (2) 2 x USB 
(3) 2 x Serial (4) 1 x Parallel  (5) 1~3 x RJ-45 
(6) VGA Connector

Power Supply - External 60W power
Storage -
  (1) 1 x Compact Flash Socket,
(2)1 x DOC Disk on Chip, (3) 1 x 40 pin DOM,
(4)1 x 44 pin DOM, (5)1 x 2.5" HDD

Processor:

Supports VIA C3/EDEN 376 PIN EBGA type
Front Side Bus 100/133 MHz
VIA Eden series Processor 400/533/667 MHz.
Lowest Voltage:
Power consumption 400MHz:3W
Power consumption 533/667MHz: 5W
Integrated full-speed 192KB L1/L2 cache.
133MHz Front side bus.
Advanced multimedia instruction set for MMX
,3Dnow
System Chipset list:
1.MB chipset : VIA VT8601A and VT82C686B
2.VGA :VT8601A Integrated Trident graphics
3.Sound :Realtek ALC 201A AC97 SOUND
4.LAN :MAX 3*10/100Mbps LAN( Option Realtek
or Intel )
Memory :
Supports PC 133/100 SDRAM DIMM
One DIMM socket up to 512MB (32M x N)
Graphic:
Integrated graphics controller with VT8601A
Trident
VGA.
64-bit single cycle 2D/3D graphic engine
supports 2M to 8Mbyte of frame buffer
Extended screen resolutions up to 1600x1200
Sound :
AC97 2.1 compliant
DC 12V in :
On board power convert for DC 12V in to
system +3.3v/+12v/+5v

Dimension -
4.2 (H) x 22.0 (W) x 16.5 (D) cm
Weight - 2.2 lb (including mother board)

 

More photos  (click on photo for enlarged views) :

     
    Front View                              Top View                              Side View                       Rear view w/ 1 LAN

 

                    

      Front View                             Side view                      Inner view                 Accessories


Ordering  information 
Part Number  Description
BSS1001-1-533-sb  Book size computer with 1 LAN and 533 Mhz CPU, Silver Blue
BSS1001-1-800-sb  Book size computer with 1 LAN and 800 Mhz CPU, Silver Blue
BSS1001-3-533-sb  Book size computer with 3 LAN and 533 Mhz CPU, Silver Blue
BSS1001-3-800-sb  Book size computer with 3 LAN and 800 Mhz CPU, Silver Blue
 


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

  

               Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.      

Copyright © 2002- 2010 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.