Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                     Home    |   Buy Online  |    About Us    |    Contact Us    |    Site Map    

    Products
    Server Case

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





                    

                                        SERVER CASE

    Part #
 SC1001

 

Material :  All Aluminum
Drive Bay :
8x 5.25" and 1x 3.5" exposed
Mainboard Size:
Up to 12" x 10"
Dimensions:
17"(H) X 8.5"(W) X 21"(D)
Cooling Fan:
4x8cm fan
Weight:
20 LBS
                      
Remarks : 
Four rolling wheels with four breakers.
Or four plastic flat feet stand
PSII or Mini Redundant or Full size Redundant power supply 
                             Rear View 

 

SC1002  

*click on photo to enlarge

    

Material :  Heavy Duty Cold Rolled Electroplated Steel
Drive Bay :
8 - 12 x 5.25" 
Mainboard Size: 
Dimensions:
24"(H) X 7.9"(W) X 17.1"(D)
Cooling Fan:
2 x 9cm (51CFM) Heavy Duty Ball Bearing Fans
Weight:
36 LBS                    
Remarks :
Power Supply : (Rear Chassis Installation) Redundant 300~400W AT P/S (Optional)
Expansion Slot : SCAM Compliant Support SE, LVD & U2 SCSI Ultra 160 System, Transfer Rate up to 80MB/sec. With Universal Terminator on Board to Allow Mixed LVD, HVD or SE Mode Drives                           Indicator : LED for Power & Failed HDD                                               Buttons : Power On/Off & System Reset                                              Special : 4 x Height Adjustable Circular Footings breakers.
 
                                                   More Views ..  


SC1003     
Tower or 5u rackmount
Drive Bay : 8x 5.25" and 1x 3.5" exposed
Mainboard Size:
Up to 12" x 13"
Dimensions:
13.75"(H) x 13.5"(W) x 18"(D)
Cooling Fan:
1x12cm
Weight:
30 LBS             
More details 

 

SC1004
Drive Bay : 10x 5.25"
Mainboard Size:
Up to 12" x 13"
Dimensions:
16.2"(H) X 8"(W) X 17.8"(D)
Weight:
30 LBS

SC1005 Drive Bay :   Six 5.25" and Two 3.5"exposed , and Seven 3.25" hidden drive bays
Mainboard Size:
Up to 12" x 13"
Dimensions:
13.75"(H) x 13.5"(W) x 18"(D)
Weight:
25 LBS

 

SC1006 Drive Bay : 10x 5.25" and 1x 3.5" exposed and 5x 3.25" hidden drive bays
Mainboard Size:
Up to 12" x 13"
Dimensions:
18.4"(H) x 14.8"(W) x 20.4"(D)
Weight:
45 LBS

 


 

  

                    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.        

Copyright © 2002- 2010 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.