32-inch Open-Frame Touchmonitor
Part# ID-01-32Pw
*click on photo for enlarged view
|
The ID-01-32Pw open-frame touchmonitor delivers a cost-effective touch solution for OEMs and systems integrators, and complements the expanded family of Elo touch solutions for gaming and amusement, retail self-service and digital signage applications. This compact touchmonitor is "designed for touch," with proven expertise and reliability built-in, not added as an afterthought by altering an existing monitor.
The ID-01-32Pw features a brilliant wide-viewing-angle LCD panel to instantly grab and hold the user's attention, whether they are checking out retail goods with a selfservice kiosk, interacting with a digital signage application or playing games in a casino or arcade. The ID-01-32Pw features a unique, injection-molded bezel with a virtually invisible water-resistant seal, making it a good choice for the rigors of public use. Narrow borders, multiple mounting options, and a dual serial/USB touch interface add to the versatility of the ID-01-32Pw. Worldwide agency approvals cover the entire monitor.
The ID-01-32Pw is available with IntelliTouch surface acoustic wave touch technology. The comprehensive range of features includes analog and digital interfaces, multi-lingual on-screen display (OSD), mounting VESA standard, mounting brackets, cabled remote on-screen display (OSD), and worldwide compliance.
- A bright, high-contrast display with wide viewing angle easily attracts and holds the user's attention.
- IntelliTouch (surface acoustic wave) technology offers high quality optics, durability, and long-term reliability.
- Integrated precision minibezel with water-resistant 0.5 mm seal
- The enclosure has a long-lasting product cycle.
- Multiple mounting options are available.
- Dual serial and USB connectivity are standard.
- Worldwide agency approvals.
|
|
Specifications |
Display |
|
32.0" diagonal |
Aspect Ratio |
|
16:9, active matrix TFT LCD |
Useful Screen Area |
|
Horizontal: 27.5" (698 mm)
Vertical: 15.4" (392 mm) |
Native (Optimal) Resolution |
|
1366 x 768 |
Other Supported Resolutions |
|
640x480 @ 60Hz
800x600 @ 56Hz, 60Hz
1024x768 @ 60Hz
1280x960 @ 60 Hz
1280x1024 @ 60Hz
1360x768 @ 60 Hz
1366x768 @ 60 Hz
1440x900 @ 60 Hz
1600x1200 @ 60 Hz
1680x1050 @ 60 Hz |
Colors |
|
16.7 million |
Brightness
(Typical) |
|
LCD panel: 450 nits
IntelliTouch: 405 nits |
Response Time - Total (Typical) |
|
8 msec |
Viewing angle (typical) |
|
Horizontal: ±89° or 178° total
Vertical: ±89° or 178° total |
Contrast Ratio (Typical) |
|
3000:1 |
On-Screen Display (OSD) |
|
Controls (back): menu, up, down, select
Settings: automatic adjustment, contrast, brightness, H/V position, clock, phase, color temperature, input video select, OSD H/V position, OSD timeout, recall color, recall default, sharpness, display information
Languages: English, French, Italian, German, Spanish, Japanese, Traditional Chinese, Simplified Chinese
Lockouts: power, user controls |
Input Video |
|
Analog VGA, DVI video (Asia and EMEA models without DVI)
Mini D-Sub 15-Pin VGA type, DVI-D connector
Horizontal: 30-75 kHz
Vertical: 48-63 Hz |
Power Supply |
|
Internal AC
AC: 100–240 VAC, 50/60 Hz
AC: IEC 60320 C6 |
Power Consumption (Typical) |
|
145W typical; 190W max. at 110V/60Hz input) |
Monitor Dimensions
(W x D x H)
|
|
Width: 30.9" (784 mm)
Depth: 4.3" (110 mm)
Height: 18.7" (474 mm) |
Weight |
|
Actual: 38.1 lb (17.3 kg) |
Temperature |
|
Operating: 0°C to 40°C (32°F to 104°F)
Storage: -20°C to 60°C (-4°F to 140°F) |
Humidity (non-condensing) |
|
Operating: 20%-80%
Storage: 10%-90% |
Enclosure Color |
|
Black |
MTBF |
|
50,000 hours demonstrated |
Mounting Options |
|
200mm x 100mm VESA mount
Mounting brackets included
|
Sealing |
|
Touchscreen sealed to bezel
Touchscreen sealed to LCD |
|
Accessories |
Optional IntelliTouch/iTouch Stylus Pen: Stylus pen with rubber tip, designed specifically for use with IntelliTouch or iTouch surface wave touch technology. Available at additional cost. |
|
More photos ( Click for enlarged views )
Model information |
Part #(RoHS Compliant) |
Technology |
Interface |
Surface Treatment |
Availability |
ID-01-32Pw-SAWD |
IntelliTouch |
Dual serial/USB |
Clear |
Americas |
Ordering Information
Part # |
Description |
ID-01-32Pw-SAWD
Price : $1829.37 |
32IN WIDE INTELLI TOUCH SAW SER/USB DVI/VGA OPN FRM |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|