27-inch Open-Frame Touchmonitor
Part# ID-01-27Pw
*click on photo for enlarged view
|
The ID-01-27Pw 27-inch full HD open-frame touchmonitor delivers a professional-grade large format display in a slim, integrated package. It is designed for use in public environments in applications like information kiosks, ticketing, gaming machines, self-service stations and digital signage.
The ID-01-27Pw is available with IntelliTouch Plus surface acoustic wave technology with multi-touch capabilities, supporting both Windows 7 and Windows 8, and a non touch version. This pure-glass touchscreen technology combines long-term reliability and drift-free stability with high-quality optics that preserves color purity. The bright, high contrast LED display offers a full HD cinematic-like experience to instantly grab and hold the user's attention.
LED backlighting also allows for a slim mechanical design with narrow outside dimensions giving kiosk integrators an edge in developing the most aesthetically pleasing enclosure designs. Compared to LCDs with CCFL backlights, LED displays consume less power, and generate less heat.
- Thin Bezel Style with “Built for Touch” Reliability.
- Pure-glass touchscreen for optimal image quality.
- 54% energy savings using LED technology.
- 1080p full HD display with wide viewing angle easily attracts and holds viewer's attention.
- Multiple mounting options, in both landscape and portrait mode.
- 27” diagonal active matrix TFT LED-backlit LCD.
- Active Display Area: 597.6 x 336.15 mm / 23.5 x 13.2 inches.
- 16:9 aspect ratio.
- Full HD 1920 x 1080 native resolution. Other resolutions supported.
- Brightness : Panel 300 nits; with touchscreen 270 nits.
- Wide viewing angle: Horizontal: ±89°; Vertical: ±89° (178°/178° total).
- Touch technology: IntelliTouch Plus (dual-touch) and non-touch.
- Video interfaces: VGA, DVI-D.
- Typical power consumption: 38W, external power supply.
|
|
Specifications |
Display |
|
27" |
Aspect Ratio |
|
16:9, Active matrix TFT LCD with LED backlight |
Active Display Area |
|
597.6 x 336.2 mm/23.5 x 1.7 inches |
Native (Optimal) Resolution |
|
1920 x 1080 - 1080p Full HD |
Other Supported Resolutions |
|
640x480 @ 60Hz
720x576 @ 50Hz
800x500 @ 60Hz
800 x600 @ 56Hz, 60Hz
1024x768 @ 60 Hz
1280x720 @ 56Hz, 60Hz
1280x800 @ 60 Hz
1280x1024 @ 60 Hz
1366x768 @ 60 Hz, 60Hz RB
1440x900 @ 60 Hz, 60Hz RB
1680x1050 @ 60 Hz, 60Hz RB
1920x1080@50Hz, 60Hz |
Colors |
|
16.7 million |
Brightness
(Typical) |
|
LED panel: 300 nits
IntelliTouch Plus: 270 nits |
Response Time - Total (Typical) |
|
12 msec |
Viewing angle (typical) |
|
Horizontal: 178°
Vertical: 178° |
Contrast Ratio (Typical) |
|
3000:1 |
On-Screen Display (OSD) |
|
Accessible through switches on the OSD Control Remote
accessory
Controls: Menu, Up, Down, Select
Settings: automatic adjustment, Contrast, Brightness, H position,
V-Position, Auto-Adjust, Aspect Ratio, Sharpness, Color
Temperature, Clock, Phase, OSD timeout, O Source
Languages: English, French, Italian, German, Spanish, Japanese,
Traditional Chinese, Simplified Chinese
Lockouts: OSD, Power |
Input Video |
|
Analog VGA on Female DE-15 connector; Digital DVI on Female DVI-D , Dual-Link connector
Input Video Horizontal Sync frequency range: 31.5-80KHz
Input Video Vertical Sync (frame rate) frequency range: 50-75Hz |
Power Supply |
|
Monitor input power connector: Coaxial power jack
(2.1mm pin outer diameter, 6.4mm barrel inner diameter)
Monitor input power signal specifications: 12VDC +/- 5%
External DC - Optional power brick (sold separately)
Adapter input connector: IEC 60320 C14
Adapter input voltage range: 100-240VAC, 50/60Hz |
Power Consumption (Typical) |
|
ON (monitor + AC/DC adapter): 38W;
SLEEP (monitor + AC/DC adapter): 1.3W;
OFF (monitor + AC/DC adapter): 0.4W |
|
Monitor Dimensions
(W x D x H)
|
|
632.2 x 373.4 x 42.6 mm / 24.9 x 14.7 x 1.7 inches |
Weight |
|
Unpackaged: 7,5 kg (16,5 lb); Packaged: 10,5 kg (23,1 lb) |
Temperature |
|
Operating: 0°C to 40°C (32°F to 104°F)
Storage: -20°C to 60°C (-4°F to 140°F) |
Humidity (non-condensing) |
|
Operating: 20%-80%
Storage: 10%-90% |
Enclosure Color |
|
Black |
MTBF |
|
50,000 hours demonstrated |
Mounting Options |
|
200mm x 100mm VESA 4-hole mounting interface on rear of unit.
Side mounting brackets included with the unit.
|
|
|
More photos ( Click for enlarged views )
Model information |
Part #(RoHS Compliant) |
Technology |
Interface |
Surface Treatment |
Availability |
ID-01-27Pw-SAW2B |
IntelliTouch Plus |
USB |
Clear |
Worldwide |
ID-01-27Pw |
Non touch |
Dark Grey |
Clear |
Worldwide |
Ordering Information
Part # |
Description |
ID-01-27Pw-SAW2B
Price : $965.47 |
27IN LCD INTELLITOUCH PLUS VGA DVI OPEN FRAME MONITOR |
ID-01-27Pw
Price : $901.16 |
27IN LCD VGA & DVI NON-TOUCH OPEN FRAME MONITOR NCNR |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|